Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bell Traps and Drains

228 results found that include 228 products

Come to Grainger for bell traps and drains to help you get your plumbing jobs done safely and efficiently. Traps allow water to pass through a drain while helping to prevent sewer gas from entering the building. Drain grates or strainers let overflows empty out of a building and prevent debris from entering and plugging up the sewer lines. Roof drain domes help prevent clogs that can result in water damage to a building's structure. Shop Grainger first for plumbing and bell traps and drains that can help you efficiently keep water from pooling and causing damage.Close

Filter Results By

Branch Availability
Item
Type
Pipe Dia. (In.)
Overall Diameter
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
High Density Polyethylene Roof Drain Dome
  • JAY R. SMITH MFG. CO
  • Item # 11U239
  • Mfr. Model # 1010D
  • Roof Drain Dome, Overall Diameter 11-1/8 In., 5 1/4 Height (In.), Roof Drain Dome, Overall Diameter 11-1/8...More

Kitchen Brass P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNL1
  • Mfr. Model # 1PNL1
  • P-Trap, Kitchen, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Wall Drain, Slip...More

Lavatory Brass P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNN4
  • Mfr. Model # 1PNN4
  • P-Trap, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip...More

w/Screws Bronze Floor Drain Grate
Lavatory Brass P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNK9
  • Mfr. Model # 1PNK9
  • P-Trap, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall Drain, Slip...More

Kitchen With Clean Out Brass P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNL3
  • Mfr. Model # 1PNL3
  • P-Trap, Kitchen With Clean Out, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/2 In., For Use With Wall...More

Lavatory With Clean Out Brass P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNL2
  • Mfr. Model # 1PNL2
  • P-Trap, Lavatory With Clean Out, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Wall...More

Lavatory Polypropylene S-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNX8
  • Mfr. Model # 1PNX8
  • S-Trap, Lavatory, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/4 In., For Use With Drains, Slip...More

Stainless Steel Round Access Cover
  • ZURN INDUSTRIES
  • Item # 4WDN8
  • Mfr. Model # CO2530-SS7
  • Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Round Access Cover, 4 to 6 1/2 Pipe Dia. (In.), Material of...More

Elastomeric Stink Stopper Quad Close Trap Seal
Cast Body P-Trap
  • ZURN INDUSTRIES
  • Item # 4WDE4
  • Mfr. Model # Z8702-9B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 9 In., Gauge 17, Pipe Dia. 1 1/2 In.,...More

Bronze and Neoprene Internal Backwater Valve
  • WATTS
  • Item # 1WXC8
  • Mfr. Model # BV-1003
  • Internal Backwater Valve, 3 Pipe Dia. (In.), Internal Backwater Valve, 3 Pipe Dia. (In.), Material of...More

Lavatory/Kitchen Flexible Polypropylene P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PPC5
  • Mfr. Model # 1PPC5
  • P-Trap, Lavatory/Kitchen Flexible, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 In., For Use...More

Cast Iron Roof Drain Dome
  • JAY R. SMITH MFG. CO
  • Item # 11U238
  • Mfr. Model # 1010CID
  • Roof Drain Dome, Overall Diameter 11-1/8 In., 5 1/4 Height (In.), Roof Drain Dome, Overall Diameter 11-1/8...More

Light Commercial - Medium Duty Cast Iron Cleanout Cover
  • SMITH LIGHT COMMERCIAL
  • Item # 11U244
  • Mfr. Model # 410-10
  • Cleanout Cover, Light Commercial - Medium Duty, 4 Pipe Dia. (In.), Overall Diameter 5-3/4 In., 2-1/16 Height...More

PVC Adjustable Floor Cleanout
  • ZURN INDUSTRIES
  • Item # 41J483
  • Mfr. Model # CO2449-PV4
  • Adjustable Floor Cleanout, Material of Construction PVC, Color/Finish Bronze, Pipe Dia. (In.) 4, Connection...More

Kitchen Polypropylene P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNX6
  • Mfr. Model # 1PNX6
  • P-Trap, Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia. 1 1/2 In., For Use With Drains, Slip...More

Elastomeric Stink Stopper Quad Close Trap Seal
Cast Body P-Trap
  • ZURN INDUSTRIES
  • Item # 4WDE1
  • Mfr. Model # Z8700-8B-PC
  • P-Trap, Material of Construction Cast Body, Color/Finish Chrome, Length 8 1/2 In., Gauge 17, Pipe Dia. 1 1/4...More

Round Nickel Bronze Floor Cleanout
  • JAY R. SMITH MFG. CO
  • Item # 45DT54
  • Mfr. Model # 4810-06PB
  • Floor Cleanout, Round, 6 Pipe Dia. (In.), Overall Diameter 7-1/2 In., 3/4 Height (In.), Lid Secured Scoriated...More

Adjustable PVC Floor Cleanout
  • ZURN INDUSTRIES
  • Item # 4WDL9
  • Mfr. Model # CO2450-PV4
  • Floor Cleanout, Adjustable, 4 Pipe Dia. (In.), 3-5/16 Height (In.), Floor Cleanout, Adjustable, 4 Pipe Dia....More

Round Cast Iron Roof Drain
Plastic Floor Drain Grate
  • ZURN INDUSTRIES
  • Item # 22F381
  • Mfr. Model # P4-HPP
  • Floor Drain Grate, 3/4 Height (In.), 20 Length (In.), Material of Construction Plastic, Grid Material...More

Brass P-Trap With Cleanout
  • ZURN INDUSTRIES
  • Item # 4WDL6
  • Mfr. Model # ZR971J-PC
  • P-Trap With Cleanout, Material of Construction Brass, Color/Finish Chrome, Gauge 17, Pipe Dia. 1 1/2 In.,...More

Bronze and Neoprene Internal Backwater Valve
  • WATTS
  • Item # 1WXC9
  • Mfr. Model # BV-1004
  • Internal Backwater Valve, 4 Pipe Dia. (In.), Internal Backwater Valve, 4 Pipe Dia. (In.), Material of...More

Plastic Roof Drain Dome
  • WATTS
  • Item # 1WXC5
  • Mfr. Model # B2 DM
  • Roof Drain Dome, 7-1/2 Height (In.), Roof Drain Dome, 7-1/2 Height (In.), Material of Construction Plastic,...More

Automatic Bronze Trap Primer
  • ZURN INDUSTRIES
  • Item # 29RP59
  • Mfr. Model # Z1022-XL-1/2-IP
  • Trap Primer, Automatic, Material of Construction Bronze, Color/Finish Chrome, Length (In.) 4-3/16, Pipe Dia....More

Floor PVC Drain
  • ZURN INDUSTRIES
  • Item # 29RP56
  • Mfr. Model # FD2380-PVC
  • Drain, Floor, 3 Pipe Dia. (In.), Overall Diameter 6 In., 2-3/4 Height (In.), 6 Length (In.), Material of...More

Lavatory Brass S-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNN6
  • Mfr. Model # 1PNN6
  • S-Trap, Lavatory, Brass, Chrome/Brass Color/Finish, Pipe Dia. 1 1/4 In., For Use With Floor Drain, Slip...More

Lavatory/Kitchen Brass P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 4FEX2
  • Mfr. Model # 4FEX2
  • P-Trap, Lavatory/Kitchen, Material of Construction Brass, Color/Finish Chrome, Pipe Dia. 1 1/2 x 1 1/4 In.,...More

Kitchen Brass P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNN5
  • Mfr. Model # 1PNN5
  • P-Trap, Kitchen, Material of Construction Brass, Color/Finish Chrome/Brass, Length (In.) 11-1/2, Gauge 22,...More

Lavatory/Kitchen Polypropylene P-Trap
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1PNX7
  • Mfr. Model # 1PNX7
  • P-Trap, Lavatory/Kitchen, Polypropylene, White/Plastic Color/Finish, Pipe Dia 1 1/2 x 1 1/4 In, For Use With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More