Skip Content

Bed Frames and Bases

45 results found that include 77 products

Place mattresses on solid foundations with a selection of bed frames and bases from Grainger. Metal frames are great way to save space in rooms and keep beds comfortably off the floor. They provide support for the box spring and mattress without extending into the room. They also keep mattresses clean by taking them off the floor where they may be susceptible to mildew.Close

Filter Results By

Viewing as

List
  • Bed Frame, 7-1/2" High, Brown
    • MANTUA
    • Multiple product options available

      Multiple product options available

  • Bed Frame, 7" to 9" High, Brown
    • MANTUA
    • Multiple product options available

      Multiple product options available

  • 70" x 38" to 76" x 7" to 11"
    70" x 38" to 76" x 7" to 11"
    • MANTUA
    • Item # 6GHD4
    • Mfr. Model # ADA3456
    • Bed Frame, Size Twin to King/CA King, Color Brown, Material Steel, Weight Capacity 500 lb., Length 70 In.,...More

  • 72" x 38" x 7-1/2" Twin Bed Base with&#
    72" x 38" x 7-1/2" Twin Bed Base with&#
    • MANTUA
    • Item # 54PK71
    • Mfr. Model # J75MB33N
    • Bed Base, Size Twin, Color Java Brown, Material Steel, Weight Capacity 1000 lb., Length 72 In., Width 38 In.,...More

  • 72" x 53" x 10" Full/Full XL Bed Base&#
    72" x 53" x 10" Full/Full XL Bed Base&#
    • MANTUA
    • Item # 54PK77
    • Mfr. Model # J10MB46N
    • Bed Base, Size Full/Full XL, Color Java Brown, Material Steel, Weight Capacity 1000 lb., Length 72 In., Width...More

  • 72" x 72" x 7-1/2" California King Bed
    72" x 72" x 7-1/2" California King Bed
    • MANTUA
    • Item # 54PK75
    • Mfr. Model # J75MB60N
    • Bed Base, Size California King, Color Java Brown, Material Steel, Weight Capacity 1000 lb., Length 72 In.,...More

  • 72" x 72" x 10" California King Bed Base
    72" x 72" x 10" California King Bed Base
    • MANTUA
    • Item # 54PK65
    • Mfr. Model # C10WB60N
    • Bed Base, Size California King, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72...More

  • 72" x 72" x 10" California King Bed Base
    72" x 72" x 10" California King Bed Base
    • MANTUA
    • Item # 54PK80
    • Mfr. Model # J10MB60N
    • Bed Base, Size California King, Color Java Brown, Material Steel, Weight Capacity 1000 lb., Length 72 In.,...More

  • 72" x 76" x 7-1/2" King Bed Base with&#
    72" x 76" x 7-1/2" King Bed Base with&#
    • MANTUA
    • Item # 54PK59
    • Mfr. Model # C75WB66N
    • Bed Base, Size King, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72 In., Width 76...More

  • Bed Base, 10" High, Cherry Woodgrain
    • MANTUA
    • Multiple product options available

      Multiple product options available

  • 72" x 38" x 10" Twin Bed Base with 1000
    72" x 38" x 10" Twin Bed Base with 1000
    • MANTUA
    • Item # 54PK76
    • Mfr. Model # J10MB33N
    • Bed Base, Size Twin, Color Java Brown, Material Steel, Weight Capacity 1000 lb., Length 72 In., Width 38 In.,...More

  • 72" x 38" x 6" Twin Bed Base with 1000&
    72" x 38" x 6" Twin Bed Base with 1000&
    • MANTUA
    • Item # 54PK66
    • Mfr. Model # J6MB33N
    • Bed Base, Size Twin, Color Java Brown, Material Steel, Weight Capacity 1000 lb., Length 72 In., Width 38 In.,...More

  • 72" x 53" x 10" Full/Full XL Bed Base&#
    72" x 53" x 10" Full/Full XL Bed Base&#
    • MANTUA
    • Item # 54PK62
    • Mfr. Model # C10WB46N
    • Bed Base, Size Full/Full XL, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72 In.,...More

  • 72" x 53" x 7-1/2" Full/Full XL Bed
    72" x 53" x 7-1/2" Full/Full XL Bed
    • MANTUA
    • Item # 54PK57
    • Mfr. Model # C75WB46N
    • Bed Base, Size Full/Full XL, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72 In.,...More

  • 72" x 38" x 10" Twin Bed Base with 1000
    72" x 38" x 10" Twin Bed Base with 1000
    • MANTUA
    • Item # 54PK61
    • Mfr. Model # C10WB33N
    • Bed Base, Size Twin, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72 In., Width 38...More

  • 72" x 38" x 7-1/2" Twin Bed Base with&#
    72" x 38" x 7-1/2" Twin Bed Base with&#
    • MANTUA
    • Item # 54PK56
    • Mfr. Model # C75WB33N
    • Bed Base, Size Twin, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72 In., Width 38...More

  • 72" x 72" x 7-1/2" California King Bed
    72" x 72" x 7-1/2" California King Bed
    • MANTUA
    • Item # 54PK60
    • Mfr. Model # C75WB60N
    • Bed Base, Size California King, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72...More

  • 72" x 72" x 6" California King Bed Base
    72" x 72" x 6" California King Bed Base
    • MANTUA
    • Item # 54PK55
    • Mfr. Model # C6WB560N
    • Bed Base, Size California King, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72...More

  • 85" x 41" x 10-1/4" 10-1/4" Bed Ri
    85" x 41" x 10-1/4" 10-1/4" Bed Ri
    • CORTECH
    • Item # 38YA15
    • Mfr. Model # 7606BG
    • Bed Riser, Size 10-1/4 In., Color Blue-Gray, Material Polyethylene, Weight Capacity 1500 lb., Length 85 In.,...More

  • 85" x 41" x 10-1/4" 10-1/4" Bed Ri
    85" x 41" x 10-1/4" 10-1/4" Bed Ri
    • CORTECH
    • Item # 38YA18
    • Mfr. Model # 7606GN
    • Bed Riser, Size 10-1/4 In., Color Green, Material Polyethylene, Weight Capacity 1500 lb., Length 85 In.,...More

  • 85" x 41" x 10-1/4" 10-1/4" Bed Ri
    85" x 41" x 10-1/4" 10-1/4" Bed Ri
    • CORTECH
    • Item # 38YA13
    • Mfr. Model # 7606BN
    • Bed Riser, Size 10-1/4 In., Color Brown, Material Polyethylene, Weight Capacity 1500 lb., Length 85 In.,...More

  • 85" x 41" x 10-1/4" 10-1/4" Bed Ri
    85" x 41" x 10-1/4" 10-1/4" Bed Ri
    • CORTECH
    • Item # 38YA17
    • Mfr. Model # 7606SB
    • Bed Riser, Size 10-1/4 In., Color Slate Blue, Material Polyethylene, Weight Capacity 1500 lb., Length 85 In.,...More

  • 85" x 41" x 10-1/4" 10-1/4" Bed Ri
    85" x 41" x 10-1/4" 10-1/4" Bed Ri
    • CORTECH
    • Item # 38YA16
    • Mfr. Model # 7606BK
    • Bed Riser, Size 10-1/4 In., Color Black, Material Polyethylene, Weight Capacity 1500 lb., Length 85 In.,...More

  • Bed Frame, 7-1/4" High, Brown
    • WEHSCO
    • Multiple product options available

      Multiple product options available

  • Bunk Bed Frames, 12" High, Brown
    • WEHSCO
    • Multiple product options available

      Multiple product options available

  • Bunk Bed Frames, 51-1/2" High, Brown
    • WEHSCO
    • Multiple product options available

      Multiple product options available

  • Bed Base, 6" High, Java Brown
    • MANTUA
    • Multiple product options available

      Multiple product options available

  • 72" x 53" x 6" Full Bed Base with 500&#
    Bed Base, 6" High, Cherry Woodgrain
    • MANTUA
    • Item # 6GGX4
    • Mfr. Model # C6WB46
    • Bed Base, Size Full, Color Cherry Woodgrain, Material Medium Density Fiberboard with Moisture Guard, Weight...More

  • 72" x 60" x 7-1/2" Queen Bed Base with&
    Bed Base, 7-1/2" High, Java Brown
    • MANTUA
    • Item # 6GGZ5
    • Mfr. Model # J75MB50
    • Bed Base, Size Queen, Color Java Brown, Material 18 ga. Structural Steel, Weight Capacity 500 lb., Length 72...More

  • 72" x 76" x 10" King Bed Base with 1000
    72" x 76" x 10" King Bed Base with 1000
    • MANTUA
    • Item # 54PK64
    • Mfr. Model # C10WB66N
    • Bed Base, Size King, Color Cherry Woodgrain, Material Wood, Weight Capacity 1000 lb., Length 72 In., Width 76...More

  • 72" x 53" x 7-1/2" Full/Full XL Bed
    72" x 53" x 7-1/2" Full/Full XL Bed
    • MANTUA
    • Item # 54PK72
    • Mfr. Model # J75MB46N
    • Bed Base, Size Full/Full XL, Color Java Brown, Material Steel, Weight Capacity 1000 lb., Length 72 In., Width...More

  • 72" x 53" x 6" Full/Full XL Bed Base&#x
    72" x 53" x 6" Full/Full XL Bed Base&#x
    • MANTUA
    • Item # 54PK67
    • Mfr. Model # J6MB46N
    • Bed Base, Size Full/Full XL, Color Java Brown, Material Steel, Weight Capacity 1000 lb., Length 72 In., Width...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More