Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Bearings

22 Results Found that Include 22 Products

Results per page:  16 | 32 | 48
Spherical Roller Bearing,Static 374000lb
  • SKF
  • Spherical Roller Bearing, Static 374000lb Spherical Roller Bearing,Static 374000lb
  • Item # 36MF20
  • Mfr. Model # 23232 CC/C3W33
  • Spherical Roller Bearing, Double Row, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Bearing,Dynamic Load 274000 lb.
  • SKF
  • Bearing, Dynamic Load 274000 lb. Bearing,Dynamic Load 274000 lb.
  • Item # 36MF21
  • Mfr. Model # 23232 CC/W33
  • Spherical Roller Bearing, Double Row, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Bearing,Dynamic 290000 lb.,Bore 150mm
  • SKF
  • Bearing, Dynamic 290000 lb., Bore 150mm Bearing,Dynamic 290000 lb.,Bore 150mm
  • Item # 36MF65
  • Mfr. Model # 452330 M2/W502
  • Spherical Roller Bearing, Double Row, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 12.5984, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Spherical Roller Bearing,Dynamic274000lb
  • SKF
  • Spherical Roller Bearing, Dynamic274000lb Spherical Roller Bearing,Dynamic274000lb
  • Item # 36MF22
  • Mfr. Model # 23232 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 6.2992 Bore Dia. (In.), Outside Dia. (In.) 11.4173, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Angular Contact Bearing,100mm,O.D. 215mm
  • SKF
  • Angular Contact Bearing, 100mm, O.D. 215mm Angular Contact Bearing,100mm,O.D. 215mm
  • Item # 36K895
  • Mfr. Model # 7320 BEGAF
  • Angular Contact Ball Bearing, Single Row Explorer, Contact Angle 40 Degree, Bore Dia. 100mm, Outside Dia....More

  • Category : Angular Contact Bearings
Angular Contact Bearing,160mm,O.D. 290mm
  • SKF
  • Angular Contact Bearing, 160mm, O.D. 290mm Angular Contact Bearing,160mm,O.D. 290mm
  • Item # 36K705
  • Mfr. Model # 7232 BCBM
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 160mm, Outside Dia....More

  • Category : Angular Contact Bearings
Spherical Roller Bearing,Bore 150mm
  • SKF
  • Spherical Roller Bearing, Bore 150mm Spherical Roller Bearing,Bore 150mm
  • Item # 49T616
  • Mfr. Model # 22330 CCK/C3W33
  • Spherical Roller Bearing, Open, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 12.5984, Outside Dia. (mm) 320,...More

  • Category : Spherical Roller Bearings
Spherical Roller Bearing,Dynamic269800lb
  • SKF
  • Spherical Roller Bearing, Dynamic269800lb Spherical Roller Bearing,Dynamic269800lb
  • Item # 36ME79
  • Mfr. Model # 23136 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 7.0866 Bore Dia. (In.), Outside Dia. (In.) 11.811, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Angular Contact Bearing,130mm,O.D. 280mm
  • SKF
  • Angular Contact Bearing, 130mm, O.D. 280mm Angular Contact Bearing,130mm,O.D. 280mm
  • Item # 36K914
  • Mfr. Model # 7326 BGAM
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 130mm, Outside Dia....More

  • Category : Angular Contact Bearings
Bearing,Dynamic Load 229000 lb.
  • SKF
  • Bearing, Dynamic Load 229000 lb. Bearing,Dynamic Load 229000 lb.
  • Item # 36MF54
  • Mfr. Model # 24130 CC/C3W33
  • Spherical Roller Bearing, Double Row, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 9.8425, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Spherical Roller Bearing,Dynamic308000lb
  • SKF
  • Spherical Roller Bearing, Dynamic308000lb Spherical Roller Bearing,Dynamic308000lb
  • Item # 36ME81
  • Mfr. Model # 23138 CCK/C3W33
  • Spherical Roller Bearing, Double Row, 7.4803 Bore Dia. (In.), Outside Dia. (In.) 12.5984, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Bearing,Static Load 350700 lb.
  • SKF
  • Bearing, Static Load 350700 lb. Bearing,Static Load 350700 lb.
  • Item # 36MF64
  • Mfr. Model # 452328 VAF
  • Spherical Roller Bearing, Double Row, 5.5118 Bore Dia. (In.), Outside Dia. (In.) 11.417, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Spherical Roller Bearing,Bore 150mm
  • SKF
  • Spherical Roller Bearing, Bore 150mm Spherical Roller Bearing,Bore 150mm
  • Item # 49T617
  • Mfr. Model # 22330 CCK/W33
  • Spherical Roller Bearing, Open, 5.9055 Bore Dia. (In.), Outside Dia. (In.) 12.5984, Outside Dia. (mm) 320,...More

  • Category : Spherical Roller Bearings
Angular Contact Bearing,95mm,O.D. 250mm
  • SKF
  • Angular Contact Bearing, 95mm, O.D. 250mm Angular Contact Bearing,95mm,O.D. 250mm
  • Item # 36K963
  • Mfr. Model # 7419 M
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 95mm, Outside Dia....More

  • Category : Angular Contact Bearings
Bearing,Dynamic Load 269800 lb.
  • SKF
  • Bearing, Dynamic Load 269800 lb. Bearing,Dynamic Load 269800 lb.
  • Item # 36ME78
  • Mfr. Model # 23136 CC/W33
  • Spherical Roller Bearing, Double Row, 7.0866 Bore Dia. (In.), Outside Dia. (In.) 11.811, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Angular Contact Bearing,130mm,O.D. 280mm
  • SKF
  • Angular Contact Bearing, 130mm, O.D. 280mm Angular Contact Bearing,130mm,O.D. 280mm
  • Item # 36K913
  • Mfr. Model # 7326 BCBM
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 130mm, Outside Dia....More

  • Category : Angular Contact Bearings
Bearing,Static Load 396000 lb.
  • SKF
  • Bearing, Static Load 396000 lb. Bearing,Static Load 396000 lb.
  • Item # 36ME80
  • Mfr. Model # 23136 CCK/W33
  • Spherical Roller Bearing, Double Row, 7.0866 Bore Dia. (In.), Outside Dia. (In.) 11.811, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Angular Contact Bearing,130mm,O.D. 280mm
  • SKF
  • Angular Contact Bearing, 130mm, O.D. 280mm Angular Contact Bearing,130mm,O.D. 280mm
  • Item # 36K915
  • Mfr. Model # 7326 BGBM
  • Angular Contact Ball Bearing, Single Row Standard, Contact Angle 40 Degree, Bore Dia. 130mm, Outside Dia....More

  • Category : Angular Contact Bearings
Spherical Roller Bearing,Static 396000lb
  • SKF
  • Spherical Roller Bearing, Static 396000lb Spherical Roller Bearing,Static 396000lb
  • Item # 36ME77
  • Mfr. Model # 23136 CC/C3W33
  • Spherical Roller Bearing, Double Row, 7.0866 Bore Dia. (In.), Outside Dia. (In.) 11.811, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Bearing,Dynamic 290000 lb.,Bore 140mm
  • SKF
  • Bearing, Dynamic 290000 lb., Bore 140mm Bearing,Dynamic 290000 lb.,Bore 140mm
  • Item # 36MF69
  • Mfr. Model # 453328 CCJA/W33VA405
  • Spherical Roller Bearing, Double Row, 5.5118 Bore Dia. (In.), Outside Dia. (In.) 11.811, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Bearing,Dynamic Load 308000 lb.
  • SKF
  • Bearing, Dynamic Load 308000 lb. Bearing,Dynamic Load 308000 lb.
  • Item # 36ME82
  • Mfr. Model # 23138 CCK/W33
  • Spherical Roller Bearing, Double Row, 7.4803 Bore Dia. (In.), Outside Dia. (In.) 12.5984, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Bearing,Dynamic Load 251800 lb.
  • SKF
  • Bearing, Dynamic Load 251800 lb. Bearing,Dynamic Load 251800 lb.
  • Item # 36MF68
  • Mfr. Model # 453326 CCJA/W33VA405
  • Spherical Roller Bearing, Double Row, 5.1181 Bore Dia. (In.), Outside Dia. (In.) 11.0236, Outside Dia. (mm)...More

  • Category : Spherical Roller Bearings
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More