Skip Content

Bearing Splitters

60 results found that include 60 products

Get bearing splitters from Grainger to help with pulling the bearings off of axle shafts, replacing steering pumps and more. A pulley puller set helps remove pressed-on alternators and power steering pulleys. A driver tool set includes a variety of parts and tools to help you remove and install bushings in cars, trucks, tractors and construction equipment. Shop Grainger today for bearing splitters that can help you get the job done!Close

Filter Results By

Viewing as

List
  • Bearing Separator,Max Spread 2 In.
    Bearing Separator,Max Spread 2 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23M596
    • Mfr. Model # 23M596
    • Bearing Separator, Max. Spread (In.) 2, Min. Spread (In.) 1-3/16, Screw Size 3/8 In.-24, L4.7 In., Capacity...More

  • Bearing Separator,Max Spread 4-1/2 In.
    Bearing Separator,Max Spread 4-1/2 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23M597
    • Mfr. Model # 23M597
    • Bearing Separator,Max. Spread (In.) 4-1/2,Min. Spread (In.) 3,Screw Size 5/8 In.-18, L6.50 In.,Capacity 3 to...More

  • Bearing Separator,9 In Max Spread,1 Pcs
    Bearing Separator,9 In Max Spread,1 Pcs
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23NY33
    • Mfr. Model # 23NY33
    • Bearing Separator, Max. Spread (In.) 9, Min. Spread (In.) 1/2, Screw Size 5/8 In. to 18 In., Screw Width 6...More

  • Bearing Separator,Max Spread 3 In.
    Bearing Separator,Max Spread 3 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23M603
    • Mfr. Model # 23M603
    • Bearing Separator, Max. Spread (In.) 3, Min. Spread (In.) 2, Screw Size 1/2 In.-20, L5.31 In., Capacity 2 to...More

  • Bushing Tool Set
    Bushing Tool Set
    • TM

      Grainger Choice

    • DAYTON
    • Item # 4X083
    • Mfr. Model # 4X083
    • Bushing Tool Set, Includes 3 Drivers/16 Adapters, For 7/16-1 3/8 Inches Outer Diameter, 3/8-1 1/4 Inches...More

  • Universal Hub Puller
    Universal Hub Puller
    • OTC
    • Item # 2TVG8
    • Mfr. Model # 7394
    • Universal Hub Puller, Max. Spread 7 1/2 In., Min. Spread 2 In., Screw Size 1-14, Screw Width 7 1/2,...More

  • Starter Driver Set
    Starter Driver Set
    • OTC
    • Item # 5MG15
    • Mfr. Model # 27793
    • Driver Tool Starter Set, 5/8 to 2 Inches Diameter

  • Bearing Splitter,1/2 in,4-5/8 in,1 Piece
    Bearing Splitter,1/2 in,4-5/8 in,1 Piece
    • OTC
    • Item # 48UU95
    • Mfr. Model # 1123
    • Bearing Splitter, Max. Spread (In.) 4-5/8, Min. Spread (In.) 1/2, Use w/Jaw or Push Puller No. 1035, 1036,...More

  • Bearing splitter,1/8 in.,9 in.,6 Pieces
    Bearing splitter,1/8 in.,9 in.,6 Pieces
    • OTC
    • Item # 48UV15
    • Mfr. Model # 1183
    • Bearing splitter, Max. Spread (In.) 9, Min. Spread (In.) 1/8, For Use With Jaw or Push Pullers, Function...More

  • Basic Driver Tool Set
    Basic Driver Tool Set
    • OTC
    • Item # 5MG16
    • Mfr. Model # 27794
    • Driver Tool Basic Set, 1/2 to 3 Inches Diameter

  • Bearing Splitter,1/2 in.,9 in.,1 Piece
    Bearing Splitter,1/2 in.,9 in.,1 Piece
    • OTC
    • Item # 48UU98
    • Mfr. Model # 1130
    • Bearing Splitter, Max. Spread (In.) 9, Min. Spread (In.) 1/2, Use w/Jaw or Push Puller No. 1035, 1040, 1041,...More

  • 5 Ton 2 and 3 Jaw Puller,Spread 8 In
    5 Ton 2 and 3 Jaw Puller,Spread 8 In
    • GEARWRENCH
    • Item # 2ZPN5
    • Mfr. Model # 3562D
    • Yoke Puller, Max. Spread (In.) 8, Min. Spread (In.) 3/8, Screw Size 7 In., For Use With 5 Ton Combination, 2...More

  • Gear/Brg Separator Set
    Gear/Brg Separator Set
    • PROTO
    • Item # 3R738
    • Mfr. Model # J4390B
    • Gear/Bearing Separator Set, Sizes 0 1 2 3 1 13/16 Inch To 6 Inch Capacity, With Case

  • Front End Service Set
    Front End Service Set
    • OTC
    • Item # 2TVK7
    • Mfr. Model # 6295
    • Front End Service Set, Services Pitman Arms, Ball Joints, And Tie Rods On Most Vehicles, Includes 2 Pitman...More

  • Bearing Separator,Max Spread 8 In.
    Bearing Separator,Max Spread 8 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23M599
    • Mfr. Model # 23M599
    • Bearing Separator, Max. Spread (In.) 8, Min. Spread (In.) 6, Screw Size 1 In.-12, L13.78 In., Capacity 6 to 8...More

  • Bearing Splitter,1/2 in,5-3/4 in,1 Piece
    Bearing Splitter,1/2 in,5-3/4 in,1 Piece
    • OTC
    • Item # 48UU96
    • Mfr. Model # 1124
    • Bearing Splitter, Max. Spread (In.) 5-3/4, Min. Spread (In.) 1/2, Use w/Jaw or Push Puller No. 1035, 1040,...More

  • Pittman Arm Puller,Length 5 3/4 In
    Pittman Arm Puller,Length 5 3/4 In
    • GEARWRENCH
    • Item # 2ZPH2
    • Mfr. Model # 2289D
    • Pittman Arm Puller, Length 5 3/4 In, Material Steel, Used To Remove Pittman Arms

  • Bearing Splitter,5/8 in.,8 in.,1 Piece
    Bearing Splitter,5/8 in.,8 in.,1 Piece
    • OTC
    • Item # 48UU97
    • Mfr. Model # 1126
    • Bearing Splitter, Max. Spread (In.) 8, Min. Spread (In.) 5/8, Use w/Jaw or Push Puller No. 1047, 1043, 938,...More

  • Pulley Puller Set,
    Pulley Puller Set,
    • GEARWRENCH
    • Item # 2ZPK1
    • Mfr. Model # 2897D
    • Pulley Puller Set, Function Removes Pressed-On Alternators And Power Steering Pulleys, Application Used On...More

  • Gear/Bearing Separator,4 3/8 In,#2
    Gear/Bearing Separator,4 3/8 In,#2
    • PROTO
    • Item # 3R736
    • Mfr. Model # J4332
    • Gear/Bearing Separator, Size Number 2, 4 3/8 Inch Capacity

  • Gear/Bearing Separator,2 13/32 In,#1
    Gear/Bearing Separator,2 13/32 In,#1
    • PROTO
    • Item # 3R735
    • Mfr. Model # J4331
    • Gear/Bearing Separator, Size Number 1, 2 13/32 Inch Capacity

  • Camshaft Bearing Tool
    Camshaft Bearing Tool
    • PROTO
    • Item # 6RKU9
    • Mfr. Model # JFP18A
    • Camshaft Bearing Tool, Min. Spread (In.) 1.125, For Use With Camshaft Bearings, Function Removes Or Inserts...More

  • Driver Tool,Handle And 24 Discs
    Driver Tool,Handle And 24 Discs
    • OTC
    • Item # 2TVJ6
    • Mfr. Model # 27795
    • Driver Tool, Dia. 3 1/16 to 4 1/2 In, Services Large Components, For Automotive Seal, Bearing Or Bushing...More

  • Bearing Separator,Max Spread 6 In.
    Bearing Separator,Max Spread 6 In.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23M598
    • Mfr. Model # 23M598
    • Bearing Separator, Max. Spread (In.) 6, Min. Spread (In.) 4-1/4, Screw Size 3/4 In.-16, L10.82 In., Capacity...More

  • Bearing Separator,15/16 In Max Spread
    Bearing Separator,15/16 In Max Spread
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 23NY32
    • Mfr. Model # 23NY32
    • Bearing Separator, Max. Spread (In.) 15/16, Min. Spread (In.) 1/4, Screw Size 5/16 In. to 18 In., Screw Width...More

  • Press,Arbor
    Press,Arbor
    • TM

      Grainger Choice

    • DAYTON
    • Item # 3ZM98
    • Mfr. Model # 3ZM98
    • Portable Arbor Press, For External Bearings/Bushings, To 2 1/2 Inches OD

  • Bushing Driver Set,19 pcs.
    Bushing Driver Set,19 pcs.
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 45FF30
    • Mfr. Model # 45FF30
    • Bushing Driver Set, Capacity 3/8 x 7/16 In. to 1-1/4 x 1-3/8 In., For Use With Hammer, Function Installation...More

  • Bushing Tool Set
    Bushing Tool Set
    • TM

      Grainger Choice

    • DAYTON
    • Item # 1F614
    • Mfr. Model # 1F614
    • Bushing Tool Set, Includes 1 Driver/7 Adapters, With Driver, For 1 5/16-1 7/8 Inches

  • Gear/Bearing Separator,6 In Reach
    Gear/Bearing Separator,6 In Reach
    • PROTO
    • Item # 1Q638
    • Mfr. Model # J4333A
    • Gear/Bearing Separator 6" Capacity

  • Rear Axle Bearing Puller Set
    Rear Axle Bearing Puller Set
    • OTC
    • Item # 2TVH6
    • Mfr. Model # 7494A
    • Rear Axle Bearing Puller Set, Screw Size 5/8-18, Removes Semi-floating Rear Axle Bearings, Washer Captures...More

  • Outer Tie Rod Remover
    Outer Tie Rod Remover
    • OTC
    • Item # 2TVL1
    • Mfr. Model # 7503
    • Outer Tie Rod Remover, Max. Spread 3 In., Min. Spread 3/4 In., Screw Size 9/16-12, Screw Width 4, Removes Tie...More

  • Bearing Splitter,1/8 in.,2 in.,1 Pieces
    Bearing Splitter,1/8 in.,2 in.,1 Pieces
    • OTC
    • Item # 48UU94
    • Mfr. Model # 1122
    • Bearing Splitter, Max. Spread (In.) 2, Min. Spread (In.) 1/8, Use w/Jaw or Push Puller No. 1024, 1025, 1026,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More