Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Bearing Greases

11 results found that include 56 products

Filter Results By

Branch Availability
Item
NLGI Grade
Grease Container
Container Size
Lubricant NSF Rating
Grease Thickener
Grease Color
Lubricant Additives
Min. Operating Temp.
Max. Operating Temp.
Base Oil
Series
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • Blue Polyurea Electric Motor Bearing Grease, 13.7 oz., NLGI
    Bearing Greases, NLGI Grade: 2, Polyurea Grease Thickener
    • MOBIL
    • Multiple product options available

    • Item # 5XB54
    • Mfr. Model # 124050
    • Electric Motor Bearing Grease, NLGI Grade 2, Container Size 13.7 oz., Base Oil Mineral, Grease Container...More

  • Bearing Greases, NLGI Grade: 2, Lithium Complex Grease
    • Multiple product options available

      Offering excellent lubricity, shear stability, and thermal resistance, lithium complex thickeners provide superior high-temperature performance. NLGI Grade 2 offers a standard grease thickness, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Bearing Greases, NLGI Grade: 2, Aluminum Complex Grease
    • Multiple product options available

      With excellent surface adhesion and mechanical and shear stability, Aluminum Complex thickeners work well at high temperatures, resisting rust and water washout. Offering a standard grease thickness, NLGI Grade 2 has a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Bearing Greases, NLGI Grade: 2
    • Multiple product options available

      NLGI Grade 2 offers a standard grease thickness, with a consistency similar to peanut butter. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Bearing Greases, NLGI Grade: 2, Lithium Grease Thickener
    • Multiple product options available

      Lithium soaps are the most commonly used thickeners. They offer excellent lubricity, shear stability, and thermal resistance. With a consistency similar to peanut butter, NLGI Grade 2 offers a standard grease thickness. Use it in normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Bearing Greases, NLGI Grade: 2, PTFE Grease Thickener
    • KRYTOX
    • Multiple product options available

      Compatible with plastics and elastomers, PTFE offers good thermal stability, shear stability, water resistance, and lubricity. For use in normal bearing applications, NLGI Grade 2 offers a standard grease thickness, with a consistency similar to peanut butter. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Bearing Greases, NLGI Grade: 2, Calcium Sulfonate Grease&#x
    • LPS
    • Multiple product options available

      Excellent for use at high temperatures, Calcium Sulfonate thickeners provide superior mechanical and shear stability. They offer minimal leakage and run-out during machine operation. With a standard grease thickness, NLGI Grade 2 has a consistency similar to peanut butter. It's suitable for normal bearing applications. The penetration range at 77°F (25°C) is 265 to 295.

      Multiple product options available

  • Bearing Greases, NLGI Grade: 1, Aluminum Complex Grease
    • BEL-RAY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Bearing Greases, NLGI Grade: 0, Aluminum Complex Grease
    • BEL-RAY
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • Valvoline Green Sodium Bearing Grease, 120 lb., NLGI Grade&
    Bearing Greases, NLGI Grade: 0, Sodium Grease Thickener
    • VALVOLINE
    • Multiple product options available

    • Item # 453C30
    • Mfr. Model # VV70181
    • Bearing Grease, NLGI Grade Not Specified, Container Size 120 lb., Base Oil Semi-Synthetic, Grease Container...More

  • Valvoline Green Sodium Bearing Grease, 35 lb., NLGI Grade&#
    Valvoline Green Sodium Bearing Grease, 35 lb., NLGI Grade&#
    • VALVOLINE
    • Bearing Grease, NLGI Grade Not Specified, Container Size 35 lb., Base Oil Semi-Synthetic, Grease Container Pail, Lubricant NSF Rating Not Rated, Grease Thickener Sodium, Grease Color Green, Lubricant Additives No Additives, Min. Operating Temp. -40 Degrees F, Max. Operating Temp. 150 Degrees F, ISO Viscosity Grade 460, Viscosity Index 158, Flash Point 350 Degrees F, Pour Point -40 Degrees F, Dropping Point 265 Degrees F, Four-Ball Wear 0.31mm, Timken OK Load 50 lb., Standards NLGI

    • Item # 453A78
    • Mfr. Model # 792585
    • Bearing Grease, NLGI Grade Not Specified, Container Size 35 lb., Base Oil Semi-Synthetic, Grease Container...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More