Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Beam and Steel Anchors

5 Results Found that Include 6 Products

Results per page:  16 | 32 | 48
Anchorage Connector,4 ft. L,Polyester
  • FALLTECH
  • Anchorage Connector, 4 ft. L, Polyester Anchorage Connector
  • Item # 36MW07
  • Mfr. Model # G7348
  • Anchorage Connector, Temporary Installation, Fits Beam Size 3 In., Material Polyester, Ring Dia. 3 In. and...More

  • TM

    Grainger Choice

  • CONDOR
  • Cross Arm Strap Cross Arm Strap
  • Multiple product options available

    Cross Arm Strap, Temporary, Material Polyester, Ring Dia. 2-1/4", Width 3", Weight Capacity 425 lb., Tensile Strength 5000 lb. and Standards ANSI, OSHA; Varies by Length

Cross Arm Strap,36 In x 3 In
  • GUARDIAN
  • Cross Arm Strap, 36 In x 3 In Cross Arm Strap
  • Item # 36MX36
  • Mfr. Model # 10785
  • Cross Arm Strap, See Instructions Installation, Material Polyester, Nylon, Galvanized Steel, Ring Dia. 2 In.,...More

Anchorage Connector Strap,Galvnzed Cable
  • MSA
  • Anchorage Connector Strap, Galvnzed Cable Cross Arm Strap
  • Item # 23Z833
  • Mfr. Model # SFP2267504
  • Cross Arm Strap, Temporary Installation, Material Vinyl Coated Galvanized Cable, Length 4 ft., Width 3 In.,...More

Anchorage Sling,48 in. L x 1-1/2 in. W
  • GUARDIAN
  • Anchorage Sling, 48 in. L x 1-1/2 in. W Anchorage Sling
  • Item # 36MX45
  • Mfr. Model # 10441
  • Anchorage Sling, See Instructions Installation, Material Galvanized Steel, Vinyl, Ring Dia. 1-3/4 In., Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More