Skip Content

Beam and Steel Anchors

8 products found

Beam and steel anchors from Grainger include cross arm straps, tie-off adaptors, beam hook anchors, anchorage connectors, beam clamps, anchorage slings, rail slider anchors, chain assemblies and more. They help provide overhead anchorage of personal fall arrest systems. Cross-arm anchors wrap around I-beams and other structures. Beam and steel anchors help keep workers stabilized when working at large heights.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Cross Arm Strap, 36 In x 3 In

    Brand
    GUARDIAN
    Item #
    36MX36
    Mfr. Model #
    10785
    Cross Arm Strap,36 In x 3 In
  • Anchorage Connector, 4 ft. L, Polyester

    Brand
    FALLTECH
    Item #
    36MW07
    Mfr. Model #
    G7348
    Anchorage Connector,4 ft. L,Polyester
  • D-Ring Plate Anchor, Plated Alloy Steel

    Brand
    CONDOR
    Item #
    35KU72
    Mfr. Model #
    35KU72
    D-Ring Plate Anchor,Plated Alloy Steel
  • Anchrage Connctr Strap, Polyester, 36 In L

    Brand
    MSA
    Item #
    23Z832
    Mfr. Model #
    SFP2267503
    Anchrage Connctr Strap,Polyester,36 In L
  • Cross Arm Strap, Temporary

    Brand
    HONEYWELL MILLER
    Item #
    5WG66
    Mfr. Model #
    T7314/6FTAF
    Cross Arm Strap,Temporary
  • Anchorage Sling, 72 in. L x 1-1/2 in. W

    Brand
    GUARDIAN
    Item #
    36MX33
    Mfr. Model #
    10442
    Anchorage Sling,72 in. L x 1-1/2 in. W
  • Cross Arm Strp, Forged Alloy Stl, 3InD, PR

    Brand
    MSA
    Item #
    23Z844
    Mfr. Model #
    506379
    Cross Arm Strp,Forged Alloy Stl,3InD,PR

  • Anchorage Sling, Nylon, 48 In L

    Brand
    MSA
    Item #
    23Z837
    Mfr. Model #
    SFP2267404
    Anchorage Sling,Nylon,48 In L
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More