Skip Content

Bay Fixture Reflectors

33 results found that include 33 products

Shop bay fixture reflectors to help provide glare control and maximize the fixture's efficiency. High-efficiency enclosed, gasketed, acrylume reflectors can be used with coated lamps to help provide uplight for uniform vertical illumination. Totally enclosed and gasketed anodized aluminum reflectors offer a tempered glass lens to help maximize downward lighting efficiency. Easy-to-clean borosilicate glass reflectors can tolerate hot, corrosive and dirty environments to help maximize downward efficiency. Depend on bay fixture reflectors that can help you get the job done!Close

Filter Results By

Viewing as

List
  • Reflector,HID,Open
    Reflector,HID,Open
    • LITHONIA LIGHTING
    • Item # 5YA47
    • Mfr. Model # A15 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Aluminum, Height 8-1/4 In., Width...More

  • Reflector,HID Enclosed
    Reflector,HID Enclosed
    • LITHONIA LIGHTING
    • Item # 3GU54
    • Mfr. Model # A23 U
    • HID Fixture Reflectors, Enclosed Reflector Type, Acrylic Lens Material, Refractor/Reflector Material...More

  • Sport Light Reflector
    Sport Light Reflector
    • LITHONIA LIGHTING
    • Item # 3EU45
    • Mfr. Model # GP20A U
    • HID Fixture Accessories, Open Reflector Type, Refractor/Reflector Material Aluminum, Height 31-1/2 In., Width...More

  • Reflector,HID Enclosed
    Reflector,HID Enclosed
    • LITHONIA LIGHTING
    • Item # 3GA48
    • Mfr. Model # PA25D U
    • HID Fixture Accessories, Enclosed Reflector Type, Refractor/Reflector Material Acrylic, Height 17-1/8 In.,...More

  • Reflector,HID Open
    Reflector,HID Open
    • LITHONIA LIGHTING
    • Item # 3EY76
    • Mfr. Model # PA25 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Acrylic, Height 14-1/4 In., Width...More

  • Reflector,HID Enclosed
    Reflector,HID Enclosed
    • LITHONIA LIGHTING
    • Item # 3EY74
    • Mfr. Model # A16GL U
    • HID Fixture Reflectors, Enclosed Reflector Type, Refractor/Reflector Material Aluminum, Height 10-1/4 In.,...More

  • Reflector,HID Open
    Reflector,HID Open
    • LITHONIA LIGHTING
    • Item # 3GA50
    • Mfr. Model # PG21 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Glass, Height 19-1/2 In., Width 22...More

  • Prismatic Glass Reflector,Open
    Prismatic Glass Reflector,Open
    • LITHONIA LIGHTING
    • Item # 2EPV9
    • Mfr. Model # GL17
    • Prismatic Glass Reflector, Open Reflector Type, Glass Lens Material, Refractor/Reflector Material Glass

  • Reflector,HID Open
    Reflector,HID Open
    • LITHONIA LIGHTING
    • Item # 3GU51
    • Mfr. Model # A16 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Aluminum, Height 9-1/2 In., Width...More

  • HID Reflector,Acrylic,Enclosed,22 In
    HID Reflector,Acrylic,Enclosed,22 In
    • LITHONIA LIGHTING
    • Item # 1PLN3
    • Mfr. Model # PA22C U
    • HID Fixture Reflectors, Enclosed Reflector Type, Acrylic Lens Material, Refractor/Reflector Material Acrylic,...More

  • Reflector,HID Open
    Reflector,HID Open
    • LITHONIA LIGHTING
    • Item # 3GA46
    • Mfr. Model # PA22 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Acrylic, Height 13-1/2 In., Width...More

  • Reflector,HID Open
    Reflector,HID Open
    • LITHONIA LIGHTING
    • Item # 3GU53
    • Mfr. Model # A22 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Aluminum, Height 12-1/4 In., Width...More

  • Reflector,HID Open
    Reflector,HID Open
    • LITHONIA LIGHTING
    • Item # 3GU52
    • Mfr. Model # A17 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Aluminum, Height 12-1/8 In., Width...More

  • Enclosed Aluminum Reflector,Enclosed
    Enclosed Aluminum Reflector,Enclosed
    • LITHONIA LIGHTING
    • Item # 2EPW7
    • Mfr. Model # E17 U
    • Enclosed Aluminum Reflector, Enclosed Reflector Type, Aluminum Lens Material, Refractor/Reflector Material...More

  • Reflector,HID,Enclosed
    Reflector,HID,Enclosed
    • LITHONIA LIGHTING
    • Item # 5YB77
    • Mfr. Model # PA22GLE U
    • HID Fixture Reflectors, Enclosed Reflector Type, Tempered Glass Lens Material, Refractor/Reflector Material...More

  • Reflector,HID Enclosed
    Reflector,HID Enclosed
    • LITHONIA LIGHTING
    • Item # 3GU55
    • Mfr. Model # A26 U
    • HID Fixture Reflectors, Enclosed Reflector Type, Acrylic Lens Material, Refractor/Reflector Material...More

  • HID Fixture Reflector,Aluminum Optical
    HID Fixture Reflector,Aluminum Optical
    • LITHONIA LIGHTING
    • Item # 1THR6
    • Mfr. Model # A14 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Aluminum, Description/Special...More

  • Prismatic Acrylic Reflector,Enclosed
    Prismatic Acrylic Reflector,Enclosed
    • LITHONIA LIGHTING
    • Item # 2EPV7
    • Mfr. Model # AR165 U
    • Prismatic Acrylic Reflector, Enclosed Reflector Type, Acrylic Lens Material, Refractor/Reflector Material...More

  • Reflector,HID Open
    Reflector,HID Open
    • LITHONIA LIGHTING
    • Item # 3GA49
    • Mfr. Model # PG16 U
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Glass, Height 15-1/2 In., Width...More

  • Trans White Acrylic Optic, 16"
    Trans White Acrylic Optic, 16"
    • HUBBELL LIGHTING - INDUSTRIAL
    • Item # 53VT64
    • Mfr. Model # UTB-WW16
    • High Bay Reflector, 1.27 Space to Mtg. Height Ratio

  • Top Luminaire Retainer,For Luminaires
    Top Luminaire Retainer,For Luminaires
    • HUBBELL LIGHTING - INDUSTRIAL
    • Item # 54PM13
    • Mfr. Model # UTB-TLR
    • High Bay Reflector

  • Reflector,High Bay
    Reflector,High Bay
    • GE LIGHTING
    • Item # 4WU97
    • Mfr. Model # UG-E2049
    • HID Fixture Reflectors, Enclosed Reflector Type, Glass Lens Material, Refractor/Reflector Material Aluminum...More

  • Reflector,Low Bay
    Reflector,Low Bay
    • GE LIGHTING
    • Item # 4WU87
    • Mfr. Model # U4M-EA025
    • HID Fixture Reflectors, Enclosed Reflector Type, Acrylic Lens Material, Refractor/Reflector Material Aluminum...More

  • Socket Adapter Pan
    Socket Adapter Pan
    • GE LIGHTING
    • Item # 4WY27
    • Mfr. Model # FSA48B011
    • HID Fixture Reflectors, Refractor/Reflector Material Aluminum, Description/Special Features Socket Adapter...More

  • Reflector,High Bay
    Reflector,High Bay
    • GE LIGHTING
    • Item # 4WU76
    • Mfr. Model # UG-E7049
    • HID Fixture Reflectors, Enclosed Reflector Type, Glass Lens Material, Refractor/Reflector Material Aluminum...More

  • Reflector,High Bay
    Reflector,High Bay
    • GE LIGHTING
    • Item # 4WU81
    • Mfr. Model # UG-V7049
    • HID Fixture Reflectors, Open Reflector Type, Refractor/Reflector Material Aluminum Reflector with Alzak...More

  • Reflector,HID Enclosed
    Reflector,HID Enclosed
    • LITHONIA LIGHTING
    • Item # 3GU56
    • Mfr. Model # A30 U
    • HID Fixture Reflectors, Enclosed Reflector Type, Acrylic Lens Material, Refractor/Reflector Material...More

  • Aluminum Optic, 16"
    Aluminum Optic, 16"
    • HUBBELL LIGHTING - INDUSTRIAL
    • Item # 53VT57
    • Mfr. Model # UTB-AL16
    • High Bay Reflector, 1.2 Space to Mtg. Height Ratio

  • Reflector,HID,Enclosed
    Reflector,HID,Enclosed
    • LITHONIA LIGHTING
    • Item # 5YB38
    • Mfr. Model # PA25ALEF U
    • HID Fixture Reflectors, Enclosed Reflector Type, Acrylic Lens Material, Refractor/Reflector Material Acrylic,...More

  • Clear Acrylic Optic, 16"
    Clear Acrylic Optic, 16"
    • HUBBELL LIGHTING - INDUSTRIAL
    • Item # 53VT63
    • Mfr. Model # UTB-WA16
    • High Bay Reflector, 1.2 Space to Mtg. Height Ratio

  • HID Reflector,Glass,Enclosed,22 In
    HID Reflector,Glass,Enclosed,22 In
    • LITHONIA LIGHTING
    • Item # 1PLA9
    • Mfr. Model # E22 U
    • HID Fixture Reflectors, Enclosed Reflector Type, Glass Lens Material, Refractor/Reflector Material Aluminum,...More

  • Suspended Bead Optic, 16"
    Suspended Bead Optic, 16"
    • HUBBELL LIGHTING - INDUSTRIAL
    • Item # 53VT62
    • Mfr. Model # UTB-SB16
    • High Bay Reflector, 1.24 Space to Mtg. Height Ratio

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More