Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Type
Load Ranges
Voltage Range
Works With
Cold Cranking Amps
Brand
Price
Shop By
Ratings

Battery Testers

45 Results Found that Include 45 Products

Results per page:  16 | 32 | 48
Battery Load Tester,Analog,100A
  • OTC
  • Battery Load Tester, Analog, 100A Battery Load Tester,Analog,100A
  • Item # 45NU82
  • Mfr. Model # 3180
  • Battery Load Tester, Analog, Load Ranges 100 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

Battery Tester, Professional
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Professional Battery Tester, Professional
  • Item # 1EFX5
  • Mfr. Model # 1EFX5
  • Battery Fluid Tester, Professional, Construction Plastic, Includes Color Coded Temperature Scale

Battery Tester, Digital, Automotive
  • OTC
  • Battery Tester, Digital, Automotive Battery Tester, Digital, Automotive
  • Item # 1JYR1
  • Mfr. Model # 3183
  • Battery Tester, Digital, 125 to 1400 Amps Load Ranges, 12V Voltage Range, Works With 12V Batteries, 125 to...More

Battery Load Tester,Analog,130A
  • OTC
  • Battery Load Tester, Analog, 130A Battery Load Tester,Analog,130A
  • Item # 45NU83
  • Mfr. Model # 3181
  • Battery Load Tester, Analog, Load Ranges 130 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

Battery Tester, Glass Type
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Glass Type Battery Tester, Glass Type
  • Item # 1EFX6
  • Mfr. Model # 1EFX6
  • Battery Fluid Tester, Glass Type, Construction Plastic, Includes Quick Reference, Color Coded-Poor,Fair, and...More

Tester,Battery
  • TM

    Grainger Choice

  • WESTWARD
  • Tester, Battery Tester,Battery
  • Item # 4Z581
  • Mfr. Model # 4Z581
  • Battery Tester, 100 Amps Load, 12 1/2 x 6 1/2 x 3 1/2 Inches, Tests 6/12 Volts Batteries to 1000 CCA

Battery Tester,Digtl,50 to 125A,High Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Digtl, 50 to 125A, High Res Battery Tester,Digtl,50 to 125A,High Res
  • Item # 22YM07
  • Mfr. Model # 22YM07
  • Battery Tester, Digital, 50 to 125A Load Ranges, 8 to 20V Voltage Range, Works With 12V Batteries, 300 to...More

Battery Load Tester,Digital,131A
  • OTC
  • Battery Load Tester, Digital, 131A Battery Load Tester,Digital,131A
  • Item # 45NU84
  • Mfr. Model # 3182
  • Battery Load Tester, Digital, Load Ranges 131 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

Battery Tester,9V, AA, AAA, C and D Cell
Battery Tester,Analog,50 to 125A,Low Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Analog, 50 to 125A, Low Res Battery Tester,Analog,50 to 125A,Low Res
  • Item # 22YM06
  • Mfr. Model # 22YM06
  • Battery Tester, Analog, 50 to 125A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 500...More

Refractometer, Handheld
  • TM

    Grainger Choice

  • WESTWARD
  • Refractometer, Handheld Refractometer, Handheld
  • Item # 1EFX8
  • Mfr. Model # 1EFX8
  • Refractometer, Handheld, Includes Screwdriver, Eyedropper, and Padded Case

Battery Tester,Analog,50 to 100A,Low Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Analog, 50 to 100A, Low Res Battery Tester,Analog,50 to 100A,Low Res
  • Item # 22YM05
  • Mfr. Model # 22YM05
  • Battery Tester, Analog, 50 to 100A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 200...More

Battery Tester, Disc Type
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Disc Type Battery Tester, Disc Type
  • Item # 1EFX4
  • Mfr. Model # 1EFX4
  • Battery Fluid Tester, Disc Type, Construction Plastic, Includes One Piece Rubber Bulb and Neoprene Tip

Tester,Battery,200 A
  • TM

    Grainger Choice

  • WESTWARD
  • Tester, Battery, 200 A Tester,Battery,200 A
  • Item # 3Z634
  • Mfr. Model # 3Z634
  • Battery Tester, Stainless Steel, 12 Volts, 12 1/2 x 9 x 7 3/4 Inches, 200 Amps, Test Batteries to 1000 CCA

Carbon Pile Load Tester,Analog,500 Amps
  • ASSOCIATED EQUIP
  • Carbon Pile Load Tester, Analog, 500 Amps Carbon Pile Load Tester,Analog,500 Amps
  • Item # 29RW02
  • Mfr. Model # 6034
  • Carbon Pile Load Tester, Analog, 50 to 500 Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V...More

Battery Tester,Analog,1.5 to 9V
  • AMPROBE
  • Battery Tester, Analog, 1.5 to 9V Battery Tester,Analog,1.5 to 9V
  • Item # 38RX03
  • Mfr. Model # BAT-250
  • Battery Tester, Analog, 1.5 to 9V Voltage Range, Works With 9V, AAA, AA, C, D, 1.5V Batteries, Analog...More

Battery Load Tester,Digital,125 Amps
  • ASSOCIATED EQUIP
  • Battery Load Tester, Digital, 125 Amps Battery Load Tester,Digital,125 Amps
  • Item # 29RW01
  • Mfr. Model # 6033
  • Battery Load Tester, Digital, 125 Load Ranges, 7 to 19V Voltage Range, Works With 12V Batteries, 200 to 1000...More

Tester,Battery Charging/Starting System
  • OTC
  • Tester, Battery Charging/Starting System Tester,Battery Charging/Starting System
  • Item # 1EAU1
  • Mfr. Model # 3184
  • Tester, Battery Charging and Starting System, 50 to 2000 Amps Load Ranges, 6 to 12V Voltage Range, Works With...More

Battery Tester,50 to 500A,12V,Analog
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, 50 to 500A, 12V, Analog Battery Tester,50 to 500A,12V,Analog
  • Item # 34NK65
  • Mfr. Model # 34NK65
  • Battery Tester, 50 to 500A Load Ranges, 12V Voltage Range, Works With 12V Batteries, Clamps Probe, Analog...More

Battery Tester w/Printer
  • DSR PROSERIES
  • Battery Tester w/Printer Battery Tester w/Printer
  • Item # 14N889
  • Mfr. Model # PST-900X
  • Battery Tester, w/Printer, Cca (SAE), EN, IEC, DIN, JIS Load Ranges, 6 & 12 Volt Batteries, 12 & 24 Volt...More

System Tester,Digital,Resistance
  • ASSOCIATED EQUIP
  • System Tester, Digital, Resistance System Tester,Digital,Resistance
  • Item # 29RW14
  • Mfr. Model # 12-1012
  • System Tester, Digital, 0 Load Ranges, 9 to 15V Voltage Range, Works With 12V Batteries, 100 to 1100 Cold...More

Battery Tester,Analog,12 to 24V,125A
Voltage Meter, LCD, No AC Cord, Plastic
Battery Tester,Kit,24 Volt
  • OTC
  • Battery Tester, Kit, 24 Volt Battery Tester,Kit,24 Volt
  • Item # 1EAP6
  • Mfr. Model # 3167-HD
  • Battery Tester, Kit, 12 to 24 Voltage Range, Works With Charging, Starting and Diode Systems, 50 to 2000 Cold...More

Automotive Battery Tester
  • SUPERCOOL
  • Automotive Battery Tester Automotive Battery Tester
  • Item # 12V183
  • Mfr. Model # 22700
  • Automotive Battery Tester, CAR AND HD TRUCK, 12, 24, 36 Voltage Range, Height (In.) 38169, Width (In.) 4,...More

Battery Tester,Analog,6 to 12V,125A
Battery Tester,Digital,6 to 12V,125A
Battery Tester,Analog,6 to 12V
  • ASSOCIATED EQUIP
  • Battery Tester, Analog, 6 to 12V Battery Tester,Analog,6 to 12V
  • Item # 45RK04
  • Mfr. Model # 6028DL
  • Battery Tester, Handheld, Load Ranges 60 to 125A, Voltage Range 6 to 12V, Probe Metal, Display Analog, Height...More

Battery Charger,Digital
  • OTC
  • Battery Charger, Digital Battery Charger,Digital
  • Item # 45NU86
  • Mfr. Model # 3176
  • Battery Charger, Digital, 12V Voltage Range, Works With 12V Batteries, LED Display, Construction...More

Battery Tester,Digital,500 Amps
  • ASSOCIATED EQUIP
  • Battery Tester, Digital, 500 Amps Battery Tester,Digital,500 Amps
  • Item # 29RW04
  • Mfr. Model # 6042
  • Battery Tester, Digital, 50 to 500 Load Ranges, 0 to 32.0V Voltage Range, Works With 6V and 12V Batteries,...More

System Tester,Digital,Resistance
  • ASSOCIATED EQUIP
  • System Tester, Digital, Resistance System Tester,Digital,Resistance
  • Item # 29RW15
  • Mfr. Model # 12-1015
  • System Tester, Digital, 0 Load Ranges, 9 to 15V Voltage Range, Works With 12V Batteries, 100 to 1100 Cold...More

System Tester, Electrical
  • OTC
  • System Tester, Electrical System Tester, Electrical
  • Item # 1EAP9
  • Mfr. Model # 3131AGM
  • System Tester, Electrical, 12 Voltage Range, Works With 12 Volt Automotive Type Batteries, 100 to 1500 Cold...More

Results per page:  16 | 32 | 48

Pick up a car battery tester from Grainger to help quickly and accurately determine how much power your automotive battery has in it. A load tester can determine voltage, and battery fluid testers often can measure both voltage and specific gravity. Also find analog battery testers that can be compatible with smaller 9V, AA, AAA, C, D and 1.5V button type batteries. Rely on Grainger to help ensure you have battery power when you need it. Find precision battery tester options at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More