Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bathroom Hardware

136 results found that include 145 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Urinal Screen Toilet Partition, Sand, 70"H x 24"D
Urinal Screen Toilet Partition, Sand, 70"H x 24"D
TOUGH GUY Fire Rated Access Doors
  • TM

    Grainger Choice

  • TOUGH GUY
  • Multiple product options available

    Fire Rated Access Doors, Flush Mount, Hinge Type Piano, Mounting Hole Size 8 Holes Diameter 1/4'', and Finish White Powder Coat Primer; Varies by Insulated /...More

  • Category : Access Doors
30" Wall Mount Stainless Steel Safety Rail/Bar
30" Wall Mount Stainless Steel Safety Rail/Bar
Access Door, Flush Mount, Uninsulated
TOUGH GUY Access Doors
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 1UEX2
  • Mfr. Model # 1UEX2
  • Access Door, Flush Mount, Uninsulated, Material 14 ga. Galvanized Steel, Access Door Installation Wall or...More

  • Category : Access Doors
Pilaster Toilet Partition, 304 Stainless Steel, Satin, 82"&
Pilaster Toilet Partition, 304 Stainless Steel, Satin, 82"&
11-1/4 x 7-3/4 Stainless Steel Stainless Steel Toilet&
Toilet Paper Holders
Panel Toilet Partition, Solid Plastic Polymer, Cream, 55"&#
Panel Toilet Partition, Solid Plastic Polymer, Cream, 55"&#
48" Stainless Steel Ligature Resistant Grab Bar, Silver
48" Stainless Steel Ligature Resistant Grab Bar, Silver
17"H x 13"W Ligature Resistant Mirror
17"H x 13"W Ligature Resistant Mirror
OHB Partition Pilaster, Polymer, Gray, 82" x 24"
OHB Partition Pilaster, Polymer, Gray, 82" x 24"
Panel Toilet Partition, Solid Plastic Polymer, Tan, 55"
Panel Toilet Partition, Solid Plastic Polymer, Tan, 55"
Panel Toilet Partition, Phenolic, Graphite Grafix, 58" x&#x
Panel Toilet Partition, Phenolic, Graphite Grafix, 58" x&#x
42" Stainless Steel Ligature Resistant Grab Bar, Silver
42" Stainless Steel Ligature Resistant Grab Bar, Silver
Surfaced Mount 36"H x 24"W Medicine Cabinet
Surfaced Mount 36"H x 24"W Medicine Cabinet
29 x 6 x 35-7/8 Satin Stainless Steel Swing-up Gr
29 x 6 x 35-7/8 Satin Stainless Steel Swing-up Gr
Fixed Tilt 30"H x 16"W Framed Mirror ADA
Fixed Tilt 30"H x 16"W Framed Mirror ADA
Fixed Tilt 30"H x 18"W Framed Mirror ADA
Fixed Tilt 30"H x 18"W Framed Mirror ADA
Surface Mount 24"H x 18"W Medicine Cabinet
Surface Mount 24"H x 18"W Medicine Cabinet
Pilaster Toilet Partition, Solid Plastic Polymer, Gray, 82"
Pilaster Toilet Partition, Solid Plastic Polymer, Gray, 82"
36"H x 30"W Framed Mirror
36"H x 30"W Framed Mirror
Door Toilet Partition, Solid Plastic Polymer, Cream, 55"&#x
Door Toilet Partition, Solid Plastic Polymer, Cream, 55"&#x
Door Toilet Partition, Solid Plastic Polymer, Gray, 55"
Door Toilet Partition, Solid Plastic Polymer, Gray, 55"
Surfaced Mount 24"H x 24"W Medicine Cabinet
Surfaced Mount 24"H x 24"W Medicine Cabinet
Surface Mount 33-5/8"H x 16"W Medicine Cabinet
Surface Mount 33-5/8"H x 16"W Medicine Cabinet
36" Stainless Steel Ligature Resistant Grab Bar, Silver
36" Stainless Steel Ligature Resistant Grab Bar, Silver
Door Toilet Partition, Solid Plastic Polymer, Gray, 55"
Door Toilet Partition, Solid Plastic Polymer, Gray, 55"
Pilaster Toilet Partition, 304 Stainless Steel, Satin, 82"&
Pilaster Toilet Partition, 304 Stainless Steel, Satin, 82"&
Recessed 36"H x 18"W Medicine Cabinet
Recessed 36"H x 18"W Medicine Cabinet
42" Stainless Steel Ligature Resistant Grab Bar, Silver
42" Stainless Steel Ligature Resistant Grab Bar, Silver
Surfaced Mount 30"H x 24"W Medicine Cabinet
Surfaced Mount 30"H x 24"W Medicine Cabinet
24"L Brushed Nickel Brass Towel Rack, Lewes Collection
24"L Brushed Nickel Brass Towel Rack, Lewes Collection
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More