Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Faucet Operation
Number of Handles
Handle Type
Connection
Flow Rate
Number of Holes
Mounting Hole Center to Center
Body Material
Faucet Spout
ADA Compliant
Drain Type
Mounting Type
Spout Length
Power Source
Voltage
For Drinking Water Applications
For Drinking Water Applications in CA, VT, MD, LA
Brand
Price
Shop By
Ratings

Bathroom Faucets

170 Results Found that Include 897 Products

Results per page:  16 | 32 | 48
  • T & S
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, 2.2 gpm, Body Material Brass and Finish Chrome; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Number of Holes, Faucet Spout,...More

  • MOEN
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Body Material Brass, Faucet Spout Rigid, ADA Compliant Yes, Mounting Type Deck and Finish Chrome; Varies by Number of Handles,...More

Brass Lavatory Faucet, Hands Free Handle Type, No. of
  • DELTA FAUCET COMPANY
  • Brass Lavatory Faucet, Hands Free Handle Type, No. of Handles: 0 Brass Lavatory Faucet, Hands Free Handle Type, No. of Handles: 0
  • Item # 48RF25
  • Mfr. Model # 591LF-LGHGMHDF
  • Lavatory Faucet, Faucet Operation Electronic, Number of Handles 0, Handle Type Hands Free, Connection 1/2 In....More

  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, Brass Gooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Body Material Brass, ADA Compliant Yes and Drain Type None; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate,...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and ADA Compliant Yes; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes, Mounting...More

  • SLOAN
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Body Material Brass, ADA Compliant Yes, 2 AC, Valve Type Solenoid, Finish Chrome and Replacement Cartridge...More

  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Cast Brass Gooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Number of Handles 2, 1.5 gpm, Body Material Cast Brass, ADA Compliant Yes, Drain Type None and Flow Outlet Type Pressure Compensating Aerated;...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, 0.5 gpm, Number of Holes 1, Body Material Cast Brass, Faucet Spout Rigid, ADA Compliant Yes, Drain Type...More

  • CHICAGO FAUCETS
  • Gooseneck Bathroom Faucet, Cast Brass Gooseneck Bathroom Faucet, Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Female Compression, 0.5 gpm, Number of Holes 1, Body Material Cast Brass, ADA...More

  • DELTA
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Number of Handles 1, Handle Type Lever, 1.5 gpm, Number of Holes 3, Mounting Hole Center to Center 4", Body Material Brass, ADA...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Low Lead Bathroom Faucet, Low Lead
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Metering, Handle Type Push Button, Connection 1/2" Male NPSM, Body Material Low Lead, ADA Compliant Yes, Drain Type None, Mounting Type...More

  • TM

    Grainger Choice

  • TRIDENT
  • Bathroom Faucet Bathroom Faucet
  • Multiple product options available

    Bathroom Faucet, Faucet Spout Standard and Mounting Type Deck; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number of Holes,...More

  • DELTA
  • Vandal Resistant Bathroom Faucet, Brass Vandal Resistant Bathroom Faucet, Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Brass, Faucet Spout Rigid, ADA...More

Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle
  • AMERICAN STANDARD
  • Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle Type Cast Brass Vandal Resistant Bathroom Faucet, Sensor Handle Type
  • Item # 4THG6
  • Mfr. Model # 6055205.002
  • Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In....More

  • T & S
  • Gooseneck Bathroom Faucet, Brass Gooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Manual, 2.2 gpm, Body Material Brass, Mounting Type Deck, Valve Type Compression and Finish Chrome; Varies by Number of...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Metal Bathroom Faucet, Metal
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Handle Type Lever, Connection 1/2" NPSM, 1.5 gpm, Mounting Hole Center to Center 4", Body Material Metal, Faucet Spout...More

  • SLOAN
  • Gooseneck Bathroom Faucet, Brass Gooseneck Bathroom Faucet, Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, 2.2 gpm, Body Material Brass, ADA Compliant Yes, Drain Type None, 2 AC, Valve Type Solenoid,...More

  • KISSLER & CO
  • Bathroom Faucet, Low Lead Brass Bathroom Faucet, Low Lead Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, Connection 1/2" IPS, 1.5 gpm, Number of Holes 2, Mounting Hole Center to Center 4", Body Material Low Lead Brass, Faucet Spout...More

Metal Bathroom Faucet, Sensor Handle Type
  • CHICAGO FAUCETS
  • Metal Bathroom Faucet, Sensor Handle Type Metal Bathroom Faucet, Sensor Handle Type
  • Item # 5UTP4
  • Mfr. Model # 116.606.AB.1
  • Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 1/2 In. Male NPSM, 0.5 gpm Flow...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Low Lead Cast Brass Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Bathroom Faucet, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes and Flow Outlet Type Pressure Compensating Aerated; Varies by Faucet Operation, Number of...More

  • CHICAGO FAUCETS
  • Bathroom Faucet Bathroom Faucet
  • Multiple product options available

    Bathroom Faucet, ADA Compliant Yes, Mounting Type Deck, Finish Chrome Plated, Flow Outlet Type Nonaerated, Standards ASME A112.18.1/CSA B125.1, California Health and...More

  • AMERICAN STANDARD
  • Gooseneck Bathroom Faucet, Low Lead Cast Brass Gooseneck Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Gooseneck Bathroom Faucet, Faucet Operation Manual, Number of Handles 2, Connection 1/2" NPSM, 1.5 gpm, Body Material Low Lead Cast Brass, ADA Compliant Yes, Valve Type...More

  • CHICAGO FAUCETS
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass, Drain Type None, Mounting Type Deck and Finish Chrome Plated; Varies by Faucet Operation, Number of Handles, Handle Type,...More

  • ZURN INDUSTRIES
  • Bathroom Faucet, Brass Bathroom Faucet, Brass
  • Multiple product options available

    Bathroom Faucet, Body Material Brass and Manufacturers Warranty Length 3 yr.; Varies by Faucet Operation, Number of Handles, Handle Type, Connection, Flow Rate, Number...More

  • AMERICAN STANDARD
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Faucet Operation Manual, 1.5 gpm, Body Material Cast Brass, Faucet Spout Standard, ADA Compliant Yes, Valve Type Ceramic Disc and Flow Outlet Type...More

  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Low Lead Cast Brass Vandal Resistant Bathroom Faucet, Low Lead Cast Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Body Material Low Lead Cast Brass, ADA Compliant Yes, Finish Polished Chrome, Manufacturers Warranty Length 5 yr. Commercial and...More

  • ZURN INDUSTRIES
  • Lavatory Faucet, Brass Lavatory Faucet, Brass
  • Multiple product options available

    Lavatory Faucet, Faucet Operation Sensor, Number of Handles 0, Handle Type Sensor, Connection 1/2", 1.5 gpm, Body Material Brass, Faucet Spout Brass, ADA Compliant Yes,...More

  • ZURN INDUSTRIES
  • Bathroom Faucet, Cast Brass Bathroom Faucet, Cast Brass
  • Multiple product options available

    Bathroom Faucet, Number of Handles 2, Connection 1/2" NPSM Threaded, Number of Holes 2, Mounting Hole Center to Center 1/2" NPSM Threaded, Body Material Cast Brass,...More

  • MOEN COMMERCIAL
  • Bathroom Faucet, Cast Metal Bathroom Faucet, Cast Metal
  • Multiple product options available

    Bathroom Faucet, Body Material Cast Metal, Faucet Spout Rigid, ADA Compliant Yes, Finish Chrome, Includes Trim and Valve, Manufacturers Warranty Length 5 yr. Limited and...More

  • AMERICAN STANDARD
  • Vandal Resistant Bathroom Faucet, Brass Vandal Resistant Bathroom Faucet, Brass
  • Multiple product options available

    Vandal Resistant Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8" Compression, Number of Holes 1, Mounting Hole Center to Center Center Hole...More

Results per page:  16 | 32 | 48

Shop our wide selection of bathroom faucets for commercial and industrial use. Outfit your bathrooms with the right faucet style including antiligature, single basin and gooseneck. Find both electronic and manual faucets in chrome, brass and cast brass. Choose between a variety of options including number of handles, handle type, mounting type and spout length to find the right faucet. Grainger offers a range of ADA compliant and low-led bathroom faucets.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More