Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bases

36 results found that include 36 products

Filter Results By

Applied Filters

Clear All

Item
Concentration
CAS Number
APHA
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Price
Results per page:  16 | 32 | 48
5 N Sodium Hydroxide, 1L Plastic Bottle
  • SPECTRUM
  • Item # 39D996
  • Mfr. Model # S-390-1LTAI
  • Sodium Hydroxide, Concentration 5 N, Chemical Container Material Plastic, Chemical Container Type Bottle,...More

Ammonium Hydroxide, 20L Plastic Drum
  • SPECTRUM
  • Item # 39D967
  • Mfr. Model # A1200-20LTPL56
  • Ammonium Hydroxide, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container...More

10.0 N Sodium Hydroxide, 1L Plastic Bottle
  • SPECTRUM
  • Item # 39E310
  • Mfr. Model # S-395-1LTAI
  • Sodium Hydroxide, Concentration 10.0 N, APHA APHA, Chemical Container Material Plastic, Chemical Container...More

Potassium Hydroxide, Pellets, FCC, 2.5kg Plastic Bottle
Ammonium Hydroxide, 4L Coated Glass Bottle
  • SPECTRUM
  • Item # 39D969
  • Mfr. Model # A1200-4LTPV97
  • Ammonium Hydroxide, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container...More

Ammonia Solution, FCC, 500mL Amber Glass Bottle
  • SPECTRUM
  • Item # 39D975
  • Mfr. Model # A1293-500MLGL0R
  • Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical...More

25% Tetrabutylammonium Hydroxide, 100mL Amber Glass Bottle
Potassium Hydroxide, Pellets, Reagent, ACS, 500g Plastic Bottle
  • SPECTRUM
  • Item # 6MNA8
  • Mfr. Model # P1315-500GM-CS6
  • Potassium Hydroxide, Pellets, Reagent, ACS, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula...More

Sodium Hydroxide, Pellets, FCC, 500g Plastic Bottle
  • SPECTRUM
  • Item # 6WYH4
  • Mfr. Model # S1303-500GM-CS6
  • Sodium Hydroxide, Pellets, FCC, CAS Number 1310-73-2, Molecular Weight 40, Chemical Formula NaOH, Chemical...More

Ammonium Hydroxide, Reagent, ACS, 2.5L Clear Glass Bottle
Sodium Hydroxide, Low Chloride, Pellets, Reagent Special, ACS,&#
Sodium Hydroxide, Coarse Granular, Technical, 12kg Plastic Drum
Sodium Hydroxide, Coarse Granular, Technical, 2.5kg Plastic Bott
Ammonium Hydroxide, Reagent, ACS, 4L Coated Glass Bottle
Ammonium Hydroxide, Reagent, ACS, 2.5L Coated Glass Bottle
Strong Ammonia Solution, NF, 500mL Amber Glass Bottle
Sodium Hydroxide, Flakes, Technical, 12kg Plastic Drum
Strong Ammonia Solution, NF, 2.5L Coated Glass Bottle
100% Dodecyltrimethylammonium Bromide, 100g Amber Glass Bottle
100% Cholesteryl Stearate, 25g Amber Glass Bottle
100% S-Sodium Ethanethiosulfonate, 100g Amber Glass Bottle
100% Cinchonine Hemisulfate, 100g Clear Glass Bottle
100% Guaiacol Carbonate, 100g Amber Glass Bottle
100% Acesulfame Potassium, 100g Amber Glass Bottle
100% Sodium 2,4-Dinitrobenzenesulfonate, 100g Amber Glass Bottle
100% Beta-Lactose, Anhydrous, 500g Amber Glass Bottle
100% Beta-Butyrolactone, 100mL Amber Glass Bottle
  • SPECTRUM
  • Item # 46AG92
  • Mfr. Model # B1492-100ML
  • Beta-Butyrolactone, Concentration 100 Percent, CAS Number 3068-88-0, Molecular Weight 86.09, Chemical Formula...More

100% 1,1-Dimethylurea, 100g Amber Glass Bottle
100% Sodium 1-Hexanesulfonate, 100g Amber Glass Bottle
100% 1,2-Dioleoyl-Sn-Glycero-3-Phosphocholine, 500mg Amber Glass Bott
100% Pepsin, 500g Plastic Bottle
  • SPECTRUM
  • Item # 46AM79
  • Mfr. Model # P1571-500GM
  • Pepsin, Concentration 100 Percent, CAS Number 9001-75-6, Chemical Container Material Plastic, Chemical...More

100% Diethyl Aminomalonate Hydrochloride, 100g Amber Glass
Results per page:  16 | 32 | 48

Grainger carries a variety of chemical bases that can be used by many industries. A base is a chemical species that can donate electrons or hydroxide ions and accept protons. Use sodium hydroxide to help make everything from soaps, rayon and paper to petroleum refining. In medicine, potassium chloride can help diagnose fungal infections. Ammonium hydroxide can be safely used as a leavening agent in food processing. Find high-quality chemical bases to fit any number of applications at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More