Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Item
Concentration
CAS Number
Molecular Weight
Chemical Formula
APHA
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price

Bases

69 Results Found that Include 69 Products

Results per page:  16 | 32 | 48
CHEMICAL NAOH 10 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NAOH 10 PERCENT W/V 500ML CHEMICAL NAOH 10 PERCENT W/V 500ML
  • Item # 8W926
  • Mfr. Model # LC240701
  • Sodium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL AMMONIUM HYDROXIDE ACS 500 ML
CHEMICAL NAOH 30 PERCENT W/V 4L
  • LABCHEM
  • CHEMICAL NAOH 30 PERCENT W/V 4L CHEMICAL NAOH 30 PERCENT W/V 4L
  • Item # 8XNC7
  • Mfr. Model # LC241104
  • Sodium Hydroxide, 30 Percent w/v, Concentration 30 Percent v/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 50 PERCENT W/W 200L
  • LABCHEM
  • CHEMICAL NAOH 50 PERCENT W/W 200L CHEMICAL NAOH 50 PERCENT W/W 200L
  • Item # 8RX82
  • Mfr. Model # LC24150200
  • Sodium Hydroxide, 50 Percent w/w, Concentration 50 Percent w/w, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL AMMONIUM OVERHEAD ACS,2.5 L,Pk6
CHEM AMMNMOH ACS 2.5 LT
CHEMICAL NAOH 50 PERCENT W/V 4L
  • LABCHEM
  • CHEMICAL NAOH 50 PERCENT W/V 4L CHEMICAL NAOH 50 PERCENT W/V 4L
  • Item # 8G319
  • Mfr. Model # LC241404
  • Sodium Hydroxide, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 50 PERCENT 4 LITER
Potassium Hydroxide,45 pct(W/W),4 L,NIST
CHEMICAL NAOH ACS 1KG
Sodium Hydroxide,ACS,500g
  • LABCHEM
  • Sodium Hydroxide, ACS, 500g Sodium Hydroxide,ACS,500g
  • Item # 5CVU9
  • Mfr. Model # LC239001
  • Sodium Hydroxide, ACS, CAS Number 1310-73-2, Molecular Weight 40.00, Chemical Formula NaOH, Container Size...More

CHEMICAL NAOH 50 PERCENT W/V 20L
  • LABCHEM
  • CHEMICAL NAOH 50 PERCENT W/V 20L CHEMICAL NAOH 50 PERCENT W/V 20L
  • Item # 8G321
  • Mfr. Model # LC241405
  • Sodium Hydroxide, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL KOH 45PCT W/W 1L
  • LABCHEM
  • CHEMICAL KOH 45PCT W/W 1L CHEMICAL KOH 45PCT W/W 1L
  • Item # 8GDU5
  • Mfr. Model # LC192502
  • Potassium Hydroxide, 45 Percent w/w, Concentration 45 Percent w/w, CAS Number 1310-58-3, Chemical Formula...More

CHEMICAL NAOH 50 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NAOH 50 PERCENT W/V 500ML CHEMICAL NAOH 50 PERCENT W/V 500ML
  • Item # 8GAA0
  • Mfr. Model # LC241401
  • Sodium Hydroxide, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL KOH 50PCT W/V 4L
  • LABCHEM
  • CHEMICAL KOH 50PCT W/V 4L CHEMICAL KOH 50PCT W/V 4L
  • Item # 9GU95
  • Mfr. Model # LC192604
  • Potassium Hydroxide, 50 Percent w/v, Concentration 50 Percent w/v, CAS Number 1310-58-3, Chemical Formula...More

CHEMICAL KOH 45PCT W/W 20L
  • LABCHEM
  • CHEMICAL KOH 45PCT W/W 20L CHEMICAL KOH 45PCT W/W 20L
  • Item # 8NJ48
  • Mfr. Model # LC192505
  • Potassium Hydroxide, 45 Percent w/w, Concentration 45 Percent w/w, CAS Number 1310-58-3, Chemical Formula...More

CHEMICAL NAOH 5 PERCENT W/V 4L
  • LABCHEM
  • CHEMICAL NAOH 5 PERCENT W/V 4L CHEMICAL NAOH 5 PERCENT W/V 4L
  • Item # 9AP41
  • Mfr. Model # LC240404
  • Sodium Hydroxide, 5 Percent w/v, Concentration 5 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 8 PERCENT W/V 1L
  • LABCHEM
  • CHEMICAL NAOH 8 PERCENT W/V 1L CHEMICAL NAOH 8 PERCENT W/V 1L
  • Item # 9AP42
  • Mfr. Model # LC240602
  • Sodium Hydroxide, 8 Percent w/v, Concentration 8 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 1 PERCENT W/V 4L
  • LABCHEM
  • CHEMICAL NAOH 1 PERCENT W/V 4L CHEMICAL NAOH 1 PERCENT W/V 4L
  • Item # 8PXF8
  • Mfr. Model # LC240004
  • Sodium Hydroxide, 1 Percent w/v, Concentration 1 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

Potassium Hydroxide,30 pct(W/V),4 L,NIST
CHEMICAL NAOH 10 PERCENT W/W 4L
  • LABCHEM
  • CHEMICAL NAOH 10 PERCENT W/W 4L CHEMICAL NAOH 10 PERCENT W/W 4L
  • Item # 8FV14
  • Mfr. Model # LC240754
  • Sodium Hydroxide, 10 Percent w/w, Concentration 10 Percent w/w, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 1 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NAOH 1 PERCENT W/V 500ML CHEMICAL NAOH 1 PERCENT W/V 500ML
  • Item # 9WUE9
  • Mfr. Model # LC240001
  • Sodium Hydroxide, 1 Percent w/v, Concentration 1 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 50 PERCENT 500 ML
CHEMICAL NAOH 20 PERCENT W/V 4L
  • LABCHEM
  • CHEMICAL NAOH 20 PERCENT W/V 4L CHEMICAL NAOH 20 PERCENT W/V 4L
  • Item # 8FV17
  • Mfr. Model # LC240904
  • Sodium Hydroxide, 20 Percent w/v, Concentration 20 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL KOH 30PCT W/V 500ML
  • LABCHEM
  • CHEMICAL KOH 30PCT W/V 500ML CHEMICAL KOH 30PCT W/V 500ML
  • Item # 9WZW5
  • Mfr. Model # LC192401
  • Potassium Hydroxide, 30 Percent w/v, Concentration 30 Percent w/v, CAS Number 1310-58-3, Chemical Formula...More

CHEMICAL NAOH 30 PERCENT W/V 500ML
  • LABCHEM
  • CHEMICAL NAOH 30 PERCENT W/V 500ML CHEMICAL NAOH 30 PERCENT W/V 500ML
  • Item # 8GA98
  • Mfr. Model # LC241101
  • Sodium Hydroxide, 30 Percent w/v, Concentration 30 Percent v/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 10 PERCENT W/W 20L
  • LABCHEM
  • CHEMICAL NAOH 10 PERCENT W/W 20L CHEMICAL NAOH 10 PERCENT W/W 20L
  • Item # 9MLA3
  • Mfr. Model # LC240755
  • Sodium Hydroxide, 10 Percent w/w, Concentration 10 Percent w/w, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 10 PERCENT W/V 4L
  • LABCHEM
  • CHEMICAL NAOH 10 PERCENT W/V 4L CHEMICAL NAOH 10 PERCENT W/V 4L
  • Item # 8FV12
  • Mfr. Model # LC240704
  • Sodium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

CHEMICAL NAOH 40 PERCENT 1 LITER
CHEMICAL KOH 20PCT W/V 4L
  • LABCHEM
  • CHEMICAL KOH 20PCT W/V 4L CHEMICAL KOH 20PCT W/V 4L
  • Item # 9EHN8
  • Mfr. Model # LC192204
  • Potassium Hydroxide, 20 Percent w/v, Concentration 20 Percent w/v, CAS Number 1310-58-3, Chemical Formula...More

CHEMICAL KOH 45PCT W/W 500ML
  • LABCHEM
  • CHEMICAL KOH 45PCT W/W 500ML CHEMICAL KOH 45PCT W/W 500ML
  • Item # 9FKD3
  • Mfr. Model # LC192501
  • Potassium Hydroxide, 45 Percent w/w, Concentration 45 Percent w/w, CAS Number 1310-58-3, Chemical Formula...More

CHEMICAL KOH 10 PERCENT 4 LITER
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More