Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Bases

359 results found that include 359 products

Filter Results By

Applied Filters

Clear All

Item
Concentration
CAS Number
APHA
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price
Results per page:  16 | 32 | 48
Sodium Hydroxide, Low Chloride, Pellets, Reagent, ACS, 1kg
Ammonia Solution, FCC, 500mL Amber Glass Bottle
  • SPECTRUM
  • Ammonia Solution, FCC, 500mL Amber Glass Bottle

    Ammonia Solution, FCC, 500mL Amber Glass Bottle
  • Item # 39D976
  • Mfr. Model # A1293-500MLGL51
  • Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical...More

Calcium Hydroxide, 12kg Plastic Drum
  • SPECTRUM
  • Calcium Hydroxide, 12kg Plastic Drum

    Calcium Hydroxide, 12kg Plastic Drum
  • Item # 39D977
  • Mfr. Model # CA150-12KG18
  • Calcium Hydroxide, CAS Number 1305-62-0, Molecular Weight 74.09, Chemical Formula Ca(OH)2, Chemical Container...More

Potassium Hydroxide, Pellets, FCC, 500g Plastic Bottle
Calcium Hydroxide, 2.5kg Plastic Drum
  • SPECTRUM
  • Calcium Hydroxide, 2.5kg Plastic Drum

    Calcium Hydroxide, 2.5kg Plastic Drum
  • Item # 39D978
  • Mfr. Model # CA150-2.5KG13
  • Calcium Hydroxide, CAS Number 1305-62-0, Molecular Weight 74.09, Chemical Formula Ca(OH)2, Chemical Container...More

Potassium Hydroxide, Pellets, FCC, 500g Plastic Bottle
Ammonium Bicarbonate, Crystal, Reagent, 2.5kg Plastic Bottle
Ammonia Solution, FCC, 20L Plastic Drum
  • SPECTRUM
  • Ammonia Solution, FCC, 20L Plastic Drum

    Ammonia Solution, FCC, 20L Plastic Drum
  • Item # 39D972
  • Mfr. Model # A1293-20LT56
  • Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical...More

Calcium Hydroxide, 500g Plastic Bottle
  • SPECTRUM
  • Calcium Hydroxide, 500g Plastic Bottle

    Calcium Hydroxide, 500g Plastic Bottle
  • Item # 39D979
  • Mfr. Model # CA150-500GM10
  • Calcium Hydroxide, CAS Number 1305-62-0, Molecular Weight 74.09, Chemical Formula Ca(OH)2, Chemical Container...More

50% Sodium Hydroxide, 20L Plastic Drum
  • SPECTRUM
  • 50% Sodium Hydroxide, 20L Plastic Drum

    50% Sodium Hydroxide, 20L Plastic Drum
  • Item # 39E316
  • Mfr. Model # S-622-20LT56
  • Sodium Hydroxide, Concentration 50 Percent, Chemical Container Material Plastic, Chemical Container Type...More

5 N Sodium Hydroxide, 1L Plastic Bottle
  • SPECTRUM
  • 5 N Sodium Hydroxide, 1L Plastic Bottle

    5 N Sodium Hydroxide, 1L Plastic Bottle
  • Item # 39D996
  • Mfr. Model # S-390-1LTAI
  • Sodium Hydroxide, Concentration 5 N, Chemical Container Material Plastic, Chemical Container Type Bottle,...More

Ammonium Hydroxide, 20L Plastic Drum
  • SPECTRUM
  • Ammonium Hydroxide, 20L Plastic Drum

    Ammonium Hydroxide, 20L Plastic Drum
  • Item # 39D967
  • Mfr. Model # A1200-20LTPL56
  • Ammonium Hydroxide, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container...More

45% Potassium Hydroxide, Aqueous Solution, Reagent, 20L Pla
Ammonium Bicarbonate, Crystal, Reagent, 500g Plastic Bottle
0.2 N Sodium Hydroxide, 20L Plastic Drum
Ammonia Solution, FCC, 4L Coated Glass Bottle
  • SPECTRUM
  • Ammonia Solution, FCC, 4L Coated Glass Bottle

    Ammonia Solution, FCC, 4L Coated Glass Bottle
  • Item # 39D973
  • Mfr. Model # A1293-4LTPV55
  • Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical...More

Potassium Hydroxide, Pellets, FCC, 12kg Plastic Drum
50% Sodium Hydroxide, 4L Plastic Jug
  • SPECTRUM
  • 50% Sodium Hydroxide, 4L Plastic Jug

    50% Sodium Hydroxide, 4L Plastic Jug
  • Item # 39E317
  • Mfr. Model # S-622-4LTPL55
  • Sodium Hydroxide, Concentration 50 Percent, Chemical Container Material Plastic, Chemical Container Type Jug,...More

10.0 N Sodium Hydroxide, 500mL Plastic Bottle
2 N Sodium Hydroxide, 1L Plastic Bottle
  • SPECTRUM
  • 2 N Sodium Hydroxide, 1L Plastic Bottle

    2 N Sodium Hydroxide, 1L Plastic Bottle
  • Item # 39D993
  • Mfr. Model # S-375-1LT52
  • Sodium Hydroxide, Concentration 2 N, Chemical Container Material Plastic, Chemical Container Type Bottle,...More

5 N Sodium Hydroxide, 20L Plastic Drum
  • SPECTRUM
  • 5 N Sodium Hydroxide, 20L Plastic Drum

    5 N Sodium Hydroxide, 20L Plastic Drum
  • Item # 39D997
  • Mfr. Model # S-390-20LT56
  • Sodium Hydroxide, Concentration 5 N, Chemical Container Material Plastic, Chemical Container Type Drum,...More

Ammonium Hydroxide, 4L Coated Glass Bottle
  • SPECTRUM
  • Ammonium Hydroxide, 4L Coated Glass Bottle

    Ammonium Hydroxide, 4L Coated Glass Bottle
  • Item # 39D968
  • Mfr. Model # A1200-4LTPV55
  • Ammonium Hydroxide, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical Container...More

45% Potassium Hydroxide, Aqueous Solution, Reagent, 4L Plas
5 N Sodium Hydroxide, 500mL Plastic Bottle
Ammonia Solution, FCC, 500mL Amber Glass Bottle
  • SPECTRUM
  • Ammonia Solution, FCC, 500mL Amber Glass Bottle

    Ammonia Solution, FCC, 500mL Amber Glass Bottle
  • Item # 39D975
  • Mfr. Model # A1293-500MLGL0R
  • Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical...More

Potassium Hydroxide, Pellets, FCC, 2.5kg Plastic Bottle
25% Tetrabutylammonium Hydroxide, 500mL Amber Glass Bottle
Ammonium Bicarbonate, Crystal, Reagent, 2.5kg Plastic Bottle
Ammonia Solution, FCC, 2.5L Coated Glass Bottle
  • SPECTRUM
  • Ammonia Solution, FCC, 2.5L Coated Glass Bottle

    Ammonia Solution, FCC, 2.5L Coated Glass Bottle
  • Item # 39D971
  • Mfr. Model # A1293-2.5LTPVAB
  • Ammonia Solution, FCC, CAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OH, Chemical...More

50% Sodium Hydroxide, 1L Plastic Bottle
  • SPECTRUM
  • 50% Sodium Hydroxide, 1L Plastic Bottle

    50% Sodium Hydroxide, 1L Plastic Bottle
  • Item # 39E315
  • Mfr. Model # S-622-1LT52
  • Sodium Hydroxide, Concentration 50 Percent, Chemical Container Material Plastic, Chemical Container Type...More

5 N Sodium Hydroxide, 1L Plastic Bottle
  • SPECTRUM
  • 5 N Sodium Hydroxide, 1L Plastic Bottle

    5 N Sodium Hydroxide, 1L Plastic Bottle
  • Item # 39D995
  • Mfr. Model # S-390-1LT52
  • Sodium Hydroxide, Concentration 5 N, Chemical Container Material Plastic, Chemical Container Type Bottle,...More

Ammonium Bicarbonate, Crystal, Reagent, 500g Plastic Bottle
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More