Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Item
Concentration
CAS Number
Molecular Weight
Chemical Formula
APHA
Chemical Container Type
Chemical Grade
Chemical Container Material
Chemical Container Size
Brand
Price
Shop By

Bases

471 Results Found that Include 471 Products

Results per page:  16 | 32 | 48
50% w/w Sodium Hydroxide, 50% w/w, 4L Plasti
50% Sodium Hydroxide
  • SPECTRUM
  • 50% Sodium Hydroxide 50% Sodium Hydroxide
  • Item # 39E315
  • Mfr. Model # S-622-1LT52
  • Sodium Hydroxide, Concentration 50 PercentContainer Size 1L, Container Material PolyShelf Life 24 Months,...More

Potassium Hydroxide, Pellets, FCC, 2.5kg Plastic Bottle
10% w/v Sodium Hydroxide, 10% w/v
  • LABCHEM
  • 10% w/v Sodium Hydroxide, 10% w/v 10% w/v Sodium Hydroxide, 10% w/v
  • Item # 8W926
  • Mfr. Model # LC240701
  • Sodium Hydroxide, 10 Percent w/v, Concentration 10 Percent w/v, CAS Number 1310-73-2, Chemical Formula NaOH,...More

Ammonium Hydroxide
  • SPECTRUM
  • Ammonium Hydroxide Ammonium Hydroxide
  • Item # 39D967
  • Mfr. Model # A1200-20LTPL56
  • Ammonium HydroxideCAS Number 1336-21-6, Molecular Weight 35.05, Chemical Formula NH4OHContainer Size 20L,...More

Sodium Hydroxide, ACS, Pellets, 500g Plastic Bottle
Sodium Hydroxide, Pellets, FCC, 2.5kg Plastic Bottle
Sodium Hydroxide, Low Chloride, Pellets, Reagent, ACS, 125g
100% Ammonium Hydroxide, 500mL Clear Glass Bottle
1.6 g/L Sodium Hydroxide, 1.6g/L
  • LABCHEM
  • 1.6 g/L Sodium Hydroxide, 1.6g/L 1.6 g/L Sodium Hydroxide, 1.6g/L
  • Item # 9FKC0
  • Mfr. Model # LC239502
  • Sodium Hydroxide, 1.6g/L, Concentration 1.6 g/L, CAS Number 1310-73-2, Chemical Formula NaOH, APHA 4500-CN-...More

45% Potassium Hydroxide, Aqueous Solution, Reagent
45% Potassium Hydroxide, Aqueous Solution, Reagent, 500mL P
2 N Sodium Hydroxide, 4L Plastic Jug
45% Potassium Hydroxide, Aqueous Solution, Reagent, 500mL P
5 N Sodium Hydroxide, 1L Plastic Bottle
10.0 N Sodium Hydroxide, 4L Plastic Jug
Ammonia Solution, FCC, 500mL Amber Glass Bottle
50% Sodium Hydroxide
  • SPECTRUM
  • 50% Sodium Hydroxide 50% Sodium Hydroxide
  • Item # 39E316
  • Mfr. Model # S-622-20LT56
  • Sodium Hydroxide, Concentration 50 PercentContainer Size 20L, Container Material PolyShelf Life 24 Months,...More

Potassium Hydroxide, Pellets, FCC, 500g Plastic Bottle
0.2 N Sodium Hydroxide, 1L Plastic Bottle
Calcium Hydroxide
  • SPECTRUM
  • Calcium Hydroxide Calcium Hydroxide
  • Item # 39D978
  • Mfr. Model # CA150-2.5KG13
  • Calcium HydroxideCAS Number 1305-62-0, Molecular Weight 74.09, Chemical Formula Ca(OH)2Container Size 2.5kg,...More

5 N Sodium Hydroxide, 1L Plastic Bottle
Ammonium Bicarbonate, Crystal, Reagent, 500g Plastic Bottle
10.0 N Sodium Hydroxide, 500mL Plastic Bottle
Ammonia Solution, FCC, 500mL Amber Glass Bottle
Ammonium Bicarbonate, Crystal, Reagent, 2.5kg Plastic Bottle
Ammonium Bicarbonate, Crystal, Reagent, 125g Plastic Bottle
50% Sodium Hydroxide, 4L
  • SPECTRUM
  • 50% Sodium Hydroxide, 4L 50% Sodium Hydroxide, 4L
  • Item # 39E317
  • Mfr. Model # S-622-4LTPL55
  • Sodium Hydroxide, Concentration 50 Percent, Chemical Container Size 4L, Shelf Life 24 mo., Shipping...More

Potassium Hydroxide, Pellets, FCC, 500g Plastic Bottle
0.2 N Sodium Hydroxide, 20L Plastic Drum
Calcium Hydroxide
  • SPECTRUM
  • Calcium Hydroxide Calcium Hydroxide
  • Item # 39D979
  • Mfr. Model # CA150-500GM10
  • Calcium HydroxideCAS Number 1305-62-0, Molecular Weight 74.09, Chemical Formula Ca(OH)2Container Size 500g,...More

5 N Sodium Hydroxide, 20L Plastic Drum
Results per page:  16 | 32 | 48

Grainger carries a variety of chemical bases that can be used by many industries. A base is a chemical species that can donate electrons or hydroxide ions and accept protons. Use sodium hydroxide to help make everything from soaps, rayon and paper to petroleum refining. In medicine, potassium chloride can help diagnose fungal infections. Ammonium hydroxide can be safely used as a leavening agent in food processing. Find high-quality chemical bases to fit any number of applications at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More