Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Baseboard Cleaning Pads and Holders

22 Results Found that Include 32 Products

Results per page:  16 | 32 | 48
Blue Pad, Length 10", Width 4-39/64", 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Swivel Pad Holder Swivel Pad Holder
  • Multiple product options available

    Multiple product options available

Brown Pad, Length 10", Width 4-5/8", 5 PK
Black Pad, Length 10", Width 4-1/2", 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Pad, Length 10", Width 4-1/2", 5 PK Black Pad, Length 10", Width 4-1/2", 5 PK
  • Item # 6XE71
  • Mfr. Model # 6XE71
  • Pad, Color Black, Length 10 In., Width 4-1/2 In., Thickness 1 In., Material Poly Blend, Abrasive Heavy,...More

White Pad, Length 10", Width 4-39/64", 5 PK
Black Pad, Length 10", Width 4-39/64", 10 PK
Orange Swivel Pad Holder, Length 9", Width 3-3/4"
White Pad, Length 10", Width 4-1/2", 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • White Pad, Length 10", Width 4-1/2", 5 PK White Pad, Length 10", Width 4-1/2", 5 PK
  • Item # 6XE74
  • Mfr. Model # 6XE74
  • Pad, Color White, Length 10 In., Width 4-1/2 In., Thickness 1 In., Material Poly Blend, Abrasive Light,...More

Blue Pad, Length 10", Width 4-1/2", 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Pad, Length 10", Width 4-1/2", 5 PK Blue Pad, Length 10", Width 4-1/2", 5 PK
  • Item # 6XE72
  • Mfr. Model # 6XE72
  • Pad, Color Blue, Length 10 In., Width 4-1/2 In., Thickness 1 In., Material Poly Blend, Abrasive Medium,...More

Brown Pad, Length 10", Width 4-1/2", 5 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • Brown Pad, Length 10", Width 4-1/2", 5 PK Brown Pad, Length 10", Width 4-1/2", 5 PK
  • Item # 6XE73
  • Mfr. Model # 6XE73
  • Pad, Color Brown, Length 10 In., Width 4-1/2 In., Thickness 1 In., Material Poly Blend, Abrasive Heavy,...More

White Utility Scrub Pad, Length 9", Width 4", 6&#
Blue Pad Holder, Length 9", Width 4", 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Pad Holder, Length 9", Width 4", 1 EA Blue Pad Holder, Length 9", Width 4", 1 EA
  • Item # 15F540
  • Mfr. Model # 15F540
  • Pad Holder, Color Blue, Length 9 In., Width 4 In., Material Plastic, Application Baseboard, Chemical...More

Gray Cleaning Kit, Length 9", Width 4", 1 EA
Brown Replacement Stripping Pad, Length 9", Width 4",&
Brown Hand Pad Holder, Length 9", Width 4", 1
Gray Pad Holder, Length 9-1/4", Width 4", 1
Blue Pad Holder Kit, Length 10", Width 4-1/2",&#x
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Pad Holder Kit, Length 10", Width 4-1/2", 4 PK Blue Pad Holder Kit, Length 10", Width 4-1/2", 4 PK
  • Item # 6RJN9
  • Mfr. Model # 6RJN9
  • Pad Holder Kit, Color Blue, Length 10 In., Width 4-1/2 In., Includes Brown Heavy Duty, Blue Medium Duty,...More

Red Surface Preparation Pad, 20 PK
Blue Hand Pad Holder, Length 10", Width 4-1/2",&#
  • TM

    Grainger Choice

  • TOUGH GUY
  • Blue Hand Pad Holder, Length 10", Width 4-1/2", 1 EA Blue Hand Pad Holder, Length 10", Width 4-1/2", 1 EA
  • Item # 6XE77
  • Mfr. Model # 6XE77
  • Hand Pad Holder, Color Blue, Length 10 In., Width 4-1/2 In., Thickness 1 In., Material Poly Blend, Abrasive...More

Gray Conformable Applicator Cleaner Head, Length 12", Width
Black Baseboard Floor Scrub Brush, 8 PK
Results per page:  16 | 32 | 48

A professional baseboard cleaning system from Grainger scrubs away scuff marks and grime that build up on baseboards. Grainger stocks baseboard cleaning pads that can function like steel wool, scrubbing away rust stains or heavy dirt build up. Grainger also carries lighter pads, similar to a cleaning sponge, for more delicate areas. Include a pad holder that can attach to a standard broom handle for hard-to-reach areas. Shop at Grainger today, where you’ll find the baseboard cleaning system you need to get the job done right.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More