Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Baseboard Cleaning Pads and Holders

31 products found

A professional baseboard cleaning system from Grainger scrubs away scuff marks and grime that build up on baseboards. Grainger stocks baseboard cleaning pads that can function like steel wool, scrubbing away rust stains or heavy dirt build up. Grainger also carries lighter pads, similar to a cleaning sponge, for more delicate areas. Include a pad holder that can attach to a standard broom handle for hard-to-reach areas. Shop at Grainger today, where you’ll find the baseboard cleaning system you need to get the job done right.Close

Filter Results By

Viewing as

List
  • Brown Pad, Length 10", Width 4-5/8", 5 PK

    Brand
    3M
    Item #
    1CJ85
    Mfr. Model #
    8541
    Brown Pad, Length 10", Width 4-5/8", 5 PK
    Web Price $13.55 / pkg. of 5
  • Blue Swivel Pad Holder, Length 9", Width 4", 1 EA

    Brand
    TOUGH GUY
    Item #
    6XE76
    Mfr. Model #
    6XE76
    Blue Swivel Pad Holder, Length 9", Width 4", 1&#x
    Web Price $15.50 / each
  • Brown Pad, Length 10", Width 4-1/2", 5 PK

    Brand
    TOUGH GUY
    Item #
    6XE73
    Mfr. Model #
    6XE73
    Brown Pad, Length 10", Width 4-1/2", 5 PK
    Web Price $10.85 / pkg. of 5
  • Blue Pad, Length 10", Width 4-39/64", 5 PK

    Brand
    3M
    Item #
    3U098
    Mfr. Model #
    8242
    Blue Pad, Length 10", Width 4-39/64", 5 PK
    Web Price $13.50 / pkg. of 5
  • Orange Swivel Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    3M
    Item #
    3U097
    Mfr. Model #
    6472
    Orange Swivel Pad Holder, Length 9", Width 3-3/4"
    Web Price $51.00 / each
  • White Pad, Length 10", Width 4-1/2", 5 PK

    Brand
    TOUGH GUY
    Item #
    6XE74
    Mfr. Model #
    6XE74
    White Pad, Length 10", Width 4-1/2", 5 PK
    Web Price $11.05 / pkg. of 5
  • White Pad, Length 10", Width 4-39/64", 5 PK

    Brand
    3M
    Item #
    3U099
    Mfr. Model #
    8440
    White Pad, Length 10", Width 4-39/64", 5 PK
    Web Price $13.80 / pkg. of 5
  • Black Pad, Length 10", Width 4-39/64", 10 PK

    Brand
    3M
    Item #
    3U100
    Mfr. Model #
    8550
    Black Pad, Length 10", Width 4-39/64", 10 PK
    Web Price $43.00 / pkg. of 10
  • Blue Swivel Pad Holder, Length 10", Width 4-1/2", 1 EA

    Brand
    TOUGH GUY
    Item #
    6XE75
    Mfr. Model #
    6XE75
    Blue Swivel Pad Holder, Length 10", Width 4-1/2",
    Web Price $40.80 / each
  • Blue Pad Holder, Length 9", Width 4", 1 EA

    Brand
    TOUGH GUY
    Item #
    15F540
    Mfr. Model #
    15F540
    Blue Pad Holder, Length 9", Width 4", 1 EA
    Web Price $15.50 / each
  • Blue Pad, Length 10", Width 4-1/2", 5 PK

    Brand
    TOUGH GUY
    Item #
    6XE72
    Mfr. Model #
    6XE72
    Blue Pad, Length 10", Width 4-1/2", 5 PK
    Web Price $18.60 / pkg. of 5
  • Black Pad, Length 10", Width 4-1/2", 5 PK

    Brand
    TOUGH GUY
    Item #
    6XE71
    Mfr. Model #
    6XE71
    Black Pad, Length 10", Width 4-1/2", 5 PK
    Web Price $27.40 / pkg. of 5
  • Red Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    8C009
    Mfr. Model #
    55004
    Red Pad Holder, Length 9", Width 3-3/4", 1 E
    Web Price $30.80 / each
  • Blue Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    8C008
    Mfr. Model #
    55003
    Blue Pad Holder, Length 9", Width 3-3/4", 1
    Web Price $30.80 / each
  • Yellow Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    8C010
    Mfr. Model #
    55006
    Yellow Pad Holder, Length 9", Width 3-3/4", 1
    Web Price $30.80 / each
  • Gray Cleaning Kit, Length 9", Width 4", 1 EA

    Brand
    ABILITY ONE
    Item #
    4ZA83
    Mfr. Model #
    7910-01-512-4964
    Gray Cleaning Kit, Length 9", Width 4", 1 EA
    Web Price $29.30 / each
  • White Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    9LEM7
    Mfr. Model #
    55005
    White Pad Holder, Length 9", Width 3-3/4", 1
    Web Price $30.80 / each
  • Gray Conformable Applicator Cleaner Head, Length 12", Width 6", 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    2FXP7
    Mfr. Model #
    05717
    Gray Conformable Applicator Cleaner Head, Length 12", Width
    Web Price $69.75 / each
  • Brown Hand Pad Holder, Length 9", Width 4", 1 EA

    Brand
    3M
    Item #
    1CJ79
    Mfr. Model #
    6473
    Brown Hand Pad Holder, Length 9", Width 4", 1
    Web Price $42.40 / each
  • Gray Pad Holder, Length 9-1/4", Width 4", 1 EA

    Brand
    3M
    Item #
    1UXT3
    Mfr. Model #
    12929
    Gray Pad Holder, Length 9-1/4", Width 4", 1
    Web Price $48.20 / each
  • Black Baseboard Floor Scrub Brush, 8 PK

    Brand
    3M
    Item #
    4WD78
    Mfr. Model #
    50048011140204
    Black Baseboard Floor Scrub Brush, 8 PK
    Web Price $381.00 / pkg. of 8
  • Blue Hand Pad Holder, Length 10", Width 4-1/2", 1 EA

    Brand
    TOUGH GUY
    Item #
    6XE77
    Mfr. Model #
    6XE77
    Blue Hand Pad Holder, Length 10", Width 4-1/2",&#
    Web Price $31.10 / each
  • White Utility Scrub Pad, Length 9", Width 4", 6 PK

    Brand
    TOUGH GUY
    Item #
    6DNA9
    Mfr. Model #
    6DNA9
    White Utility Scrub Pad, Length 9", Width 4", 6&#
    Web Price $115.50 / pkg. of 6
  • Red Surface Preparation Pad, 20 PK

    Brand
    3M
    Item #
    12R430
    Mfr. Model #
    SPP4-5/8x10
    Red Surface Preparation Pad, 20 PK
    Web Price $69.25 / pkg. of 20
  • Brown Replacement Stripping Pad, Length 9", Width 4", 5 PK

    Brand
    ABILITY ONE
    Item #
    4ZA82
    Mfr. Model #
    7910-01-512-4968
    Brown Replacement Stripping Pad, Length 9", Width 4",&
    Web Price $19.55 / pkg. of 5
  • White Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    8C123
    Mfr. Model #
    55105
    White Pad Holder, Length 9", Width 3-3/4", 1
    Web Price $24.55 / each
  • Green Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    9NNM2
    Mfr. Model #
    55002
    Green Pad Holder, Length 9", Width 3-3/4", 1
    Web Price $30.80 / each
  • Blue Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    8ULP3
    Mfr. Model #
    55103
    Blue Pad Holder, Length 9", Width 3-3/4", 1
    Web Price $24.55 / each
  • Green Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    9JXL7
    Mfr. Model #
    55102
    Green Pad Holder, Length 9", Width 3-3/4", 1
    Web Price $24.55 / each
  • Yellow Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    9HYK6
    Mfr. Model #
    55106
    Yellow Pad Holder, Length 9", Width 3-3/4", 1
    Web Price $24.55 / each
  • Red Pad Holder, Length 9", Width 3-3/4", 1 EA

    Brand
    VIKAN
    Item #
    8C122
    Mfr. Model #
    55104
    Red Pad Holder, Length 9", Width 3-3/4", 1 E
    Web Price $24.55 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More