Skip Content

Barrier Posts with Belts

755 results found that include 3,347 products

Rope stanchions from Grainger protect your customers and nearby pedestrians, and keep private areas off-limits to crowds. Rope stanchion and portable belt messages such as “caution,” “cleaning in progress,” “no entry” and “authorized access only” let passersby know what entrances and exits to avoid, and what areas are restricted. Choose rope stanchions and crowd control barriers in colors that stand out including yellow, black, red and green, plus striped combinations.Close

Filter Results By

Branch Availability
Item
Post Material
Post Finish
Post Height
Post Dia.
Base Type
Base Dia.
Number of Belts
Belt Length
Belt Color
Belt Message
Brand
Price
Shop By

Viewing as

List
  • Barrier Post with Belt
  • Barrier Post with Belt
  • Barrier Post,Powder Coated Post,1 Belt
    Barrier Post,Powder Coated Post,1 Belt
    • QUEUEWAY
    • Item # 52NP01
    • Mfr. Model # QPLUS-35-D4
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,Plastic Post,Black Finish
    Barrier Post,Plastic Post,Black Finish
    • TENSABARRIER
    • Item # 54EE64
    • Mfr. Model # 897-15-R-33-NO-D4X-C
    • Barrier Post with Belt, Post Material Plastic, Post Finish Black, Post Height 5-1/2 In., Post Dia. 3-1/2 In.,...More

  • Barrier Post with Belt
  • Barrier Post with Belt
  • Barrier Post,Blk/White Text Belt,1 Belt
    Barrier Post,Blk/White Text Belt,1 Belt
    • QUEUEWAY
    • Item # 52NN54
    • Mfr. Model # QPLUS-33-BC
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,Blk/Blue Stripe Belt,1 Belt
    Barrier Post,Blk/Blue Stripe Belt,1 Belt
    • QUEUEWAY
    • Item # 52NN80
    • Mfr. Model # QPLUS-33-S1
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,Steel,Black Wrinkle
    Barrier Post,Steel,Black Wrinkle
    • LAVI
    • Item # 53DX36
    • Mfr. Model # 50-3100DL/WB/SF
    • Barrier Post with Belt, Post Material Aluminum, Post Finish Black Wrinkle, Post Height 40 In., Post Dia....More

  • Barrier Post,Plastic Post,Black Finish
    Barrier Post,Plastic Post,Black Finish
    • TENSABARRIER
    • Item # 54EE57
    • Mfr. Model # CASSETTE MAX-NO-B9X-C
    • Barrier Post with Belt, Post Material Plastic, Post Finish Black, Post Height 4 In., Post Dia. 2-1/2 In.,...More

  • Barrier Post,Metal Post,Black Finish
    Barrier Post,Metal Post,Black Finish
    • TENSABARRIER
    • Item # 54EE38
    • Mfr. Model # 896-RMV-33-STD-NO-Y5X
    • Barrier Post with Belt, Post Material Metal, Post Finish Black, Post Height 4-1/2 In., Post Dia. 2-1/2 In.,...More

  • Barrier Post,PVC Post,Black Finish
    Barrier Post,PVC Post,Black Finish
    • TENSABARRIER
    • Item # 54EE50
    • Mfr. Model # 875-33-MAX-NO-R5X-C
    • Barrier Post with Belt, Post Material PVC, Post Finish Black, Post Height 38 In., Post Dia. 2-1/2 In., Base...More

  • Belt Barrier
  • Barrier Post,Plastic Post,Black Finish
    Barrier Post,Plastic Post,Black Finish
    • TENSABARRIER
    • Item # 54EE39
    • Mfr. Model # CASSETTE-STD-NO-YAX-C
    • Barrier Post with Belt, Post Material Plastic, Post Finish Black, Post Height 4 In., Post Dia. 2-1/2 In.,...More

  • Barrier Post,Plastic Post,Black Finish
    Barrier Post,Plastic Post,Black Finish
    • TENSABARRIER
    • Item # 54EE45
    • Mfr. Model # 897-15-S-33-NO-RHX-C
    • Barrier Post with Belt, Post Material Plastic, Post Finish Black, Post Height 5-1/2 In., Post Dia. 3-1/2 In.,...More

  • Barrier Post,38-1/4" H,Yellow
    Barrier Post,38-1/4" H,Yellow
    • LAVI
    • Item # 52ZA25
    • Mfr. Model # 80-5000R/YL/SF
    • Barrier Post with Belt, Post Material High Density Polyethylene, Post Finish Textured, Post Height 38-1/4...More

  • Fixed Barrier Post with Belt
  • Barrier Post,Plastic Post,Black Finish
    Barrier Post,Plastic Post,Black Finish
    • TENSABARRIER
    • Item # 54EE79
    • Mfr. Model # 897-15-R-33-NO-YAX-C
    • Barrier Post with Belt, Post Material Plastic, Post Finish Black, Post Height 5-1/2 In., Post Dia. 3-1/2 In.,...More

  • Barrier Post,Black Belt,10 ft. Belt L
    Barrier Post,Black Belt,10 ft. Belt L
    • QUEUEWAY
    • Item # 52NN53
    • Mfr. Model # QPLUS-33-B9
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,Red/White Text Belt,1 Belt
    Barrier Post,Red/White Text Belt,1 Belt
    • QUEUEWAY
    • Item # 52NN75
    • Mfr. Model # QPLUS-33-RA
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,Satin Chrome Post,1 Belt
    Barrier Post,Satin Chrome Post,1 Belt
    • QUEUEWAY
    • Item # 52NR85
    • Mfr. Model # QPLUS-1S-RH
    • Barrier Post with Belt, Post Material Metal, Post Finish Satin Chrome, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,Red/White Txt Belt,No Entry
    Barrier Post,Red/White Txt Belt,No Entry
    • QUEUEWAY
    • Item # 52NN76
    • Mfr. Model # QPLUS-33-RB
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post w/Belt,Gray Post,Black Belt
    Barrier Post w/Belt,Gray Post,Black Belt
    • QUEUEWAY
    • Item # 52NR60
    • Mfr. Model # QPLUS-1S-B9
    • Barrier Post with Belt, Post Material Metal, Post Finish Satin Chrome, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,Yellow Belt,10 ft. Belt L
    Barrier Post,Yellow Belt,10 ft. Belt L
    • QUEUEWAY
    • Item # 52NN86
    • Mfr. Model # QPLUS-33-Y5
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,Satin Chrome Post,Gray Post
    Barrier Post,Satin Chrome Post,Gray Post
    • QUEUEWAY
    • Item # 52NR86
    • Mfr. Model # QPLUS-1S-RI
    • Barrier Post with Belt, Post Material Metal, Post Finish Satin Chrome, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,2-1/2" Post dia.,Black Post
    Barrier Post,2-1/2" Post dia.,Black Post
    • QUEUEWAY
    • Item # 52NN77
    • Mfr. Model # QPLUS-33-RG
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post w/Belt,Blue Post,Black Belt
    Barrier Post w/Belt,Blue Post,Black Belt
    • QUEUEWAY
    • Item # 52NP77
    • Mfr. Model # QPLUS-23-B9
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,1 Belt,Please Wait Here Msg
    Barrier Post,1 Belt,Please Wait Here Msg
    • QUEUEWAY
    • Item # 52NR61
    • Mfr. Model # QPLUS-1S-BC
    • Barrier Post with Belt, Post Material Metal, Post Finish Satin Chrome, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post,1 Belt,Caution Do Not Enter
    Barrier Post,1 Belt,Caution Do Not Enter
    • QUEUEWAY
    • Item # 52NN87
    • Mfr. Model # QPLUS-33-YA
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post w/Belt,White Belt,2" Belt W
    Barrier Post w/Belt,White Belt,2" Belt W
    • QUEUEWAY
    • Item # 52NN91
    • Mfr. Model # QPLUS-35-B1
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post w/Belt,Red Post,Red Belt
    Barrier Post w/Belt,Red Post,Red Belt
    • QUEUEWAY
    • Item # 52NP56
    • Mfr. Model # QPLUS-21-R5
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

  • Barrier Post w/Belt,Red Post,Blue Belt
    Barrier Post w/Belt,Red Post,Blue Belt
    • QUEUEWAY
    • Item # 52NP51
    • Mfr. Model # QPLUS-21-L5
    • Barrier Post with Belt, Post Material ABS, Post Finish Powder Coated, Post Height 40 In., Post Dia. 2-1/2...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More