Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Barrier, Flagging and Underground Tapes

142 results found that include 329 products

Grainger offers hundreds of barricade, flagging and underground tapes to help you barricade an area, identify underground utility lines or mark an area for surveying and mapping. Useful for many applications, barricade, flagging and underground tapes can help others recognize important areas or potential dangers at a worksite. Count on Grainger for safety supplies. Shop now!Close

Filter Results By

Applied Filters

Clear All

Branch Availability
Sub-Category
Item
Legend
Color
Roll Width
Roll Length
Thickness
Material
Brand
Price
Shop By
Results per page:  16 | 32 | 48
Barricade Tape, Caution
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

Taffeta Flagging Tape
Texas Flagging Tape
Barricade Tape Expndbl,Caution,500 ft.
Barricade Tape Expndbl,Caution,500 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 30WU18
  • Mfr. Model # 16092
  • Barricade Tape Expandable, Legend Caution, Yellow, Material Plastic, Roll Length 500 ft., Roll Width 3 In.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 9PNZ6
  • Mfr. Model # 28074 3 X 1000'L
  • Barricade Tape, Legend QA Hold, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Yellow/Black,300ft x 3 In
Barricade Tape, Caution Cuidado
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 9CYF2
  • Mfr. Model # BT-66-3
  • Barricade Tape, Legend Caution Cuidado, Yellow/Black, Material Polyethylene, Roll Length 300 ft., Roll Width...More

Barricade Tape, Danger
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

Flagging Tape, Checkered
Barricade Tape,Red/Black,1000 ft x 3 In
Barricade Tape,Red/Black,1000 ft x 3 In
Barricade Tape, Chevron
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

Barricade Tape,Caution/Cuidado,1000 ft.
Barricade Tape,Caution/Cuidado,1000 ft.
Barricade Tape, Caution
Barrier Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

Barricade Tape,Yellow/Black,1000ft x 3In
Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 8WND2
  • Mfr. Model # 28070 3 X 1000'L 4 M
  • Barricade Tape, Legend Quality Hold, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3...More

Barricade Tape,Yellow,CDNE,3in
Barricade Tape,Yellow,CDNE,3in
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 36UV34
  • Mfr. Model # 15002
  • Barricade Tape, Legend Caution, Do Not Enter, Yellow, Material Plastic, Roll Length 1000 ft., Roll Width 3...More

Barricade Tape, Danger
Underground Tape,Red/Black,1000ft x 6 In
Underground Tape,Red/Black,1000ft x 6 In
Barricade Tape, Horizontal Stripe
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

Flagging Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

Barricade Tape, Danger Do Not Enter
Barricade Tape, Caution Do Not Enter
Barricade Tape
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multiple product options available

    Multiple product options available

Barricade Tape w/Reel,Yellow/Blk,1000 ft
Barricade Tape w/Reel,Yellow/Blk,1000 ft
Barricade Tape,Red,Danger,300ft.
Barricade Tape,Red,Danger,300ft.
Barricade Tape,Yellow/Black,1000ft x 3In
Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 8A569
  • Mfr. Model # 8A569
  • Barricade Tape, Legend Hard Hats Required, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3...More

Barricade Tape, Restricted Area Authorized Personnel Only
Barricade Tape,Yellow/Black,500ft x 3 In
Barricade Tape,Yellow/Black,500ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 9TZL4
  • Mfr. Model # BTR-68-5
  • Barricade Tape, Legend Caution Chemical Spill, Yellow/Black, Material Reinforced Polypropylene, Roll Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More