Skip Content

Barrier, Flagging and Underground Tapes

17 products found

Grainger offers hundreds of barricade, flagging and underground tapes to help you barricade an area, identify underground utility lines or mark an area for surveying and mapping. Useful for many applications, barricade, flagging and underground tapes can help others recognize important areas or potential dangers at a worksite. Count on Grainger for safety supplies. Shop now!Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Underground Warning Tape, Blue/Black, 6" x 1000 ft., Caution Buried Water Line Below

    Brand
    BRADY
    Item #
    15Y424
    Mfr. Model #
    91298
    Underground Warning Tape, Blue/Black, 6" x 1000 ft.,&#
    Web Price $125.00 / each
  • Underground Warning Tape, Red/Black, 6" x 1000 ft.

    Brand
    BRADY
    Item #
    15Y422
    Mfr. Model #
    91296
    Underground Warning Tape, Red/Black, 6" x 1000 ft.
    Web Price $125.00 / each
  • Detectable Underground Tape, Red/Black, 2" x 1000 ft., Caution Buried Electric Line Below

    Brand
    BRADY
    Item #
    15Y414
    Mfr. Model #
    91601
    Detectable Underground Tape, Red/Black, 2" x 1000 ft.,
    Web Price $166.00 / each
  • Detectable Underground Tape, Yellow/Black, 2" x 1000 ft., Caution Buried Gas Line Below

    Brand
    BRADY
    Item #
    15Y413
    Mfr. Model #
    91600
    Detectable Underground Tape, Yellow/Black, 2" x 1000 f
    Web Price $166.00 / each
  • Underground Warning Tape, Orange/Black, 6" x 1000 ft., Caution Buried Telephone Line Below

    Brand
    BRADY
    Item #
    15Y423
    Mfr. Model #
    91297
    Underground Warning Tape, Orange/Black, 6" x 1000 ft.,
    Web Price $125.00 / each
  • Barricade Tape, Black/Yellow, 3" x 1000 ft., Caution Chemical Hazard

    Brand
    BRADY
    Item #
    20TK97
    Mfr. Model #
    91463
    Barricade Tape, Black/Yellow, 3" x 1000 ft., Caution&#
    Web Price $134.00 / each
  • Detectable Underground Tape, Blue/Black, 2" x 1000 ft., Caution Buried Water Line Below

    Brand
    BRADY
    Item #
    15Y415
    Mfr. Model #
    91603
    Detectable Underground Tape, Blue/Black, 2" x 1000 ft.
    Web Price $163.00 / each
  • Barricade Tape, Black/Yellow, 3" x 1000 ft., Authorized Personnel Only

    Brand
    BRADY
    Item #
    20TK96
    Mfr. Model #
    91462
    Barricade Tape, Black/Yellow, 3" x 1000 ft., Authorize
    Web Price $134.00 / each
  • Barricade Tape, Magenta/Yellow, 3" x 1000 ft., Caution Radiation Hazard

    Brand
    BRADY
    Item #
    20TK98
    Mfr. Model #
    91464
    Barricade Tape, Magenta/Yellow, 3" x 1000 ft., Caution
    Web Price $134.00 / each
  • Detectable Underground Tape, Orange/Black, 2" x 1000 ft., Caution Buried Fiber Optic Line Below

    Brand
    BRADY
    Item #
    15Y416
    Mfr. Model #
    91606
    Detectable Underground Tape, Orange/Black, 2" x 1000 f
    Web Price $166.00 / each
  • Barricade Tape, Black/Yellow, 3" x 1000 ft.

    Brand
    BRADY
    Item #
    20TK95
    Mfr. Model #
    91454
    Barricade Tape, Black/Yellow, 3" x 1000 ft.
    Web Price $134.00 / each
  • Barricade Tape, Black/Yellow, 3" x 500 ft., Caution Construction Area

    Brand
    BRADY
    Item #
    20TK85
    Mfr. Model #
    91101
    Barricade Tape, Black/Yellow, 3" x 500 ft., Caution&#x
    Web Price $165.50 / each
  • Underground Warning Tape, Black/Green, 6" x 1000 ft., Caution Buried Sewer Line Below

    Brand
    BRADY
    Item #
    20TK92
    Mfr. Model #
    91299
    Underground Warning Tape, Black/Green, 6" x 1000 ft.,&
    Web Price $170.50 / each
  • Underground Warning Tape, Black/Orange, 6" x 1000 ft., Caution Buried Cable TV Line

    Brand
    BRADY
    Item #
    20TK79
    Mfr. Model #
    63009
    Underground Warning Tape, Black/Orange, 6" x 1000 ft.,
    Web Price $170.50 / each
  • Barricade Tape, Black/Yellow, 3" x 1000 ft., Caution Construction Area

    Brand
    BRADY
    Item #
    20TK94
    Mfr. Model #
    91453
    Barricade Tape, Black/Yellow, 3" x 1000 ft., Caution&#
    Web Price $134.00 / each
  • Barricade Tape, Black/Yellow, 3" x 1000 ft., Caution Men Working

    Brand
    BRADY
    Item #
    20TK93
    Mfr. Model #
    91452
    Barricade Tape, Black/Yellow, 3" x 1000 ft., Caution&#
    Web Price $134.00 / each
  • Triage Tape Kit

    Brand
    GRAINGER APPROVED
    Item #
    21YH56
    Mfr. Model #
    CUMULTI-200
    Triage Tape Kit
    Web Price $160.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More