Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Sub-Category
Item
Legend
Color
Roll Width
Roll Length
Thickness
Material
Brand
Price
Shop By

Barrier, Flagging and Underground Tapes

33 Results Found that Include 35 Products

Results per page:  16 | 32 | 48
Barricade Tape Expndbl,Caution,500 ft.
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape Expndbl, Caution, 500 ft. Barricade Tape Expndbl,Caution,500 ft.
  • Item # 30WU18
  • Mfr. Model # 16092
  • Barricade Tape Expandable, Legend Caution, Yellow, Material Plastic, Roll Length 500 ft., Roll Width 3 In.,...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Danger Barricade Tape, Danger
  • Multiple product options available

    Multiple product options available

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Chevron Barricade Tape, Chevron
  • Multiple product options available

    Multiple product options available

Barricade Tape,Yellow/Black,180ft x 2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 180ft x 2 In Barricade Tape, Caution
  • Item # 9DR72
  • Mfr. Model # 11458
  • Barricade Tape, Legend Caution, Yellow/Black, Material Self-Adhesive Vinyl w/Polypropylene Over-Laminate,...More

Barricade Tape,Yellow/Black,180ft x 2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 180ft x 2 In Barricade Tape, Caution Do Not Enter
  • Item # 8RDJ5
  • Mfr. Model # 2IN W X 60 YDS
  • Barricade Tape, Legend Caution Do Not Enter, Yellow/Black, Material Self-Adhesive Vinyl w/Polypropylene...More

Barricade Tape w/Reel,Yllw/Magnta,1000ft
Barricade Tape w/Reel,Yellow/Blk,1000 ft
Barricade Tape,Yellow/Black,180ft x 2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 180ft x 2 In Barricade Tape, Do Not Enter
  • Item # 9EXU8
  • Mfr. Model # 2 X 60 YD. 4 MIL
  • Barricade Tape, Legend Do Not Enter, Yellow/Black, Material Self-Adhesive Vinyl w/Polypropylene...More

Barricade Tape w/Reel,Yellow/Blk,1000 ft
Barricade Tape,Red/Black,1000 ft x 3 In
  • PRESCO PRODUCTS CO
  • Barricade Tape, Red/Black, 1000 ft x 3 In Barricade Tape, Danger
  • Item # 8ND06
  • Mfr. Model # B3104R21-188
  • Barricade Tape, Legend Danger, Red/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Yellow/Black,200ft x 3 In
Barricade Tape,Yellow/Black,1000ft x 3In
Non Det Tape,Buried Water Line Below
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Non Det Tape, Buried Water Line Below Non Det Tape,Buried Water Line Below
  • Item # 21YH43
  • Mfr. Model # 16504
  • Non Detected Tape, Legend Buried Water Line Below, Blue, Material Polyethylene, Roll Length 1000 ft., Roll...More

Barricade Tape,Yellow/Black,180ft x 2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 180ft x 2 In Barricade Tape, Restricted Area Authorized Personnel Only
  • Item # 9NM13
  • Mfr. Model # 2 IN X 60 YD
  • Barricade Tape, Legend Restricted Area Authorized Personnel Only, Yellow/Black, Material Self-Adhesive Vinyl...More

Non Detected Tape,3 In.W
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Non Detected Tape, 3 In.W Non Detected Tape,3 In.W
  • Item # 21YH47
  • Mfr. Model # 16517
  • Non Detected Tape, Legend Caution Buried Gas Line Below, Yellow, Material Polyethylene, Roll Length 1000 ft.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
Barricade Tape w/Reel,Yellow/Blk,1000 ft
Barricade Tape w/Reel,Yellow/Blk,1000 ft
Biodegrdble Barricade Tape,Rd/Blk,1000ft
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Biodegrdble Barricade Tape, Rd/Blk, 1000ft Biodegrdble Barricade Tape,Rd/Blk,1000ft
  • Item # 9HYJ2
  • Mfr. Model # PWT-49
  • Biodegradable Barricade Tape, Legend Danger, Red/Black, Material Biodegradable Paper, Roll Length 1000 ft.,...More

Non Det Tape,Caut Buried Elect Ln Below
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Non Det Tape, Caut Buried Elect Ln Below Non Det Tape,Caut Buried Elect Ln Below
  • Item # 21YH48
  • Mfr. Model # 16519
  • Non Detected Tape, Legend Caution Buried Electric Line Below, Red, Material Polyethylene, Roll Length 1000...More

Barricade Tape,Yellow/Black,180ft x 2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 180ft x 2 In Barricade Tape,Yellow/Black,180ft x 2 In
  • Item # 9DHZ6
  • Mfr. Model # 2 X 60 YDS. 4 MIL
  • Barricade Tape, Legend Forklift Traffic, Yellow/Black, Material Self-Adhesive Vinyl w/Polypropylene...More

Non Det Tape,Buried Sewer Line Below
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Non Det Tape, Buried Sewer Line Below Non Detected Tape, Buried Sewer Line Below
  • Item # 21YH44
  • Mfr. Model # 16509
  • Non Detected Tape, Legend Buried Sewer Line Below, Green, Material Polyethylene, Roll Length 1000 ft., Roll...More

Non Det Tape,Buried Telephone Line Below
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Non Det Tape, Buried Telephone Line Below Non Detected Tape, Buried Telephone Line Below
  • Item # 21YH46
  • Mfr. Model # 16516
  • Non Detected Tape, Legend Buried Telephone Line Below, Orange, Material Polyethylene, Roll Length 1000 ft.,...More

Non Det Tape,Buried Fiber Optic Ln Below
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Non Det Tape, Buried Fiber Optic Ln Below Non Detected Tape, Buried Fiber Optic Line Below
  • Item # 21YH45
  • Mfr. Model # 16514
  • Non Detected Tape, Legend Buried Fiber Optic Line Below, Orange, Material Polyethylene, Roll Length 1000 ft.,...More

Barricade Tape,Yellow/Black,180ft x 2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 180ft x 2 In Barricade Tape, Caution Hazardous Material
  • Item # 8A388
  • Mfr. Model # 2IN W X 60 YDS.
  • Barricade Tape, Legend Caution Hazardous Material, Yellow/Black, Material Self-Adhesive Vinyl w/Polypropylene...More

Barricade Tape,Yellow/Black,1000ft x 3In
Barricade Tape w/Reel,Yellow/Blk,1000 ft
Barricade Tape w/Reel,Red/Black,1000 ft
Barricade Tape,Yellow/Black,200ft x 3 In
Barricade Tape w/Reel,Yellow/Blk,1000 ft
  • PRESCO PRODUCTS CO
  • Barricade Tape w/Reel, Yellow/Blk, 1000 ft Barricade Tape w/Reel,Yellow/Blk,1000 ft
  • Item # 8WYA0
  • Mfr. Model # B3104Y349-188
  • Barricade Tape w/Reel, Legend Restricted Area Authorized Personnel Only, Yellow/Black, Material Polyethylene,...More

Barricade Tape,Yellow/Black,1000ft x 3In
Barricade Tape w/Reel,Yellow/Blk,1000 ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More