Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Barrier, Flagging and Underground Tapes

31 results found that include 32 products

Results per page:  16 | 32 | 48
Barricade Tape,Caution/Cuidado,1000 ft.
Barricade Tape,Red/Black,1000 ft x 3 In
Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 9PNZ6
  • Mfr. Model # 28074 3 X 1000'L
  • Barricade Tape, Legend QA Hold, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Red/Black,1000 ft x 3 In
Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8WND2
  • Mfr. Model # 28070 3 X 1000'L 4 M
  • Barricade Tape, Legend Quality Hold, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • PRESCO PRODUCTS CO
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape, Caution
  • Item # 8RLR9
  • Mfr. Model # B3104Y16-188
  • Barricade Tape, Legend Caution, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Red/Black,1000 ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Red/Black, 1000 ft x 3 In Barricade Tape, Danger
  • Item # 6UTA9
  • Mfr. Model # 16003-US
  • Barricade Tape, Legend Danger, Red/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Red/White,1000 ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Red/White, 1000 ft x 3 In Barricade Tape,Red/White,1000 ft x 3 In
  • Item # 8RG08
  • Mfr. Model # 28078 3 X 1000'L
  • Barricade Tape, Legend Quarantined, Red/White, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape, Do Not Enter
  • Item # 9EKN0
  • Mfr. Model # 4-MIL DO NOT ENTER
  • Barricade Tape, Legend Do Not Enter, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape, Caution
  • Item # 6UTA8
  • Mfr. Model # 16000-US
  • Barricade Tape, Legend Caution, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Red/Black,1000 ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Red/Black, 1000 ft x 3 In Barricade Tape, Danger High Voltage
  • Item # 9HX46
  • Mfr. Model # 3 X 1000'L 4 MIL
  • Barricade Tape, Legend Danger High Voltage, Red/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 9NM35
  • Mfr. Model # 3 X 1000' 4-ML
  • Barricade Tape, Legend Authorized Personnel Only, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape Barricade Tape
  • Multiple product options available

    Multiple product options available

Barricade Tape,Hot Zone,1000 ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Hot Zone, 1000 ft x 3 In Barricade Tape,Hot Zone,1000 ft x 3 In
  • Item # 8UL71
  • Mfr. Model # 3 X 1000' 4 MIL
  • Barricade Tape, Legend Hot Zone, Red/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3 In., Thickness...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 9JY51
  • Mfr. Model # 28077 3 X 1000'L
  • Barricade Tape, Legend Non-Conforming Material, Yellow/Black, Material Polyethylene, Roll Length 1000 ft.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 9GE28
  • Mfr. Model # 3 X 1000' 4-M.
  • Barricade Tape, Legend Caution Asbestos Hazard, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll Width...More

Barricade Tape,Orange/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Orange/Black, 1000ft x 3In Barricade Tape, Warning Restricted Area
  • Item # 8NET5
  • Mfr. Model # 3 X 1000' 4 MIL
  • Barricade Tape, Legend Warning Restricted Area, Orange/Black, Material LDPE, Roll Length 1000 ft., Roll Width...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8A569
  • Mfr. Model # 8A569
  • Barricade Tape, Legend Hard Hats Required, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8AFZ0
  • Mfr. Model # 3 X 1000'L 4 MIL...
  • Barricade Tape, Legend Quality Rejected, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8AD03
  • Mfr. Model # 3 X 1000' 4-MIL
  • Barricade Tape, Legend Caution Men Working Overhead, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 9CG56
  • Mfr. Model # 9CG56
  • Barricade Tape, Legend Arrows, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3 In., Thickness...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8AFZ2
  • Mfr. Model # 28073 3 X 1000'L
  • Barricade Tape, Legend Hold Do Not Move, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8AD02
  • Mfr. Model # 3X1000' 4-MIL
  • Barricade Tape, Legend Construction Site, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3...More

Barricade Tape,Red/White,1000 ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Red/White, 1000 ft x 3 In Barricade Tape, Chevron
  • Item # 8AD31
  • Mfr. Model # 3 X 1000'L-4 MIL
  • Barricade Tape, Legend Chevron, Red/White, Material LDPE, Roll Length 1000 ft., Roll Width 3 In., Thickness 4...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8ZF28
  • Mfr. Model # 3 X 1000' 4-M
  • Barricade Tape, Legend Confined Space Entry By Permit Only, Yellow/Black, Material LDPE, Roll Length 1000...More

Barricade Tape,Red/White,1000 ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Red/White, 1000 ft x 3 In Barricade Tape,Red/White,1000 ft x 3 In
  • Item # 8AFZ1
  • Mfr. Model # 3 X 1000'L QA ACEPT
  • Barricade Tape, Legend Quality Accepted, Red/White, Material LDPE, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape, Security Line Do Not Cross
  • Item # 8AFV4
  • Mfr. Model # LB28062
  • Barricade Tape, Legend Security Line Do Not Cross, Yellow/Black, Material Polyethylene, Roll Length 1000 ft.,...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8AFZ3
  • Mfr. Model # 28076 3 X 1000'L
  • Barricade Tape, Legend Awaiting Inspection, Yellow/Black, Material Polyethylene, Roll Length 1000 ft., Roll...More

Barricade Tape,Yellow/Black,1000ft x 3In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 1000ft x 3In Barricade Tape,Yellow/Black,1000ft x 3In
  • Item # 8WZ42
  • Mfr. Model # 3 X 1000 L 4-MIL
  • Barricade Tape, Legend Caution Wet Floor, Yellow/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3...More

Barricade Tape,Red/Black,1000 ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Red/Black, 1000 ft x 3 In Barricade Tape,Red/Black,1000 ft x 3 In
  • Item # 8AFT8
  • Mfr. Model # 3 X 1000 FT 4 MIL
  • Barricade Tape, Legend Danger Lead Removal, Red/Black, Material LDPE, Roll Length 1000 ft., Roll Width 3 In.,...More

Barricade Tape w/Reel,Orange/Blk,1000 ft
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More