Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Barrier, Flagging and Underground Tapes

13 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Barricade Tape,Caution,Yellow,3in
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Caution, Yellow, 3in Barricade Tape, Caution
  • Item # 36UV37
  • Mfr. Model # 16100
  • Barricade Tape, Legend Caution, Yellow, Material Plastic, Roll Length 300 ft., Roll Width 3 In., Thickness 2...More

Flagging Tape,Green,Poly,300 ft,PK3
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Flagging Tape, Green, Poly, 300 ft, PK3 Flagging Tape
  • Item # 21YH59
  • Mfr. Model # 17032
  • Flagging Tape, Green, Material Polyethylene, Roll Length 300 ft., Roll Width 1-1/5 In., Package Quantity 3

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Horizontal Stripe Barricade Tape, Horizontal Stripe
  • Multiple product options available

    Multiple product options available

Barricade Tape,Yellow/Black,200ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Yellow/Black, 200ft x 3 In Barricade Tape,Yellow/Black,200ft x 3 In
  • Item # 9LCM6
  • Mfr. Model # BT-13
  • Barricade Tape, Legend Caution Keep Out, Yellow/Black, Material Polyethylene, Roll Length 200 ft., Roll Width...More

Barricade Tape,Green,200 ft x 3 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Barricade Tape, Green, 200 ft x 3 In Barricade Tape
  • Item # 8AUZ0
  • Mfr. Model # BT-38
  • Barricade Tape, Green, Material Polyethylene, Roll Length 200 ft., Roll Width 3 In., Thickness 4 mil,...More

Flagging Tape,Orange Glo/Black,150 ft
  • PRESCO PRODUCTS CO
  • Flagging Tape, Orange Glo/Black, 150 ft Flagging Tape,Orange Glo/Black,150 ft
  • Item # 3LWY2
  • Mfr. Model # CUOGBK179-188
  • Flagging Tape, Legend Skull and Crossbones Danger, Orange Glo/Black, Material PVC, Roll Length 150 ft., Roll...More

Flagging Tape,Orange Glo/Black,150 ft
Flagging Tape,Pnk Glo/Blk,150ft,1-3/16In
Flagging Tape,Lime Glo/Black,150 ft
  • PRESCO PRODUCTS CO
  • Flagging Tape, Lime Glo/Black, 150 ft Flagging Tape,Lime Glo/Black,150 ft
  • Item # 3LUX8
  • Mfr. Model # CULGBK155-188
  • Flagging Tape, Legend Silviculture Boundary, Lime Glo/Black, Material PVC, Roll Length 150 ft., Roll Width...More

Flagging Tape,Pnk Glo/Blk,150ft,1-3/16In
Flagging Tape,Pnk Glo/Blk,150ft,1-3/16In
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More