Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Barrier, Flagging and Underground Tapes

387 products found

Grainger offers hundreds of barricade, flagging and underground tapes to help you barricade an area, identify underground utility lines or mark an area for surveying and mapping. Useful for many applications, barricade, flagging and underground tapes can help others recognize important areas or potential dangers at a worksite. Count on Grainger for safety supplies. Shop now!Close

Filter Results By

Branch Availability
Sub-Category
Item
Legend
Color
Roll Width
Roll Length
Thickness
Material
Brand
Price
Shop By
Ratings

Viewing as

List
  • Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution

    Brand
    GRAINGER APPROVED
    Item #
    4A416
    Mfr. Model #
    4A416
    Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution
    Web Price $18.75 / each
  • Barricade Tape, Red/Black, 3" x 1000 ft., Danger Do Not Enter

    Brand
    GRAINGER APPROVED
    Item #
    1N962
    Mfr. Model #
    1N962
    Barricade Tape, Red/Black, 3" x 1000 ft., Danger
    Web Price $26.10 / each
  • Flagging Tape, Red, 1-3/16" x 300 ft.

    Brand
    GRAINGER APPROVED
    Item #
    1EC23
    Mfr. Model #
    PE2R300-200
    Flagging Tape, Red, 1-3/16" x 300 ft.
    Web Price $1.57 / each
  • Flagging Tape, Fluorescent Lime, 1-3/16" x 150 ft.

    Brand
    GRAINGER APPROVED
    Item #
    1EC19
    Mfr. Model #
    1EC19
    Flagging Tape, Fluorescent Lime, 1-3/16" x 150 ft.
    Web Price $1.60 / each
  • Flagging Tape, Fluorescent Pink, 1-3/16" x 150 ft.

    Brand
    GRAINGER APPROVED
    Item #
    1EC18
    Mfr. Model #
    1EC18
    Flagging Tape, Fluorescent Pink, 1-3/16" x 150 ft.
    Web Price $1.63 / each
  • Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution Do Not Enter

    Brand
    GRAINGER APPROVED
    Item #
    1N956
    Mfr. Model #
    1N956
    Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution&#
    Web Price $18.80 / each
  • Flagging Tape, Fluorescent Orange, 1-3/16" x 150 ft.

    Brand
    GRAINGER APPROVED
    Item #
    1EC17
    Mfr. Model #
    1EC17
    Flagging Tape, Fluorescent Orange, 1-3/16" x 150 ft.
    Web Price $1.60 / each
  • Flagging Tape, Yellow, 1-3/16" x 300 ft.

    Brand
    GRAINGER APPROVED
    Item #
    1EC22
    Mfr. Model #
    PE2Y300-200
    Flagging Tape, Yellow, 1-3/16" x 300 ft.
    Web Price $1.98 / each
  • Barricade Tape, Red/Black, 3" x 1000 ft., Danger

    Brand
    GRAINGER APPROVED
    Item #
    1N960
    Mfr. Model #
    1N960
    Barricade Tape, Red/Black, 3" x 1000 ft., Danger
    Web Price $18.75 / each
  • Barricade Tape Expandable, Yellow, 3" x 500 ft., Caution

    Brand
    GRAINGER APPROVED
    Item #
    30WU18
    Mfr. Model #
    16092
    Barricade Tape Expandable, Yellow, 3" x 500 ft., Cauti
    Web Price $32.80 / each
  • Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution Cuidado

    Brand
    GRAINGER APPROVED
    Item #
    1N922
    Mfr. Model #
    1N922
    Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution&#
    Web Price $15.35 / each
  • Barricade Tape, Yellow/Black, 3" x 300 ft., Caution Cuidado

    Brand
    GRAINGER APPROVED
    Item #
    9CYF2
    Mfr. Model #
    B334Y13-200
    Barricade Tape, Yellow/Black, 3" x 300 ft., Caution&#x
    Web Price $10.40 / each
  • Barricade Tape, Yellow, 3" x 300 ft., Caution

    Brand
    GRAINGER APPROVED
    Item #
    36UV37
    Mfr. Model #
    16100
    Barricade Tape, Yellow, 3" x 300 ft., Caution
    Web Price $7.70 / each
  • Barricade Tape, Yellow/Black, 3" x 1000 ft., QA Hold

    Brand
    GRAINGER APPROVED
    Item #
    9PNZ6
    Mfr. Model #
    28074 3 X 1000'L
    Barricade Tape, Yellow/Black, 3" x 1000 ft., QA H
    Web Price $30.30 / each
  • Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution

    Brand
    GRAINGER APPROVED
    Item #
    6UTA8
    Mfr. Model #
    16000-US
    Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution
    Web Price $31.10 / each
  • Barricade Tape, Red/Black, 3" x 1000 ft., Danger Do Not Enter

    Brand
    BRADY
    Item #
    15Y405
    Mfr. Model #
    102824
    Barricade Tape, Red/Black, 3" x 1000 ft., Danger
    Web Price $68.00 / each
  • Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution Do Not Enter

    Brand
    PRESCO PRODUCTS CO
    Item #
    3LUR3
    Mfr. Model #
    B3103Y9-200
    Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution&#
    Web Price $19.50 / each
  • Barricade Tape, Black/Red, 3" x 150 ft., Danger Do Not Enter

    Brand
    BRADY
    Item #
    35XM19
    Mfr. Model #
    91089
    Barricade Tape, Black/Red, 3" x 150 ft., Danger D
    Web Price $15.05 / each
  • Barricade Tape, Yellow, 3-3/4" x 500 ft., Caution

    Brand
    GRAINGER APPROVED
    Item #
    21YH34
    Mfr. Model #
    B356Y16-200
    Barricade Tape, Yellow, 3-3/4" x 500 ft., Caution
    Web Price $37.20 / each
  • Barricade Tape, Green, 6-1/4" x 1000 ft., Staging Area

    Brand
    GRAINGER APPROVED
    Item #
    21YH63
    Mfr. Model #
    B6103G4440-200
    Barricade Tape, Green, 6-1/4" x 1000 ft., Staging
    Web Price $25.40 / each
  • Barricade Tape, Yellow, 3" x 1000 ft., Caution

    Brand
    GRAINGER APPROVED
    Item #
    21YH35
    Mfr. Model #
    14090
    Barricade Tape, Yellow, 3" x 1000 ft., Caution
    Web Price $26.00 / each
  • Barricade Tape, Red, 3" x 1000 ft., Danger

    Brand
    GRAINGER APPROVED
    Item #
    21YH37
    Mfr. Model #
    15142
    Barricade Tape, Red, 3" x 1000 ft., Danger
    Web Price $26.00 / each
  • Flagging Tape, Dark Green, 1-3/16" x 150 ft.

    Brand
    GRAINGER APPROVED
    Item #
    39EN78
    Mfr. Model #
    17013
    Flagging Tape, Dark Green, 1-3/16" x 150 ft.
    Web Price $3.25 / each
  • Barricade Tape, Yellow/Black, 2" x 180 ft., Chevron

    Brand
    GRAINGER APPROVED
    Item #
    8XY01
    Mfr. Model #
    2 IN W X 60 YD
    Barricade Tape, Yellow/Black, 2" x 180 ft., Chevron
    Web Price $36.50 / each
  • Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution Do Not Enter

    Brand
    PRESCO PRODUCTS CO
    Item #
    8RLR8
    Mfr. Model #
    B3104Y9-200
    Barricade Tape, Yellow/Black, 3" x 1000 ft., Caution&#
    Web Price $33.30 / each
  • Barricade Tape, Yellow/Black, 2" x 180 ft., Caution

    Brand
    GRAINGER APPROVED
    Item #
    9DR72
    Mfr. Model #
    11458
    Barricade Tape, Yellow/Black, 2" x 180 ft., Caution
    Web Price $36.50 / each
  • Barricade Tape, Yellow, 3" x 1000 ft., Caution, Construction

    Brand
    GRAINGER APPROVED
    Item #
    36UV35
    Mfr. Model #
    15018
    Barricade Tape, Yellow, 3" x 1000 ft., Caution, Constr
    Web Price $25.80 / each
  • Barricade Tape, Red, 3-1/4" x 1000 ft., Danger High Voltage

    Brand
    GRAINGER APPROVED
    Item #
    21YH42
    Mfr. Model #
    15152
    Barricade Tape, Red, 3-1/4" x 1000 ft., Danger Hi
    Web Price $26.70 / each
  • Flagging Tape, White/Blue, 1-3/16" x 300 ft., Diagonal Stripes

    Brand
    PRESCO PRODUCTS CO
    Item #
    9LFN5
    Mfr. Model #
    SWB-200
    Flagging Tape, White/Blue, 1-3/16" x 300 ft., Dia
    Web Price $3.35 / each
  • Barricade Tape, Yellow, 3" x 1000 ft., Caution Do Not Enter

    Brand
    GRAINGER APPROVED
    Item #
    21YH36
    Mfr. Model #
    15140
    Barricade Tape, Yellow, 3" x 1000 ft., Caution Do
    Web Price $26.00 / each
  • Flagging Tape, Fluorescent Blue, 1-3/16" x 150 ft.

    Brand
    GRAINGER APPROVED
    Item #
    1EC21
    Mfr. Model #
    17059
    Flagging Tape, Fluorescent Blue, 1-3/16" x 150 ft.
    Web Price $1.02 / each
  • Texas Flagging Tape, Red, 1-3/16" x 300 ft.

    Brand
    PRESCO PRODUCTS CO
    Item #
    3JWC7
    Mfr. Model #
    TXR-200
    Texas Flagging Tape, Red, 1-3/16" x 300 ft.
    Web Price $2.74 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More