Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Barbed Hose Fittings

111 results found that include 111 products

Look through our line of barbed hose fittings, great for use with pneumatic hoses. They can be used in industrial and general propose settings. Choose from a variety of fitting shapes and sizes. Several of our barbed wire fittings feature a 4- barb design that helps tightly seal and grip hose clamps. Our barbed hose fittings are suitable for use on crimped or hose clamps. They are available in brass and have a straight fitting style.Close

Filter Results By

Results per page:  16 | 32 | 48
Brass Hose Barb with Straight Fitting Style, 1/4"
Brass Hose Barb with Straight Fitting Style, 1/4"
Brass Hose Barb with Straight Fitting Style, 1/4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFN3
  • Mfr. Model # 6AFN3
  • Hose Barb, Fitting Style Straight, For Hose I.D. 3/8 In., Thread Size 1/4 In., Thread Type (F)NPT, Hex Head...More

Brass Hose Barb with Straight Fitting Style, 3/4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFN6
  • Mfr. Model # 6AFN6
  • Hose Barb, Fitting Style Straight, For Hose I.D. 3/4 In., Thread Size 3/4 In., Thread Type (M)NPT, Hex Head...More

Brass Hose Barb with Straight Fitting Style, 1/4"
Brass Hose Barb with Straight Fitting Style, 3/8"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFN8
  • Mfr. Model # 6AFN8
  • Hose Barb, Fitting Style Straight, For Hose I.D. 3/8 In., Thread Size 3/8 In., Thread Type (M)NPT, Hex Head...More

Brass Hose Barb with Straight Fitting Style, 1/2"
Brass Hose Barb with Straight Fitting Style, 1/2"
Steel Combination Nipple with Straight Fitting Style, 3/4&q
Brass Hose Barb with Straight Fitting Style, 1/2"
Brass Hose Mender with Straight Fitting Style
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFH1
  • Mfr. Model # 6AFH1
  • Hose Mender, Fitting Style Straight, For Hose I.D. 1/4 In., Material Brass, Clamp Type Crimped or Hose Clamp,...More

Brass Hose Barb with Straight Fitting Style, 3/8"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFH2
  • Mfr. Model # 6AFH2
  • Hose Barb, Fitting Style Straight, For Hose I.D. 1/2 In., Thread Size 3/8 In., Thread Type (M)NPT, Hex Head...More

Brass Hose Mender with Straight Fitting Style
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFH5
  • Mfr. Model # 6AFH5
  • Hose Mender, Fitting Style Straight, For Hose I.D. 3/8 In., Material Brass, Clamp Type Crimped or Hose Clamp,...More

Brass Hose Barb with Straight Fitting Style, 1/8"
Brass Hose Barb with Straight Fitting Style, 1" Thread
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFN7
  • Mfr. Model # 6AFN7
  • Hose Barb, Fitting Style Straight, For Hose I.D. 1 In., Thread Size 1 In., Thread Type (M)NPT, Hex Head Size...More

Brass Hose Barb with Straight Fitting Style, 1/4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFN5
  • Mfr. Model # 6AFN5
  • Hose Barb, Fitting Style Straight, For Hose I.D. 1/4 In., Thread Size 1/4 In., Thread Type (F)NPT, Hex Head...More

Brass Hose Barb with Straight Fitting Style, 3/8"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFN2
  • Mfr. Model # 6AFN2
  • Hose Barb, Fitting Style Straight, For Hose I.D. 1/4 In., Thread Size 3/8 In., Thread Type (M)NPT, Hex Head...More

Brass Hose Barb with Straight Fitting Style, 1/2"
Brass Hose Barb with Straight Fitting Style, 3/4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFL7
  • Mfr. Model # 6AFL7
  • Hose Barb, Fitting Style Straight, For Hose I.D. 1/2 In., Thread Size 3/4 In., Thread Type (M)NPT, Hex Head...More

Brass Hose Barb with Straight Fitting Style, 1/8"
Steel Combination Nipple with Straight Fitting Style, 1-1/4
Brass Hose Barb with Straight Fitting Style, 1/4"
Brass Hose Mender with Straight Fitting Style
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFK9
  • Mfr. Model # 6AFK9
  • Hose Mender, Fitting Style Straight, For Hose I.D. 5/16 In., Material Brass, Clamp Type Crimped or Hose...More

Brass Hose Barb with Straight Fitting Style, 1/2"
Brass Beaded Hose Barb with Straight Fitting Style, 1/
316 Stainless Steel Combination Nipple with Straight Fitting
Brass Hose Barb with Straight Fitting Style, 3/8"
Brass Hose Barb with Straight Fitting Style, 3/4"
Steel Combination Nipple with Straight Fitting Style, 1"&#x
Brass Hose Barb with Straight Fitting Style, 3/4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 6AFL2
  • Mfr. Model # 6AFL2
  • Hose Barb, Fitting Style Straight, For Hose I.D. 5/8 In., Thread Size 3/4 In., Thread Type (M)NPT, Hex Head...More

Brass Beaded Hose Barb with Straight Fitting Style, 3/
Brass Hose Barb with 90° Elbow Fitting Style, 1/8&
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More