Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Bar Accessories

23 Results Found that Include 23 Products

Results per page:  16 | 32 | 48
Corkscrew,Winged
  • TABLECRAFT PRODUCTS COMPANY
  • Corkscrew, Winged Corkscrew,Winged
  • Item # 6EZP8
  • Mfr. Model # 1225
  • Corkscrew, Winged, Overall Length (In.) 6.625, Overall Width (In.) 2.5, Handle Color Steel, Handle Length...More

Rubber Service Mat, Black
Bar Caddy,9 1/2x5 3/4x4
  • TABLECRAFT PRODUCTS COMPANY
  • Bar Caddy, 9 1/2x5 3/4x4 Bar Caddy,9 1/2x5 3/4x4
  • Item # 6EZT2
  • Mfr. Model # 101
  • Bar Caddy, Length (In.) 9.5, Width (In.) 5.75, Height (In.) 4, Color Black, Number of Compartments 1,...More

Flat Bottle Opener, S/S,PK36
  • TABLECRAFT PRODUCTS COMPANY
  • Flat Bottle Opener, S/S, PK36 Flat Bottle Opener, S/S,PK36
  • Item # 6EZR1
  • Mfr. Model # 396
  • Flat Bottle Opener, Overall Length (In.) 1.56, Overall Width (In.) 0.9, Overall Height (In.) 7, Cut Out...More

Single Speed Rail,22 In
  • TABLECRAFT PRODUCTS COMPANY
  • Single Speed Rail, 22 In Single Speed Rail,22 In
  • Item # 6EZU7
  • Mfr. Model # 5122
  • Single Speed Rail, Length (In.) 22, Width (In.) 4, Height (In.) 6.25, Color Steel, Number of Compartments 1,...More

Corkscrew,Wine Key
Single Speed Rail,32 In
  • TABLECRAFT PRODUCTS COMPANY
  • Single Speed Rail, 32 In Single Speed Rail,32 In
  • Item # 6EZU8
  • Mfr. Model # 5132
  • Single Speed Rail, Length (In.) 32, Width (In.) 4, Height (In.) 6, Color Steel, Holds (8) Quart/Liter...More

Glass Rimmer, ABS Plastic
Bar Shaker,16 Oz,PK12
  • TABLECRAFT PRODUCTS COMPANY
  • Bar Shaker, 16 Oz, PK12 Bar Shaker,16 Oz,PK12
  • Item # 6EZU0
  • Mfr. Model # 76
  • Bar Shaker, Length (In.) 3, Width (In.) 3.25, Height (In.) 4.75, Color Steel, Holds 16 Oz, Material Stainless...More

Counter Mount Cork Extractor
Glass Hanger,Chrome Plated,24 In
Bar Shaker,3Pc,12 Oz,PK4
  • TABLECRAFT PRODUCTS COMPANY
  • Bar Shaker, 3Pc, 12 Oz, PK4 Bar Shaker,3Pc,12 Oz,PK4
  • Item # 6EZU6
  • Mfr. Model # 1212
  • Bar Shaker, 3-Piece, Length (In.) 2.81, Width (In.) 2.81, Height (In.) 6.75, Color Steel, Number of...More

Double Speed Rail,22 In
  • TABLECRAFT PRODUCTS COMPANY
  • Double Speed Rail, 22 In Double Speed Rail,22 In
  • Item # 6EZV0
  • Mfr. Model # 5222
  • Double Speed Rail, Length (In.) 21-1/4, Width (In.) 8, Height (In.) 9.5, Color Steel, Holds (10) Quart/Liter...More

Bar Spoon,11 In,PK24
  • TABLECRAFT PRODUCTS COMPANY
  • Bar Spoon, 11 In, PK24 Bar Spoon,11 In,PK24
  • Item # 6EZV2
  • Mfr. Model # 501K
  • Bar Spoon, Red Knob, Overall Length (In.) 11, Overall Width (In.) 1.4, Overall Height (In.) 0.75, Gauge 2mm,...More

Jigger,1 and 2 Oz,PK12
  • TABLECRAFT PRODUCTS COMPANY
  • Jigger, 1 and 2 Oz, PK12 Jigger,1 and 2 Oz,PK12
  • Item # 6EZU5
  • Mfr. Model # 1206
  • Jigger, Length (In.) 2.375, Width (In.) 2.375, Height (In.) 3.25, Color Steel, Holds 1 Oz, 2 Oz, Material...More

Hanger Strap Set for Speed Rails
Single Speed Rail,42 In
  • TABLECRAFT PRODUCTS COMPANY
  • Single Speed Rail, 42 In Single Speed Rail,42 In
  • Item # 6EZU9
  • Mfr. Model # 5142
  • Single Speed Rail, Length (In.) 42, Width (In.) 4, Height (In.) 4, Color Steel, Holds (10) Quart/Liter...More

Bar Strainer,4 Prong,PK12
Jigger,1 and 1 1/2 Oz,PK12
  • TABLECRAFT PRODUCTS COMPANY
  • Jigger, 1 and 1 1/2 Oz, PK12 Jigger,1 and 1 1/2 Oz,PK12
  • Item # 6EZU4
  • Mfr. Model # 1205
  • Jigger, Length (In.) 2.5, Width (In.) 2.5, Height (In.) 2.75, Color Steel, Holds 1 Oz, 1 1/2 Oz, Material...More

Jigger,3/4 and 1 1/4 Oz,PK12
Bar Shaker,3pc,28 Oz,PK6
  • TABLECRAFT PRODUCTS COMPANY
  • Bar Shaker, 3pc, 28 Oz, PK6 Bar Shaker,3pc,28 Oz,PK6
  • Item # 6EZU2
  • Mfr. Model # 377
  • Bar Shaker, 3-Piece, Length (In.) 3.7, Width (In.) 3.7, Height (In.) 10, Color Steel, Number of Compartments...More

Bar Shaker,28 Oz,PK12
Bar Spoon,12 In,PK24
  • TABLECRAFT PRODUCTS COMPANY
  • Bar Spoon, 12 In, PK24 Bar Spoon,12 In,PK24
  • Item # 6EZV3
  • Mfr. Model # 502K
  • Bar Spoon, Red Knob, Overall Length (In.) 12, Overall Width (In.) 1.4, Overall Height (In.) 0.75, Material...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More