Skip Content

BALT

206 results found that include 438 products

Filter Results By

Viewing as

List
  • Bulletin Board Display Rails
    • Multiple product options available

      Multiple product options available

    • Category : Bulletin Board Display Rails
  • All Purpose Printer Stand, Gray
    All Purpose Printer Stand, Gray
    • BALT
    • Item # 15Y282
    • Mfr. Model # 22601
    • All Purpose Printer Stand, All Purpose Mobile Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color...More

    • Category : Computer Centers, Stands, and Carts
  • 25 ft. Surge Protector Outlet Strip, Black; No. of
    Surge Protector Outlet Strip, Plastic
    • BALT
    • Item # 49UF72
    • Mfr. Model # 66573
    • Surge Protector Outlet Strip, 7 Number of Total Outlets - Ext. Cords and Outlet Strips, Black, Cord Length -...More

    • Category : Power Strips and Surge Protectors
  • Laptop Stand
    • BALT
    • Multiple product options available

      Laptop Stand and Adjustable Yes; Varies by Color, Overall Depth (In.), Overall Height (In.) and Overall Width (In.)

    • Category : Computer Centers, Stands, and Carts
  • Dual Purpose Printer Stand, Gray
    Dual Purpose Printer Stand, Gray
    • BALT
    • Item # 15Y285
    • Mfr. Model # 25983
    • Dual Purpose Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray,...More

    • Category : Computer Centers, Stands, and Carts
  • Steel Dry Erase Board
    • Multiple product options available

      Multiple product options available

    • Category : Dry Erase Boards
  • Porcelain Dry Erase Board
    • Multiple product options available

      Multiple product options available

    • Category : Dry Erase Boards
  • Black Fabric Executive Chair 19-1/2" Back Height, Arm&
    Fabric Executive Chairs with Fixed Arms
    • BALT
    • Item # 15Y353
    • Mfr. Model # 34571
    • Executive Chairs, Executive Chair, Back Color Family Black, Back Material Family Fabric, Seat Material...More

    • Category : Office, Drafting, and Task Chairs
  • 13" x 19-1/2" x 26-1/2" 3-Drawer iFlex
    File Cabinet
    • BALT
    • Item # 15Y361
    • Mfr. Model # 90005
    • File Cabinet, File Cabinet Type Mobile Pedestal, Series iFlex, File Size Letter, Number of Drawers 3, Number...More

    • Category : Standard File Cabinets
  • Charging Station,Includes 8 USB Ports
    Charging Station,Includes 8 USB Ports
    • BALT
    • Item # 49UF84
    • Mfr. Model # 66670
    • Charging Station, Black, Capacity Rating 2.4 to 400mAh, Input Voltage 230, Input Amps 1.7, Output Voltage 5,...More

    • Category : Smartphone and Tablet Chargers
  • 1-1/2" Light-Medium Duty Swivel Task Stool Casters, 30
    Polypropylene Stem Casters
    • BALT
    • Item # 49UF41
    • Mfr. Model # 34709
    • Task Stool Casters, Caster Stem Type Round, Wheel Dia. 1-1/2 In., Wheel Width 1-1/2 In., Load Rating 300 lb.,...More

    • Category : Stem Casters
  • Surge Protector Outlet Strip, Metal
    • Multiple product options available

      Multiple product options available

    • Category : Power Strips and Surge Protectors
  • Low Laser Printer Stand, Gray
    Low Laser Printer Stand, Gray
    • BALT
    • Item # 15Y286
    • Mfr. Model # 27501
    • Low Laser Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 2, Color Gray,...More

    • Category : Computer Centers, Stands, and Carts
  • Audio-Visual Carts
    • Multiple product options available

      Multiple product options available

    • Category : Audio-Visual Carts
  • Black Mesh Executive Chair 21" Back Height, Arm Style&
    Mesh Executive Chairs with Adjustable Arms
    • BALT
    • Item # 15Y336
    • Mfr. Model # 34434
    • Executive Chairs, Executive Chair, Back Color Family Black, Back Material Family Mesh, Seat Material Fabric,...More

    • Category : Office, Drafting, and Task Chairs
  • Computer Workstation
    • BALT
    • Multiple product options available

      Computer Workstation, LX, Overall Height 29", Overall Depth 24", Number of Pedestals 1, Pedestal Location Right, Number of Drawers 0, Pedestal Style Full, Keyboard Shelf...More

    • Category : Office Desks
  • Multitask Stool with 24" to 31" Seat Height Range
    Multitask Stool with 24" to 31" Seat Height Range
    • BALT
    • Item # 39A038
    • Mfr. Model # 34643
    • Multitask Stool, Weight Capacity 300 lb., Seat Width 17-3/4 In., Seat Depth 18 In., Seat Height Range 24 In....More

    • Category : Shop Stools
  • Lectern,43" H x 24" W,Black,Steel
    Lectern,43" H x 24" W,Black,Steel
    • BALT
    • Item # 49UF70
    • Mfr. Model # 43062
    • Lectern, Floor, Sound System No, Height 43 In., Width 24 In., Depth 18 In., Color Black, Material Steel,...More

    • Category : Lecterns and Podiums
  • A/V Workstation,2 Shelf,Black
    A/V Workstation,2 Shelf,Black
    • BALT
    • Item # 15Y316
    • Mfr. Model # 85052
    • A/V Workstation, AV Cart, Material Metal, Number of Shelves 2, Color Black, Overall Height (In.) 38-1/2 to...More

    • Category : Computer Centers, Stands, and Carts
  • Adjustable Printer Stand,Gray
    Adjustable Printer Stand,Gray
    • BALT
    • Item # 15Y281
    • Mfr. Model # 21701
    • Adjustable Printer Stand, Dot Matrix Printers, Material Metal, Number of Shelves 3, Color Gray, Overall...More

    • Category : Computer Centers, Stands, and Carts
  • Dual Laser Printer Stand, Gray
    Dual Laser Printer Stand, Gray
    • BALT
    • Item # 15Y283
    • Mfr. Model # 23701
    • Dual Laser Printer Stand, Printer Stand, Material Laminated MDF/Metal, Number of Shelves 3, Color Gray,...More

    • Category : Computer Centers, Stands, and Carts
  • Black Urethane Drafting Chair 11" Back Height, Arm Sty
    Plastic Drafting Chairs
    • BALT
    • Item # 39A030
    • Mfr. Model # 34430
    • Drafting Chairs, Drafting Chair, Back Color Family Black, Back Material Family Plastic, Seat Material...More

    • Category : Office, Drafting, and Task Chairs
  • Glass Dry Erase Board
    • Multiple product options available

      Multiple product options available

    • Category : Dry Erase Boards
  • Cork Bulletin Boards
    • Multiple product options available

      Multiple product options available

    • Category : Bulletin Boards
  • Standard Floor Carrel,Teak
    Standard Floor Carrel,Teak
    • BALT
    • Item # 8PYL8
    • Mfr. Model # 89830
    • Standard Floor Carrel, Starter, Number of Cubicles 1, Electrical Configuration Grommet Hole, Construction...More

    • Category : Carrels
  • Mobile Student Desk,Smoked Sapelle
    Mobile Student Desk,Smoked Sapelle
    • BALT
    • Item # 49RP20
    • Mfr. Model # 91105
    • Mobile Student Desk, Series Up-Rite, Work Surface Color Smoked Sapelle, Frame Finish Silver Mist, Overall...More

    • Category : Classroom Desks
  • Black Fabric Desk Chair 19-1/2" Back Height, Arm
    Fabric Desk Chairs with Fixed Arms
    • BALT
    • Item # 15Y350
    • Mfr. Model # 34556
    • Desk Chairs, Desk Chair, Back Color Family Black, Back Material Family Fabric, Seat Material Fabric, Back...More

    • Category : Office, Drafting, and Task Chairs
  • Plastic Dry Erase Board
    • Multiple product options available

      Multiple product options available

    • Category : Dry Erase Boards
  • Mounted Workstation,w/Dual Monitor,Gray
    Mounted Workstation,w/Dual Monitor,Gray
    • BALT
    • Item # 49UG11
    • Mfr. Model # 90531
    • Mounted Workstation, Up-Rite Series, Color Gray, Overall Width 27-5/8 In., Overall Height 42 In., Overall...More

    • Category : Desk Accessories
  • Stacking Chair
  • Mobile Flat Panel TV Cart,1 Shelf,Silver
    Mobile Flat Panel TV Cart,1 Shelf,Silver
    • BALT
    • Item # 15Y294
    • Mfr. Model # 27544
    • Mobile Flat Panel TV Cart, TV Cart, Material Metal, Color Silver, Monitor Size Up to 50 In., Number of...More

    • Category : Media Carts and Cabinets
  • Black Polypropylene Task Chair 21-1/2" Back Height, Ar
    Plastic Task Chairs
    • BALT
    • Item # 49UF58
    • Mfr. Model # 34798
    • Task Chairs, Task Chair, Back Color Family Black, Back Material Family Plastic, Seat Material Polypropylene,...More

    • Category : Office, Drafting, and Task Chairs
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More