Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Ball Transfer Units

7 results found that include 67 products

Filter Results By

Branch Availability
Ball Dia. (In.)
Type
Ball Material
Housing Material
Working Load Limit (Lb.)
Dia. (In.)
Mounting Style
Dimension A (In.)
Dimension B (In.)
Dimension C (In.)
Dimension D (In.)
Height (In.)
Width (In.)
Length (In.)
Price
Shop By

Viewing as

List Table
  • Flange Ball Transfer Units
    • ASHLAND CONVEYOR
    • Multiple product options available

      Carbon steel, nylon, and stainless steel flange ball transfer units are designed for a variety of lightweight and heavy duty materials, and can hold capacities ranging from 35 to 2204 lbs. Nylon ball units are used for nonmarking applications, and steel ball units are sealed and lubricated. Ball transfers allow change of direction and rotation. Use in areas such as the intersection of 2 conveyors.

      Multiple product options available

  • Threaded Ball Transfer Units
    • ASHLAND CONVEYOR
    • Multiple product options available

      These threaded ball transfer units include nylon balls for non-marring applications, along with carbon steel and stainless steel, which are sealed and lubricated. They allow product to flow in any direction. Use in areas such as the intersection of 2 conveyors to allow change of direction and rotation. The ball transfers allow workers to easily rotate heavy products and gain access to all sides with minimal effort.

      Multiple product options available

  • Drop In Ball Transfer Units
    • ASHLAND CONVEYOR
    • Multiple product options available

      Designed to be fastener-free, with capacities ranging between 33 and 2204 lbs., these drop-in ball transfer units are ideal for heavy duty materials. They are made from carbon steel and stainless steel, and are sealed and lubricated. They allow product to flow in any direction. Use in areas such as the intersection of 2 conveyors to allow change of direction and rotation. The ball transfers allow workers to easily rotate heavy products and gain access to all sides with minimal effort.

      Multiple product options available

  • Countersunk Flange Ball Transfer Units
    • ASHLAND CONVEYOR
    • Multiple product options available

      Countersunk flange-mount ball transfers are bolted via a flanged mounting surface. Capacities range from 20 to 2204 Lbs. Materials include nylon (non-marring balls), carbon steel, and stainless steel. They allow product to flow in any direction. Use in areas such as the intersection of 2 conveyors to allow change of direction and rotation. The ball transfers allow workers to easily rotate heavy products and gain access to all sides with minimal effort.

      Multiple product options available

  • Flange/Threaded Stud Ball Transfer Units
    • ASHLAND CONVEYOR
    • Multiple product options available

      These flange/threaded stud ball transfers are bolted via a flanged mounting surface. Capacities range from 150 to 250 Lbs. They are made from carbon steel and stainless steel, and are sealed and lubricated. Use to allow product to flow in any direction, in areas such as the intersection of 2 conveyors. With ball transfers, workers can easily rotate heavy products and gain access to all sides with minimal effort.

      Multiple product options available

  • Pipe Internally Threaded Ball Transfer Units
    • ASHLAND CONVEYOR
    • Multiple product options available

      Made from nylon, stainless steel, and carbon steel, these pipe mount ball transfers can support heavy duty materials up to 250lbs. Each features a 2" pipe coupling for mounting. Capacities range from 125 to 250 Lbs. Materials include nylon for non-marring applications, carbon steel, and stainless steel. Steel ball units are sealed and lubricated. Use in areas such as the intersection of 2 conveyors to allow change of direction and rotation.

      Multiple product options available

  • " x 1-7/16" Black Oxide Steel Threaded with
    " x 1-7/16" Black Oxide Steel Threaded with
    • ASHLAND CONVEYOR
    • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 7/32 In, Height 1 15/32 In, Working Load Limit 150 Lb, Mounting Style 1/4-20x3/8 In, Zinc Plated Steel Ball Material, Housing Material Black Oxide Steel

    • Item # 2WHD4
    • Mfr. Model # BT S 1/4-20 1DIA 150 CS/CS
    • Ball Transfer, Stud, Ball Dia 1 In, Dia 1 7/32 In, Height 1 15/32 In, Working Load Limit 150 Lb, Mounting...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More