Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

BALDWIN FILTERS

6,363 products found

Filter Results By

Viewing as

List
  • Spin-On Oil Filter, Length: 4-1/16", Outside Dia.: 3-1/32", Micron Rating: 12

    Brand
    BALDWIN FILTERS
    Item #
    2KYA5
    Mfr. Model #
    B161-S
    Spin-On Oil Filter, Length: 4-1/16", Outside Dia.:
    Web Price $8.35 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KYA8
    Mfr. Model #
    BF940
    Fuel Filter, Spin-On Filter Design
    Web Price $7.55 / each
  • Air Filter, Radial, 14-1/32" Height, 14-1/32" Length, 6-1/2" Outside Dia.

    Brand
    BALDWIN FILTERS
    Item #
    2KXZ9
    Mfr. Model #
    RS3544
    Air Filter, Radial, 14-1/32" Height, 14-1/32" Len
    Web Price $36.80 / each
  • Air Filter, Radial, 7" Height, 7-7/16" Length, 3-17/32" Outside Dia.

    Brand
    BALDWIN FILTERS
    Item #
    2KYE5
    Mfr. Model #
    RS3715
    Air Filter, Radial, 7" Height, 7-7/16" Length, 3-
    Web Price $14.70 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KYH4
    Mfr. Model #
    BF955
    Fuel Filter, Spin-On Filter Design
    Web Price $8.95 / each
  • Air Filter, Panel, 1-3/4" Height, 23-3/8" Length

    Brand
    BALDWIN FILTERS
    Item #
    2KXW1
    Mfr. Model #
    PA3873
    Air Filter, Panel, 1-3/4" Height, 23-3/8" Length
    Web Price $16.90 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2VML8
    Mfr. Model #
    BF1281
    Fuel Filter, Spin-On Filter Design
    Web Price $39.10 / each
  • Spin-On Oil Filter, Length: 5-15/16", Outside Dia.: 3-29/32"

    Brand
    BALDWIN FILTERS
    Item #
    3XUH3
    Mfr. Model #
    B7322
    Spin-On Oil Filter, Length: 5-15/16", Outside Dia.
    Web Price $18.85 / each
  • Air Filter, Round, 2-3/8" Height, 2-3/8" Length, 4-13/32" Outside Dia.

    Brand
    BALDWIN FILTERS
    Item #
    2KYT1
    Mfr. Model #
    PA1712
    Air Filter, Round, 2-3/8" Height, 2-3/8" Length,&
    Web Price $6.15 / each
  • Fuel Filter, Element Only Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    6GHL4
    Mfr. Model #
    PF7982
    Fuel Filter, Element Only Filter Design
    Web Price $36.80 / each
  • Spin-On Oil Filter, Length: 5-3/8", Outside Dia.: 3-11/16", Micron Rating: 23

    Brand
    BALDWIN FILTERS
    Item #
    2KYD1
    Mfr. Model #
    BT292
    Spin-On Oil Filter, Length: 5-3/8", Outside Dia.:
    Web Price $11.00 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KZA8
    Mfr. Model #
    BF1224
    Fuel Filter, Spin-On Filter Design
    Web Price $22.35 / each
  • Fuel Filter, Element Only Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KYK3
    Mfr. Model #
    PF598-30
    Fuel Filter, Element Only Filter Design
    Web Price $12.55 / each
  • Air Filter, Radial, 16-1/16" Height, 16-1/16" Length, 4-1/4" Outside Dia.

    Brand
    BALDWIN FILTERS
    Item #
    2KZV6
    Mfr. Model #
    RS3885
    Air Filter, Radial, 16-1/16" Height, 16-1/16" Len
    Web Price $25.50 / each
  • Fuel Filter, Element Only Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KXW9
    Mfr. Model #
    PF7890-30
    Fuel Filter, Element Only Filter Design
    Web Price $17.25 / each
  • Spin-On Oil Filter, Length: 7-3/16", Outside Dia.: 3-11/16", Micron Rating: 12

    Brand
    BALDWIN FILTERS
    Item #
    2KYJ9
    Mfr. Model #
    B7177
    Spin-On Oil Filter, Length: 7-3/16", Outside Dia.:
    Web Price $14.25 / each
  • Fuel Filter, Element Only Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    49T306
    Mfr. Model #
    BF9892-D
    Fuel Filter, Element Only Filter Design
    Web Price $43.10 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    11U560
    Mfr. Model #
    BF7990
    Fuel Filter, Spin-On Filter Design
    Web Price $23.35 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KXU3
    Mfr. Model #
    BF988
    Fuel Filter, Spin-On Filter Design
    Web Price $9.45 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KYR7
    Mfr. Model #
    BF7602
    Fuel Filter, Spin-On Filter Design
    Web Price $18.30 / each
  • Spin-On Oil Filter Element, Length: 10-9/32", Outside Dia.: 7-3/8", Micron Rating: 23

    Brand
    BALDWIN FILTERS
    Item #
    2NTX3
    Mfr. Model #
    P7003
    Spin-On Oil Filter Element, Length: 10-9/32", Outside&
    Web Price $39.80 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    5ECP2
    Mfr. Model #
    BF7932
    Fuel Filter, Spin-On Filter Design
    Web Price $68.00 / each
  • Spin-On Oil Filter, Length: 5-3/8", Outside Dia.: 3-11/16", Micron Rating: 23

    Brand
    BALDWIN FILTERS
    Item #
    2KXY7
    Mfr. Model #
    BT230
    Spin-On Oil Filter, Length: 5-3/8", Outside Dia.:
    Web Price $6.55 / each
  • Air Filter, Round, 1-3/4" Height, 23-3/8" Length

    Brand
    BALDWIN FILTERS
    Item #
    3XUP4
    Mfr. Model #
    PA3872
    Air Filter, Round, 1-3/4" Height, 23-3/8" Length
    Web Price $14.80 / each
  • Spin-On Oil Filter, Length: 9-15/16", Outside Dia.: 4-21/32", Micron Rating: 9.8

    Brand
    BALDWIN FILTERS
    Item #
    2KYN7
    Mfr. Model #
    B495-SS
    Spin-On Oil Filter, Length: 9-15/16", Outside Dia.
    Web Price $26.80 / each
  • Hydraulic FilterSpin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KXU6
    Mfr. Model #
    BT839-10
    Hydraulic FilterSpin-On Filter Design
    Web Price $7.90 / each
  • Air Filter, Panel, 2-5/8" Height, 10-15/32" Length

    Brand
    BALDWIN FILTERS
    Item #
    4ZME3
    Mfr. Model #
    PA4323
    Air Filter, Panel, 2-5/8" Height, 10-15/32" Lengt
    Web Price $15.55 / each
  • Fuel Filter, In-Line Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KZJ5
    Mfr. Model #
    BF7736
    Fuel Filter, In-Line Filter Design
    Web Price $5.05 / each
  • Spin-On Oil Filter, Length: 3-1/2", Outside Dia.: 2-29/32", Micron Rating: 18

    Brand
    BALDWIN FILTERS
    Item #
    2KXZ6
    Mfr. Model #
    BT223
    Spin-On Oil Filter, Length: 3-1/2", Outside Dia.:
    Web Price $6.40 / each
  • Spin-On Oil Filter, Length: 11-25/32", Outside Dia.: 4-21/32", Micron Rating: 5

    Brand
    BALDWIN FILTERS
    Item #
    2KXT5
    Mfr. Model #
    BD7154
    Spin-On Oil Filter, Length: 11-25/32", Outside Dia.&#x
    Web Price $48.80 / each
  • Spin-On Oil Filter, Length: 5-13/32", Outside Dia.: 3-11/16", Micron Rating: 9.8

    Brand
    BALDWIN FILTERS
    Item #
    2KXR7
    Mfr. Model #
    B2
    Spin-On Oil Filter, Length: 5-13/32", Outside Dia.
    Web Price $6.15 / each
  • Fuel Filter, Spin-On Filter Design

    Brand
    BALDWIN FILTERS
    Item #
    2KXX8
    Mfr. Model #
    BF7633
    Fuel Filter, Spin-On Filter Design
    Web Price $13.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More