Skip Content

BALAX

8 results found that include 27 products

Filter Results By

Viewing as

List Table
  • High Speed Steel, Thread Forming, Bright Tap Finish
    • Multiple product options available

      These high speed steel (HSS) taps are ideal for forming threads in ferrous and nonferrous materials. The design helps eliminate chips when threading deep blind holes by displacing metal.

      Multiple product options available

  • High Speed Steel, Spiral Flute, Bright Tap Finish
    • Multiple product options available

      These high speed steel (HSS) taps feature a spiral-flute design and bright finish. They are designed for use with nonferrous metals. The spiral point helps push chips forward. Models with a shallow flute help apply cutting fluid throughout the process.

      Multiple product options available

  • High Speed Steel, Spiral Flute, Oxide Tap Finish
    • Multiple product options available

      These high speed steel (HSS) taps feature a spiral-flute design and an oxide tap finish. The spiral point pushes chips forward.

      Multiple product options available

  • M12-1.75 Tap, Bottoming, 0 Flutes, High Speed Steel, Bright
    Solid Carbide, Thread Forming, Bright Tap Finish
    • BALAX
    • These taps feature solid carbide construction and are designed to form the threads instead of cutting them. The design helps to eliminate chipping and is suitable for both through holes and blind holes.

    • Item # 35XM57
    • Mfr. Model # 19072-400
    • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Metric, Tap Thread Size M12-1.75, Tap Chamfer...More

  • High Speed Steel, Thread Forming, TiCN Tap Finish
    • Multiple product options available

      For use in nonferrous and ferrous materials, these high speed steel (HSS) taps are designed for forming, rather than cutting threads. The design helps eliminate chips when threading deep blind holes by displacing metal. Each features a titanium carbo-nitride (TiCN) coating, which offers improved hardness and reduced friction coefficients when compared to a TiN coating.

      Multiple product options available

  • High Speed Steel, Spiral Flute, Nitride/Oxide Tap Finish
    • Multiple product options available

      Multiple product options available

      Multiple product options available

  • 5/8"-11 Tap, Plug, 4 Flutes, High Speed Steel, Br
    High Speed Steel, Spiral Point, Bright Tap Finish
    • BALAX
    • These high speed steel (HSS) taps feature a spiral point design and bright tap finish. Use for through holes in general machining applications.

    • Item # 35XM60
    • Mfr. Model # 30187-000
    • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size 5/8 In.-11, Tap Chamfer Plug,...More

  • #1-64 Tap, Bottoming, 0 Flutes, High Speed Steel, TiN&
    High Speed Steel, Thread Forming, TiN Tap Finish
    • BALAX
    • These high speed steel (HSS) taps are designed for forming, rather than cutting threads. Each features a titanium nitride (TiN) finish, which offers high wear resistance and thermal stability. It also offers a low friction coefficient, improving thermal heat transfer away from the tool.

    • Item # 35XM47
    • Mfr. Model # 10122-01T
    • Tap, Tap Style Straight Flute (Hand), Tap Dimension Type Inch, Tap Thread Size #1-64, Tap Chamfer Bottoming,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More