Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

AUTONICS

486 products found

Filter Results By

Viewing as

List
  • Hour Meter, 24 to 240VAC, 6 to 240VDC Operating Voltage, Number of Digits: 8

    Brand
    AUTONICS
    Item #
    32J128
    Mfr. Model #
    LE8N-BF
    Hour Meter, 24 to 240VAC, 6 to 240VDC Operating Voltag
    Web Price $55.50 / each
  • Encoder Coupling, Bore 10mm, O D 22mm

    Brand
    AUTONICS
    Item #
    11M944
    Mfr. Model #
    EC-3
    Encoder Coupling,Bore 10mm,O D 22mm
    Web Price $12.30 / each
  • Multi-Function Time Delay Relay, 120 to 240VAC Coil Volts, 5A Contact Amp Rating (Resistive), Contac

    Brand
    AUTONICS
    Item #
    32J137
    Mfr. Model #
    AT11DN
    Multi-Function Time Delay Relay, 120 to 240VAC Coil Volts,&
    Clearance Price $59.85 / each

    Web Price $63.00

  • Multi-Function Time Delay Relay, 24 to 240VAC/24 to 240VDC Coil Volts, 5A Contact Amp Rating (Resist

    Brand
    AUTONICS
    Item #
    32J133
    Mfr. Model #
    LE4S
    Multi-Function Time Delay Relay, 24 to 240VAC/24 to 24
    Web Price $118.50 / each
  • 1500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 2.0mm

    Brand
    AUTONICS
    Item #
    32W405
    Mfr. Model #
    PR12-2DN
    1500 Hz Inductive Cylindrical Proximity Sensor with Max. De
    Web Price $32.20 / each
  • 20 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 4.0mm

    Brand
    AUTONICS
    Item #
    32W408
    Mfr. Model #
    PR12-4AO
    20 Hz Inductive Cylindrical Proximity Sensor with Max. Dete
    Web Price $49.00 / each
  • Multi-Function Time Delay Relay, 100 to 240VAC/24 to 240VDC Coil Volts, 5A Contact Amp Rating (Resis

    Brand
    AUTONICS
    Item #
    32J145
    Mfr. Model #
    AT8N
    Multi-Function Time Delay Relay, 100 to 240VAC/24 to 2
    Clearance Price $55.58 / each

    Web Price $58.50

  • 400 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 10.0mm

    Brand
    AUTONICS
    Item #
    32W421
    Mfr. Model #
    PR30-10DP
    400 Hz Inductive Cylindrical Proximity Sensor with Max. Det
    Web Price $38.60 / each
  • Electronic Timer, 10 Amps, 120 to 240VAC Voltage, Operation Mode: 365 Days, Number of Channels: 2

    Brand
    AUTONICS
    Item #
    32J135
    Mfr. Model #
    LE7M-2
    Electronic Timer, 10 Amps, 120 to 240VAC Voltage, Operation
    Web Price $164.00 / each
  • Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: DPST

    Brand
    AUTONICS
    Item #
    21HJ25
    Mfr. Model #
    21HJ25
    Temperature Controller, 1/16 DIN Size, 100 to 240VAC I
    Web Price $82.50 / each
  • Electronic Timer, 15 Amps, 120 to 240VAC Voltage, Operation Mode: 365 Days, Number of Channels: 1

    Brand
    AUTONICS
    Item #
    32J136
    Mfr. Model #
    LE365S-41
    Electronic Timer, 15 Amps, 120 to 240VAC Voltage, Operation
    Web Price $137.00 / each
  • Digital Counter/Timer, Number of Digits: 4, 100 to 240VAC Input Voltage

    Brand
    AUTONICS
    Item #
    32J096
    Mfr. Model #
    CT4S-1P4
    Digital Counter/Timer, Number of Digits:  4, 100
    Web Price $115.50 / each
  • Electronic Counter Totalizer, Number of Digits: 8, LCD Display, Max. Counts per Second: 1000

    Brand
    AUTONICS
    Item #
    32J127
    Mfr. Model #
    LA8N-BN
    Electronic Counter Totalizer, Number of Digits: 8, LCD
    Web Price $38.70 / each
  • 36x72mm Multi-Panel Meter AC Amps

    Brand
    AUTONICS
    Item #
    11Y512
    Mfr. Model #
    MT4Y-AA-4N
    36x72mm Multi-Panel Meter AC Amps
    Web Price $136.00 / each
  • 1/32 Din Scaling Panel Meter

    Brand
    AUTONICS
    Item #
    11Y548
    Mfr. Model #
    M4NS-NA
    1/32 Din Scaling Panel Meter
    Web Price $120.00 / each
  • Encoder Coupling, Bore 6mm, O D 15mm

    Brand
    AUTONICS
    Item #
    11M942
    Mfr. Model #
    EC-1
    Encoder Coupling,Bore 6mm,O D 15mm
    Web Price $12.30 / each
  • Multi-Function Time Delay Relay, 100 to 240VAC Coil Volts, 5A Contact Amp Rating (Resistive), Contac

    Brand
    AUTONICS
    Item #
    32J139
    Mfr. Model #
    AT11EN
    Multi-Function Time Delay Relay, 100 to 240VAC Coil Volts,&
    Web Price $65.25 / each
  • Temperature Controller, 1/16 DIN Size, 100 to 240VAC Input Voltage, Switch Function: SPST, DPST

    Brand
    AUTONICS
    Item #
    21HJ32
    Mfr. Model #
    21HJ32
    Temperature Controller, 1/16 DIN Size, 100 to 240VAC I
    Web Price $72.25 / each
  • Multi-Function Time Delay Relay, 24VAC/DC Coil Volts, 5A Contact Amp Rating (Resistive), Contact For

    Brand
    AUTONICS
    Item #
    32J138
    Mfr. Model #
    AT11DN-2
    Multi-Function Time Delay Relay, 24VAC/DC Coil Volts, 5A&#x
    Web Price $63.00 / each
  • RTD, J or K Thermocouple Digital Panel Mount Thermometer, -148° to 2192° Temp. Range (F)

    Brand
    AUTONICS
    Item #
    11Y551
    Mfr. Model #
    TC4W-N4N
    RTD, J or K Thermocouple Digital Panel Mount Thermometer,&#
    Web Price $102.50 / each
  • Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Bare Wire, End 1 Keyway: Single

    Brand
    AUTONICS
    Item #
    32W382
    Mfr. Model #
    CLD3-5
    Cordset, End 1 Number of Pins: 4, End 2 Gender&#x
    Web Price $20.80 / each
  • 2 Phase, 24-35 VDC Voltage Stepping Motor Driver, 2.0 Amps Per Phase, 50 kpps

    Brand
    AUTONICS
    Item #
    5PFF7
    Mfr. Model #
    MD2U-MD20
    2 Phase,24-35 VDC Voltage Stepping Motor Driver,2.0 Amps Pe
    Web Price $321.50 / each
  • 50mm Selectable Light On/Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

    Brand
    AUTONICS
    Item #
    32W485
    Mfr. Model #
    BEN10M-TFR
    50mm Selectable Light On/Dark On Rectangular Photoelectric
    Web Price $129.50 / each
  • Extension Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Male Straight

    Brand
    AUTONICS
    Item #
    32W371
    Mfr. Model #
    C4A4-2
    Extension Cordset, End 1 Number of Pins: 4, End 2
    Web Price $24.95 / each
  • Single Function Time Delay Relay, 24VAC/DC Coil Volts, 3A Contact Amp Rating (Resistive), Contact Fo

    Brand
    AUTONICS
    Item #
    32J143
    Mfr. Model #
    AT8PMN-2
    Single Function Time Delay Relay, 24VAC/DC Coil Volts,
    Web Price $73.75 / each
  • Hour Meter, Number of Digits: 8, Rectangular Bezel Face Shape

    Brand
    AUTONICS
    Item #
    32J129
    Mfr. Model #
    LE8N-BN
    Hour Meter, Number of Digits: 8, Rectangular Bezel Fac
    Web Price $47.50 / each
  • 1500 Hz Inductive Cylindrical Proximity Sensor with Max. Detecting Distance 1.5mm

    Brand
    AUTONICS
    Item #
    32W398
    Mfr. Model #
    PR08-1.5DN
    1500 Hz Inductive Cylindrical Proximity Sensor with Max. De
    Web Price $36.40 / each
  • 2 Phase, NEMA 17 / 42mm Frame Stepper Motor, Solid Motor Shaft Design, 1.2 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFF1
    Mfr. Model #
    A2K-M243
    2 Phase,NEMA 17 / 42mm Frame Stepper Motor,Solid Motor
    Web Price $59.25 / each
  • Multi-Function Time Delay Relay, 120 to 240VAC Coil Volts, 5A Contact Amp Rating (Resistive), Contac

    Brand
    AUTONICS
    Item #
    32J149
    Mfr. Model #
    AT8SDN
    Multi-Function Time Delay Relay, 120 to 240VAC Coil Volts,&
    Web Price $58.00 / each
  • 2 Phase, NEMA 23 / 56mm Frame Stepper Motor, Solid Motor Shaft Design, 2.0 Amps Per Phase

    Brand
    AUTONICS
    Item #
    5PFF3
    Mfr. Model #
    A16K-G268
    2 Phase,NEMA 23 / 56mm Frame Stepper Motor,Solid Motor
    Web Price $199.50 / each
  • NPN Open Collector Output Type, Encoder, Hollow Shaft, Shaft Dia., 100 Pulses per Revolution

    Brand
    AUTONICS
    Item #
    11M895
    Mfr. Model #
    E40H12-100-3-N-24-C
    NPN Open Collector Output Type, Encoder, Hollow Shaft,Shaft
    Web Price $309.00 / each
  • Digital Counter/Timer, Number of Digits: 6, 100 to 240VAC Input Voltage

    Brand
    AUTONICS
    Item #
    32J101
    Mfr. Model #
    CT6S-1P4
    Digital Counter/Timer, Number of Digits:  6, 100
    Web Price $121.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More