Skip Content

Automotive Wire and Cable

6 results found that include 184 products

Filter Results By

Viewing as

List Table
  • Primary Wire
    • BATTERY DOCTOR
    • Multiple product options available

      Automotive primary wire is available in a range of sizes. Primary wire is used at nominal voltages for general wiring needs. High-heat, cross-linked wire helps provide resistance to chemicals, abrasion, and moisture.

      Multiple product options available

  • Automotive Primary Wire
    • Multiple product options available

      Automotive primary wire is available in a range of sizes. It features PVC insulation. Use in cars, trucks, and other surface vehicles to connect lighting, instrumentation, and other circuits.

      Multiple product options available

  • Trailer Cable
    • VELVAC
    • Multiple product options available

      Automotive trailer cable is available in a range of sizes. It features PVC insulation. The copper conductors help allow flexibility.

      Multiple product options available

  • Battery Cable
    • QUICK CABLE
    • Multiple product options available

      Automotive battery cable is available in a range of sizes. It features PVC insulation. Battery cable is able to transfer current from one electrical component to another, supplying power to batteries and similar components.

      Multiple product options available

  • 25 ft. PVC Bulk Battery Cable with 1 Conductor(s)
    25 ft. PVC Bulk Battery Cable with 1 Conductor(s)
    • CAROL
    • Bulk Battery Cable, Number of Conductors 1, Wire Size - Wire and Cable 2/0, Insulation Material - Wire and Cable PVC, Wire Color Black, Spool Length 25 ft., Max. Voltage 50VDC, Jacket Color Black, Color Black, Stranded, Conductor Material Copper, Nominal Outside Dia. 0.585 In., Temp. Range -40 Degrees to 221 Degrees F, Features Resistant to Water, Grease, Sunlight, and Abrasion, Standards Meets SAE J-1127, Type SGT

    • Item # 1YPZ9
    • Mfr. Model # 80.1406.01080
    • Bulk Battery Cable, Number of Conductors 1, Wire Size - Wire and Cable 2/0, Insulation Material - Wire and...More

  • 25 ft. PVC Bulk Battery Cable with 1 Conductor(s)
    Bulk Battery Cable
    • CAROL
    • This bulk battery cable is available in a range of sizes. It features PVC insulation. Switch-to-starter battery cable resists water, grease, sunlight, and abrasion. Cable is suitable for automotive, industrial, and marine applications.

    • Item # 1YPZ7
    • Mfr. Model # 80.1405.01080
    • Bulk Battery Cable, Number of Conductors 1, Wire Size - Wire and Cable 1/0, Insulation Material - Wire and...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More