Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Automotive Testing

52 results found that include 52 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Battery Tester,9V, AA, AAA, C and D Cell
Battery Load Tester,Analog,100A
  • OTC
  • Battery Load Tester, Analog, 100A

    Battery Load Tester,Analog,100A
  • Item # 45NU82
  • Mfr. Model # 3180
  • Battery Load Tester, Analog, Load Ranges 100 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

  • Category : Battery Testers
Refractometer, Handheld
  • TM

    Grainger Choice

  • WESTWARD
  • Refractometer, Handheld

    Refractometer, Handheld
  • Item # 1EFX8
  • Mfr. Model # 1EFX8
  • Refractometer, Handheld, Includes Screwdriver, Eyedropper, and Padded Case

  • Category : Battery Testers
Compression Test Kit
Battery Tester,Analog,12 to 24V,125A
Voltage Tester,6 to 24V
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 6 to 24V

    Voltage Tester,6 to 24V
  • Item # 1EKN4
  • Mfr. Model # 1EKN4
  • Voltage Tester, 4.5mt Load Ranges, 6 to 24 Voltage Range, Works With 6 and 24 V Automotive Batteries, Metal...More

  • Category : Battery Testers
Battery Tester,Analog,125 Amps
  • ASSOCIATED EQUIP
  • Battery Tester, Analog, 125 Amps

    Battery Tester,Analog,125 Amps
  • Item # 29RV99
  • Mfr. Model # 6029
  • Battery Tester, Analog, 125 Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 400 to 1000...More

  • Category : Battery Testers
Battery Load Tester,Digital,125 Amps
  • ASSOCIATED EQUIP
  • Battery Load Tester, Digital, 125 Amps

    Battery Load Tester,Digital,125 Amps
  • Item # 29RW01
  • Mfr. Model # 6033
  • Battery Load Tester, Digital, 125 Load Ranges, 7 to 19V Voltage Range, Works With 12V Batteries, 200 to 1000...More

  • Category : Battery Testers
Carbon Pile Load Tester,Analog,500 Amps
  • ASSOCIATED EQUIP
  • Carbon Pile Load Tester, Analog, 500 Amps

    Carbon Pile Load Tester,Analog,500 Amps
  • Item # 29RW02
  • Mfr. Model # 6034
  • Carbon Pile Load Tester, Analog, 50 to 500 Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V...More

  • Category : Battery Testers
Battery Load Tester,Digital,131A
  • OTC
  • Battery Load Tester, Digital, 131A

    Battery Load Tester,Digital,131A
  • Item # 45NU84
  • Mfr. Model # 3182
  • Battery Load Tester, Digital, Load Ranges 131 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

  • Category : Battery Testers
Coolant Test Kit,Test Kit,CTK5029
Battery Tester,Analog,1.5 to 9V
  • AMPROBE
  • Battery Tester, Analog, 1.5 to 9V

    Battery Tester,Analog,1.5 to 9V
  • Item # 38RX03
  • Mfr. Model # BAT-250
  • Battery Tester, Analog, 1.5 to 9V Voltage Range, Works With 9V, AAA, AA, C, D, 1.5V Batteries, Analog...More

  • Category : Battery Testers
Battery Load Tester,Analog,130A
  • OTC
  • Battery Load Tester, Analog, 130A

    Battery Load Tester,Analog,130A
  • Item # 45NU83
  • Mfr. Model # 3181
  • Battery Load Tester, Analog, Load Ranges 130 Amps, Voltage Range 0 to 16V, Works With 6V and 12V Batteries,...More

  • Category : Battery Testers
Tester,Battery Charging/Starting System
  • OTC
  • Tester, Battery Charging/Starting System

    Tester,Battery Charging/Starting System
  • Item # 1EAU1
  • Mfr. Model # 3184
  • Tester, Battery Charging and Starting System, 50 to 2000 Amps Load Ranges, 6 to 12V Voltage Range, Works With...More

  • Category : Battery Testers
Battery Tester,50 to 500A,12V,Analog
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, 50 to 500A, 12V, Analog

    Battery Tester,50 to 500A,12V,Analog
  • Item # 34NK65
  • Mfr. Model # 34NK65
  • Battery Tester, 50 to 500A Load Ranges, 12V Voltage Range, Works With 12V Batteries, Clamps Probe, Analog...More

  • Category : Battery Testers
Battery Tester,Digital,12 to 24V,125A
System Tester,Digital,Resistance
  • ASSOCIATED EQUIP
  • System Tester, Digital, Resistance

    System Tester,Digital,Resistance
  • Item # 29RW14
  • Mfr. Model # 12-1012
  • System Tester, Digital, 0 Load Ranges, 9 to 15V Voltage Range, Works With 12V Batteries, 100 to 1100 Cold...More

  • Category : Battery Testers
Battery Tester,Analog,6 to 24V,1000A
Cooling System Test Kit,Gauge
  • MITYVAC
  • Cooling System Test Kit, Gauge

    Cooling System Test Kit,Gauge
  • Item # 1XGR2
  • Mfr. Model # MV4525
  • Cooling System Test Kit, Gauge, For Use With Cars, Trucks and Tractors, Includes Pressure Pump, 2.5 In. Dia....More

  • Category : Automotive Testing Instruments
Digital Compression Test Kit
  • MITYVAC
  • Digital Compression Test Kit

    Digital Compression Test Kit
  • Item # 1XGR3
  • Mfr. Model # MV5532
  • Digital Compression Test Kit, For Use With Cars, Trucks and Tractors, Test Compression 0 to 300 psi, Includes...More

  • Category : Automotive Testing Instruments
Battery Tester w/Printer
  • DSR PROSERIES
  • Battery Tester w/Printer

    Battery Tester w/Printer
  • Item # 14N889
  • Mfr. Model # PST-900X
  • Battery Tester, w/Printer, Cca (SAE), EN, IEC, DIN, JIS Load Ranges, 6 & 12 Volt Batteries, 12 & 24 Volt...More

  • Category : Battery Testers
Automotive Multimeter Kit,600V
  • EXTECH
  • Automotive Multimeter Kit, 600V

    Automotive Multimeter Kit,600V
  • Item # 40JZ64
  • Mfr. Model # AUT500
  • Automotive Multimeter Kit, Voltage (DC) 600V, Voltage (AC) 600V, 20 Amps DC, 20 Amps AC, 40M Ohms, RPM Range...More

  • Category : Automotive Test and Record Instruments
Digital Diesel Compression Test Kit
Voltage Meter, LCD, No AC Cord, Plastic
Automotive Battery Tester
Battery Tester
Battery Tester,Kit,24 Volt
  • OTC
  • Battery Tester, Kit, 24 Volt

    Battery Tester,Kit,24 Volt
  • Item # 1EAP6
  • Mfr. Model # 3167-HD
  • Battery Tester, Kit, 12 to 24 Voltage Range, Works With Charging, Starting and Diode Systems, 50 to 2000 Cold...More

  • Category : Battery Testers
System Tester,Digital,500 Amps
  • ASSOCIATED EQUIP
  • System Tester, Digital, 500 Amps

    System Tester,Digital,500 Amps
  • Item # 29RW17
  • Mfr. Model # 6044C
  • System Tester, Digital, 75 to 500 Load Ranges, 0 to 45 V Voltage Range, Works With 12V Batteries, 150 to 1000...More

  • Category : Battery Testers
System Tester, Electrical
  • OTC
  • System Tester, Electrical

    System Tester, Electrical
  • Item # 1EAP9
  • Mfr. Model # 3131AGM
  • System Tester, Electrical, 12 Voltage Range, Works With 12 Volt Automotive Type Batteries, 100 to 1500 Cold...More

  • Category : Battery Testers
Digital Diesel Test Kit
  • MITYVAC
  • Digital Diesel Test Kit

    Digital Diesel Test Kit
  • Item # 1XGR4
  • Mfr. Model # MV5536
  • Digital Diesel Test Kit, For Use With Cars, Trucks and Tractors, Test Compression 0 to 1000 psi, Includes...More

  • Category : Automotive Testing Instruments
Oil Test Kit,Kit,OTK5063
Battery Charger, Starter System
  • OTC
  • Battery Charger, Starter System

    Battery Charger, Starter System
  • Item # 1EAU2
  • Mfr. Model # 3185
  • Battery Charger, Starter System, 6 to 12 Voltage Range, Works With 12 Volt Batteries, 50 to 2000 Cold...More

  • Category : Battery Testers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More