Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Testing

9 Results Found that Include 9 Products

Results per page:  16 | 32 | 48
Vacuum Brake/Evacuator Bleeder
Automotive Multimeter Kit,600V
  • EXTECH
  • Automotive Multimeter Kit, 600V Automotive Multimeter Kit,600V
  • Item # 40JZ64
  • Mfr. Model # AUT500
  • Automotive Multimeter Kit, Voltage (DC) 600V, Voltage (AC) 600V, 20 Amps DC, 20 Amps AC, 40M Ohms, RPM Range...More

  • Category : Automotive Test and Record Instruments
Digital Compression Test Kit
  • MITYVAC
  • Digital Compression Test Kit Digital Compression Test Kit
  • Item # 1XGR3
  • Mfr. Model # MV5532
  • Digital Compression Test Kit, For Use With Cars, Trucks and Tractors, Test Compression 0 to 300 psi, Includes...More

  • Category : Automotive Testing Instruments
Battery Tester,Digital,12 to 24V,125A
Battery Tester,Digital,6 to 12V,125A
Battery Load Tester,Digital,125 Amps
  • ASSOCIATED EQUIP
  • Battery Load Tester, Digital, 125 Amps Battery Load Tester,Digital,125 Amps
  • Item # 29RW01
  • Mfr. Model # 6033
  • Battery Load Tester, Digital, 125 Load Ranges, 7 to 19V Voltage Range, Works With 12V Batteries, 200 to 1000...More

  • Category : Battery Testers
Electric Stethoscope
Battery Tester,50 to 500A,12V,Analog
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, 50 to 500A, 12V, Analog Battery Tester,50 to 500A,12V,Analog
  • Item # 34NK65
  • Mfr. Model # 34NK65
  • Battery Tester, 50 to 500A Load Ranges, 12V Voltage Range, Works With 12V Batteries, Clamps Probe, Analog...More

  • Category : Battery Testers
Electric Stethoscope,Color Coded Clamps
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More