Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Automotive Testing

12 results found that include 12 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Battery Tester, Professional
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Professional

    Battery Tester, Professional
  • Item # 1EFX5
  • Mfr. Model # 1EFX5
  • Battery Fluid Tester, Professional, Construction Plastic, Includes Color Coded Temperature Scale

Refractometer, Handheld
  • TM

    Grainger Choice

  • WESTWARD
  • Refractometer, Handheld

    Refractometer, Handheld
  • Item # 1EFX8
  • Mfr. Model # 1EFX8
  • Refractometer, Handheld, Includes Screwdriver, Eyedropper, and Padded Case

Battery Tester, Glass Type
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Glass Type

    Battery Tester, Glass Type
  • Item # 1EFX6
  • Mfr. Model # 1EFX6
  • Battery Fluid Tester, Glass Type, Construction Plastic, Includes Quick Reference, Color Coded-Poor,Fair, and...More

Battery Tester,Digtl,50 to 125A,High Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Digtl, 50 to 125A, High Res

    Battery Tester,Digtl,50 to 125A,High Res
  • Item # 22YM07
  • Mfr. Model # 22YM07
  • Battery Tester, Digital, 50 to 125A Load Ranges, 8 to 20V Voltage Range, Works With 12V Batteries, 300 to...More

Battery Tester,Analog,50 to 125A,Low Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Analog, 50 to 125A, Low Res

    Battery Tester,Analog,50 to 125A,Low Res
  • Item # 22YM06
  • Mfr. Model # 22YM06
  • Battery Tester, Analog, 50 to 125A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 500...More

Battery Tester, Disc Type
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Disc Type

    Battery Tester, Disc Type
  • Item # 1EFX4
  • Mfr. Model # 1EFX4
  • Battery Fluid Tester, Disc Type, Construction Plastic, Includes One Piece Rubber Bulb and Neoprene Tip

Battery Tester,Analog,50 to 100A,Low Res
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, Analog, 50 to 100A, Low Res

    Battery Tester,Analog,50 to 100A,Low Res
  • Item # 22YM05
  • Mfr. Model # 22YM05
  • Battery Tester, Analog, 50 to 100A Load Ranges, 0 to 16V Voltage Range, Works With 6V and 12V Batteries, 200...More

Tester,Battery,200 A
  • TM

    Grainger Choice

  • WESTWARD
  • Tester, Battery, 200 A

    Tester,Battery,200 A
  • Item # 3Z634
  • Mfr. Model # 3Z634
  • Battery Tester, Stainless Steel, 12 Volts, 12 1/2 x 9 x 7 3/4 Inches, 200 Amps, Test Batteries to 1000 CCA

Tester,Battery
  • TM

    Grainger Choice

  • WESTWARD
  • Tester, Battery

    Tester,Battery
  • Item # 4Z581
  • Mfr. Model # 4Z581
  • Battery Tester, 100 Amps Load, 12 1/2 x 6 1/2 x 3 1/2 Inches, Tests 6/12 Volts Batteries to 1000 CCA

Battery Tester,50 to 500A,12V,Analog
  • TM

    Grainger Choice

  • WESTWARD
  • Battery Tester, 50 to 500A, 12V, Analog

    Battery Tester,50 to 500A,12V,Analog
  • Item # 34NK65
  • Mfr. Model # 34NK65
  • Battery Tester, 50 to 500A Load Ranges, 12V Voltage Range, Works With 12V Batteries, Clamps Probe, Analog...More

Voltage Tester,6 to 24V
  • TM

    Grainger Choice

  • WESTWARD
  • Voltage Tester, 6 to 24V

    Voltage Tester,6 to 24V
  • Item # 1EKN4
  • Mfr. Model # 1EKN4
  • Voltage Tester, 4.5mt Load Ranges, 6 to 24 Voltage Range, Works With 6 and 24 V Automotive Batteries, Metal...More

Refractometer,Digital w/Electronic Load
  • TM

    Grainger Choice

  • WESTWARD
  • Refractometer, Digital w/Electronic Load

    Refractometer,Digital w/Electronic Load
  • Item # 1EFX9
  • Mfr. Model # 1EFX9
  • Refractometer, Digital With Electronic Load, Digital Display, Includes Screwdriver, Eyedropper, and Padded...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More