Skip Content

Automotive Specialized Tools

46 results found that include 46 products

Make car and truck maintenance easier with specialized automotive tools from Grainger. Shop here to find adjustable oil filter pliers, swivel filter wrenches, suction cup dent pullers, brake spring pliers, terminal tools, brake lathes and other specialized tools to add to your arsenal. Every garage and shop can benefit from specialized automotive tools that help with everything from changing an oil filter or pulling the steering wheel to re-machining brake drums and resurfacing rotors. You can count on Grainger to have the specialized automotive tools you need.Close

Filter Results By

Branch Availability
Item
Type
Color
Spout Flex Size
Length
Width
Price
Shop By
Ratings

Viewing as

List
  • Pitman Arm Puller,Max. Spread 3 1/4 In
    Pitman Arm Puller,Max. Spread 3 1/4 In
    • OTC
    • Item # 2TVL4
    • Mfr. Model # 6497
    • Pitman Arm Puller, Allows Pitman Arm To Be Removed From Steering Gear While Steering Gear Is Still In...More

  • Engine Barring Socket,Black,Steel,3in. L
    Engine Barring Socket,Black,Steel,3in. L
  • Race and Seal Driver Set,10-13/64" L
    Race and Seal Driver Set,10-13/64" L
    • OTC
    • Item # 52VH61
    • Mfr. Model # 4507
    • Bearing Race and Seal Driver Set, Heavy-Duty, Color Silver and Chrome, Spout Flex Size 1/2 In., Length...More

  • Gland Nut Wrench,Adjustable
    Gland Nut Wrench,Adjustable
    • OTC
    • Item # 2TVT3
    • Mfr. Model # 1266
    • Gland Nut Wrench, Adjustable, Designed To Fit Hydraulic Cylinders, For Use On Farm And Construction...More

  • Transmission Output Shaft End Yoke Remv
    Transmission Output Shaft End Yoke Remv
  • Bushing Drive Set,15" L
    Bushing Drive Set,15" L
    • OTC
    • Item # 52VH57
    • Mfr. Model # 4410
    • Bushing Drive Set, Heavy-Duty, Color Silver and Chrome, Spout Flex Size 1/2 In., Length 15 In., Width 12 In.,...More

  • Pump Pulley Remover/Installer Set
    Pump Pulley Remover/Installer Set
    • OTC
    • Item # 2TVP9
    • Mfr. Model # 7830A
    • Power Steering Pump Pulley Remover/Installer Set, For Removing And Installing Power Steering Pump Pulleys,...More

  • Wheel Stud Service Kit,19 in. L
    Wheel Stud Service Kit,19 in. L
    • OTC
    • Item # 48XV31
    • Mfr. Model # 4295
    • Wheel Stud Service Kit, Manual, Color Silver, Spout Flex Size N/A, Length 19 In., Width 19 In., Automotive,...More

  • Bushing Driver Set,9-13/16" L
    Bushing Driver Set,9-13/16" L
    • OTC
    • Item # 52VH60
    • Mfr. Model # 4505
    • Bushing Driver Set, Heavy-Duty, Color Black and Chrome, Spout Flex Size 1/2 In., Length 9-13/16 In., Width...More

  • Diesel Particulate Filter Cleaner
    Diesel Particulate Filter Cleaner
  • DIGITAL HYDRAULIC FLOW METER, 100 GPM
    DIGITAL HYDRAULIC FLOW METER, 100 GPM
    • OTC
    • Item # 52VH47
    • Mfr. Model # 4285
    • Digital Hydraulic Flow Test Kit, Heavy-Duty, Color Blue and Gray, Spout Flex Size 1/2 In., Length 12-13/32...More

  • Deluxe Noid Light Set,Adjustable,Gray
    Deluxe Noid Light Set,Adjustable,Gray
    • OTC
    • Item # 53GK12
    • Mfr. Model # 3054E
    • Deluxe Noid Light Set, Adjustable, Color Gray, Spout Flex Size 1 In., Length 9-7/64 In., Width 7-19/64 In.,...More

  • Spicer Clutch Adjustalbe Wrench
    Spicer Clutch Adjustalbe Wrench
    • OTC
    • Item # 1EAV1
    • Mfr. Model # 7028
    • Clutch Adjusting Wrench, Length 5 In, Internal Adjustment of Spicer Angle Spring and Multiple Lever Clutches,...More

  • Water Pump Holding Tool
    Water Pump Holding Tool
    • OTC
    • Item # 5KGJ1
    • Mfr. Model # 6616
    • GM Water Pump Holding Tool, Holds Timing Chain in Place So Water Pump Can Be Removed For Service, Number of...More

  • Steering Wheel,Pulley,Flywheel Puller
    Steering Wheel,Pulley,Flywheel Puller
    • OTC
    • Item # 3GYC6
    • Mfr. Model # 7403
    • Steering Wheel, Pulley, and Flywheel Puller, -, Spout Flex Size -, Size -, Capacity -, Valve Type -, Works On...More

  • Slack Adjuster Puller,7-39/64 in. L
    Slack Adjuster Puller,7-39/64 in. L
    • OTC
    • Item # 48XV36
    • Mfr. Model # 5056
    • Slack Adjuster Puller, Manual, Color Silver, Spout Flex Size N/A, Length 7-39/64 In., Width 7-39/64 In.,...More

  • Pitman Arm Puller,Max. Spread 2 1/4 In
    Pitman Arm Puller,Max. Spread 2 1/4 In
  • Puller Leg Set,Steering Wheel
    Puller Leg Set,Steering Wheel
  • Bushing Driver Set,9-1/4" L
    Bushing Driver Set,9-1/4" L
    • OTC
    • Item # 52VH56
    • Mfr. Model # 4407
    • Bushing Driver Set, Heavy-Duty, Color Black and Chrome, Spout Flex Size 1/2 In., Length 9-1/4 In., Width...More

  • Flywheel Puller Set,10 Different Pullers
    Flywheel Puller Set,10 Different Pullers
    • OTC
    • Item # 5KGJ0
    • Mfr. Model # 4742
    • Flywheel Puller Set, Works On Small Engines and Works on Many Makes Such as Honda, Suzuki, Kawasaki, Yamaha,...More

  • Oil Pressure Adapter,2-45/64" L
    Oil Pressure Adapter,2-45/64" L
    • OTC
    • Item # 52VJ12
    • Mfr. Model # 7219
    • Oil Pressure Adapter, Heavy-Duty, Color Gray, Spout Flex Size 1/2 In., Length 2-45/64 In., Width 2-45/64 In.,...More

  • Torque Angle Gauge,2-7/64" L
    Torque Angle Gauge,2-7/64" L
    • OTC
    • Item # 52VJ13
    • Mfr. Model # 7415
    • Torque Angle Gauge, Heavy-Duty, Color White, Spout Flex Size 1/2 In., Length 2-7/64 In., Width 7/64 In.,...More

  • Flow Block,7-1/2" L
    Flow Block,7-1/2" L
    • OTC
    • Item # 52VH48
    • Mfr. Model # 4290
    • Flow Block, Heavy-Duty, Color Gray, Spout Flex Size 1/2 In., Length 7-1/2 In., Width 5-1/8 In., Height 2-1/2...More

  • Stretch Belt Set,7-3/4" L
    Stretch Belt Set,7-3/4" L
    • OTC
    • Item # 52VJ14
    • Mfr. Model # 7425
    • Stretch Belt Set, Heavy-Duty, Color Gray, Spout Flex Size 1/2 In., Length 7-3/4 In., Width 1-13/64 In.,...More

  • Flow Block,8-3/4" L
    Flow Block,8-3/4" L
    • OTC
    • Item # 52VH49
    • Mfr. Model # 4291
    • Flow Block, Heavy-Duty, Color Gray, Spout Flex Size 1/2 In., Length 8-3/4 In., Width 6 In., Height 7-1/8 In.,...More

  • Digital Hydraulic Readout,8" L
    Digital Hydraulic Readout,8" L
    • OTC
    • Item # 52VH50
    • Mfr. Model # 4292
    • Digital Hydraulic Readout, Heavy-Duty, Color Blue and Gray, Spout Flex Size 1/2 In., Length 8 In., Width...More

  • Wire Loom Threading Kit,23-1/2" L
    Wire Loom Threading Kit,23-1/2" L
    • OTC
    • Item # 52VH59
    • Mfr. Model # 4462
    • Wire Loom Threading Kit, Heavy-Duty, Color Black, Spout Flex Size 1/2 In., Length 23-1/2 In., Width 7-1/2...More

  • Hydraulic Flow Set,17-1/2" L
    Hydraulic Flow Set,17-1/2" L
    • OTC
    • Item # 52VH51
    • Mfr. Model # 4294
    • Hydraulic Flow Set, Heavy-Duty, Color Black, Blue and Gray, Spout Flex Size 1/2 In., Length 17-1/2 In., Width...More

  • Cam/Crank Locking Tool,7" L
    Cam/Crank Locking Tool,7" L
    • OTC
    • Item # 52VH63
    • Mfr. Model # 4844
    • Cam/Crank Locking Tool, Heavy-Duty, Color N/A, Spout Flex Size 1/2 In., Length 7 In., Width N/A, Designed to...More

  • Steering Wheel Lock Plate Remover
    Steering Wheel Lock Plate Remover
  • Cam Gear Clamp & Holder Set
    Cam Gear Clamp & Holder Set
    • OTC
    • Item # 39E945
    • Mfr. Model # 6679
    • Cam Gear Clamp Holder Set, Length 9.13 In., Width 9.13 In., Height 2 In., Excellent for Diesel injection Pump...More

  • Cam/Crank Locking Tool,8-3/4" L
    Cam/Crank Locking Tool,8-3/4" L
    • OTC
    • Item # 52VH66
    • Mfr. Model # 4876
    • Cam/Crank Locking Tool, Heavy-Duty, Length 8-3/4 In., Designed to Lock The Cam and Crank Sprockets Together...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More