Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Automotive Mini Circuit Breakers

17 results found that include 101 products

Filter Results By

Results per page:  16 | 32 | 48
  • Automotive Circuit Breakers, Plug In Mount

    Automotive Circuit Breakers, Plug In Mount
  • Multiple product options available

    Plug-in circuit breakers are available with Modified, Automatic, or Manual reset and provide electrical overload protection for trucks, buses, RVs, and boats.

    Automotive Circuit Breaker, Type III, Voltage 30, Reset Type Manual, Height 1", Width 3", Depth 1", Interrupt Rating 3kA @ 30VCD, For Use With Auxiliary and Accessory...More

CB Series Automotive Circuit Breaker, Surface Mounting, 200
CB Series Automotive Circuit Breaker, Surface Mounting, 50
  • Automotive Circuit Breakers, Stud Mount

    Automotive Circuit Breakers, Stud Mount
  • Multiple product options available

    • Auto reset

    Primarily used in heavy-duty truck applications, the breaker is connected into the circuit via ring terminals.

    Automotive Circuit Breaker, CB174, Reset Type Manual, Material of Construction Thermoplastic, Height 1.35", Width 1.11", Depth 0.48", Interrupt Rating 200A @ 250VAC,...More

CB Series Automotive Circuit Breaker, Surface Mounting, 30
  • Automotive Circuit Breakers, Flush Mount

    Automotive Circuit Breakers, Flush Mount
  • Multiple product options available

    • Flush mounting

    Circuit breakers can be used in auxiliary and accessory circuits for trucks, buses, RVs, and marine applications.

    Automotive Circuit Breaker, CB185, Voltage 42, Reset Type Manual, Material of Construction Thermoplastic, Height 2.89", Width 1.9", Depth 1.44", Interrupt Rating 3kA @...More

CB Series Automotive Circuit Breaker, Surface Mounting, 100
CB Series Automotive Circuit Breaker, Surface Mounting, 150
CB Series Automotive Circuit Breaker, Surface Mounting, 60
CB Series Automotive Circuit Breaker, Surface Mounting, 150
CB Series Automotive Circuit Breaker, Surface Mounting, 90
CB Series Automotive Circuit Breaker, Surface Mounting, 120
31200 Series Automotive Circuit Breaker, Surface Mounting, 180&#
  • BATTERY DOCTOR
  • 31200 Series Automotive Circuit Breaker, Surface Mounting, 180 Amps, Stud Terminal Connection

    31200 Series Automotive Circuit Breaker, Surface Mounting, 180 Amps, Stud Terminal Connection
  • Automotive Circuit Breaker, 31200 Series, 180 Amps, Voltage 42VDC, Mounting Surface, Terminal Connection Stud, Interrupt Rating 180A at 12VDC, Reset Type Manual, Material of Construction Thermoplastic, Height 1.50 In., Width 1.62 In., Depth 3.00 In., Functionally Equal To Bussmann Type III, For Use With 12V Electrical Systems

  • Item # 48VF21
  • Mfr. Model # 31209
  • Automotive Circuit Breaker, 31200 Series, 180 Amps, Voltage 42VDC, Mounting Surface, Terminal Connection...More

31200 Series Automotive Circuit Breaker, Surface Mounting, 100&#
  • BATTERY DOCTOR
  • 31200 Series Automotive Circuit Breaker, Surface Mounting, 100 Amps, Stud Terminal Connection

    31200 Series Automotive Circuit Breaker, Surface Mounting, 100 Amps, Stud Terminal Connection
  • Automotive Circuit Breaker, 31200 Series, 100 Amps, Voltage 42VDC, Mounting Surface, Terminal Connection Stud, Interrupt Rating 100A at 12VDC, Reset Type Manual, Material of Construction Thermoplastic, Height 1.50 In., Width 1.62 In., Depth 3.00 In., Functionally Equal To Bussmann Type III, For Use With 12V Electrical Systems

  • Item # 48VF18
  • Mfr. Model # 31202
  • Automotive Circuit Breaker, 31200 Series, 100 Amps, Voltage 42VDC, Mounting Surface, Terminal Connection...More

31200 Series Automotive Circuit Breaker, Surface Mounting, 150&#
  • BATTERY DOCTOR
  • 31200 Series Automotive Circuit Breaker, Surface Mounting, 150 Amps, Stud Terminal Connection

    31200 Series Automotive Circuit Breaker, Surface Mounting, 150 Amps, Stud Terminal Connection
  • Automotive Circuit Breaker, 31200 Series, 150 Amps, Voltage 42VDC, Mounting Surface, Terminal Connection Stud, Interrupt Rating 150A at 12VDC, Reset Type Manual, Material of Construction Thermoplastic, Height 1.50 In., Width 1.62 In., Depth 3.00 In., Functionally Equal To Bussmann Type III, For Use With 12V Electrical Systems

  • Item # 48VF20
  • Mfr. Model # 31208
  • Automotive Circuit Breaker, 31200 Series, 150 Amps, Voltage 42VDC, Mounting Surface, Terminal Connection...More

31200 Series Automotive Circuit Breaker, Surface Mounting, 120&#
  • BATTERY DOCTOR
  • 31200 Series Automotive Circuit Breaker, Surface Mounting, 120 Amps, Stud Terminal Connection

    31200 Series Automotive Circuit Breaker, Surface Mounting, 120 Amps, Stud Terminal Connection
  • Automotive Circuit Breaker, 31200 Series, 120 Amps, Voltage 42VDC, Mounting Surface, Terminal Connection Stud, Interrupt Rating 120A at 12VDC, Reset Type Manual, Material of Construction Thermoplastic, Height 1.50 In., Width 1.62 In., Depth 3.00 In., Functionally Equal To Bussmann Type III, For Use With 12V Electrical Systems

  • Item # 48VF19
  • Mfr. Model # 31206
  • Automotive Circuit Breaker, 31200 Series, 120 Amps, Voltage 42VDC, Mounting Surface, Terminal Connection...More

CB Series Automotive Circuit Breaker, Surface Mounting, 60
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More