Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Mechanical

26 Results Found that Include 26 Products

Results per page:  16 | 32 | 48
Magnetic Parts Tray, Dia. 6 in.
Steel Separator Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Separator Tool Steel Separator Tool
  • Item # 23M594
  • Mfr. Model # 23M594
  • Separator Tool, Color Zinc Plated, Length 11 In., Width 2-1/2 In., Height 1 In., Size 1-7/16 In., Steel,...More

  • Category : Suspension Tools
Oil Filter Wrench,9-13/16 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 9-13/16 in. L Oil Filter Wrench,9-13/16 in. L
  • Item # 45FF39
  • Mfr. Model # 45FF39
  • Oil Filter Wrench, Adjustable, Capacity 2-3/8 to 3-1/2 In., Material Carbon Steel, Length (In.) 9-13/16, Used...More

  • Category : Oil Filter Wrenches
Metal, Zinc, Carbide, Steel Brake Cylinder Hone
Oil Filter Wrench,Strap Type
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Strap Type Oil Filter Wrench,Strap Type
  • Item # 1EKE3
  • Mfr. Model # 1EKE3
  • Oil Filter Wrench, Strap, Capacity Up to 6 In., Material Steel Body And Nylon Strap, Socket Sizes (In.) 3/8,...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,5 5/32 to 5 21/32 In
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 5 5/32 to 5 21/32 In Oil Filter Wrench,5 5/32 to 5 21/32 In
  • Item # 1EKJ7
  • Mfr. Model # 1EKJ7
  • Oil Filter Wrench, Heavy Duty, Capacity 5 5/32 to 5 21/32 In, Material Spring Steel, For Use With Ratchet...More

  • Category : Oil Filter Wrenches
Steel Blades, Aluminum Handles Pick and Hook Set
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Blades, Aluminum Handles Pick and Hook Set Steel Blades, Aluminum Handles Pick and Hook Set
  • Item # 1EKB1
  • Mfr. Model # 1EKB1
  • Pick and Hook Set, Used to Pull O-Rings, Seals, Cotter Pins, And Brushes More Quickly And Easily, Material...More

  • Category : Brake Tools
Oxygen Sensor Socket
  • TM

    Grainger Choice

  • WESTWARD
  • Oxygen Sensor Socket Oxygen Sensor Socket
  • Item # 1MUE2
  • Mfr. Model # 1MUE2
  • Oxygen Sensor Socket,Exhaust,Length (In.) 2-1/4,Pipe Size (In.) -,Hex Size 7/8 In.,Dia. Range (In.) -,For...More

  • Category : Exhaust Tools
Oil Filter Wrench,Carbon Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, Carbon Steel Oil Filter Wrench,Carbon Steel
  • Item # 45FF38
  • Mfr. Model # 45FF38
  • Oil Filter Wrench, Adjustable, Capacity 2-3/8 to 4-3/4 In., Material Carbon Steel, Length (In.) 11-13/16,...More

  • Category : Oil Filter Wrenches
Carbon Steel Wheel Bearing Locknut Socket
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Wheel Bearing Locknut Socket Carbon Steel Wheel Bearing Locknut Socket
  • Item # 1MZN1
  • Mfr. Model # 1MZN1
  • Locknut Socket, Front Wheel, Size 2 3/4 In, Length 3 1/2 In, Material Carbon Steel, For Truck Wheel Bearing...More

  • Category : Suspension Tools
Carbon Steel Wheel Bearing Locknut Socket
  • TM

    Grainger Choice

  • WESTWARD
  • Carbon Steel Wheel Bearing Locknut Socket Carbon Steel Wheel Bearing Locknut Socket
  • Item # 1MZL9
  • Mfr. Model # 1MZL9
  • Locknut Socket, Front Wheel, Size 2 1/2 In, Length 3 1/2 In, Material Carbon Steel, For Truck Wheel Bearing...More

  • Category : Suspension Tools
2"   Bearing Locknut Socket
  • TM

    Grainger Choice

  • WESTWARD
  • 2" Bearing Locknut Socket 2" Bearing Locknut Socket
  • Item # 2HKZ2
  • Mfr. Model # 2HKZ2
  • Bearing Locknut Socket, Hex, Length 2 In, Sockets Included 6 Pt - 2 1/2 In, Used On Rounded or Standard Hex...More

  • Category : Brake Tools
16" Steel Brake Spring Remover/Installer
  • TM

    Grainger Choice

  • WESTWARD
  • 16" Steel Brake Spring Remover/Installer 16" Steel Brake Spring Remover/Installer
  • Item # 1EKA8
  • Mfr. Model # 1EKA8
  • Brake Spring Remover/Installer, Hydraulic, Length 16 In, For 1984 Thru Current Ford 600, 700 And 800 Series...More

  • Category : Brake Tools
Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW52
  • Mfr. Model # 45JW52
  • Oil Filter Wrench, Heavy Duty, Capacity 5-5/32 to 5-21/32 In., Material Spring Steel, Used for Torque...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW51
  • Mfr. Model # 45JW51
  • Oil Filter Wrench, Heavy Duty, Capacity 4-21/32 to 5-5/32 In., Material Spring Steel, Used for Torque...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,1/2 Socket Sizes
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Filter Wrench, 1/2 Socket Sizes Oil Filter Wrench,1/2 Socket Sizes
  • Item # 45JW50
  • Mfr. Model # 45JW50
  • Oil Filter Wrench, Heavy Duty, Capacity 4-1/8 to 4-21/32 In., Material Spring Steel, Used for Torque...More

  • Category : Oil Filter Wrenches
Oil Filter Wrench,4 1/8 to 4 21/32 In
6-1/4" Steel Disc Brake Lining Wear Gauge
  • TM

    Grainger Choice

  • WESTWARD
  • 6-1/4" Steel Disc Brake Lining Wear Gauge 6-1/4" Steel Disc Brake Lining Wear Gauge
  • Item # 1EKA3
  • Mfr. Model # 1EKA3
  • Disc Brake Lining Wear Gauge, 1/32 Graduations, Length 6-1/4 In., Measures Brake Lining Remaining In...More

  • Category : Brake Tools
Filter Wrench, Swivel, 64 to 76mm
2"   Bearing Locknut Socket
  • TM

    Grainger Choice

  • WESTWARD
  • 2" Bearing Locknut Socket 2" Bearing Locknut Socket
  • Item # 2HKZ3
  • Mfr. Model # 2HKZ3
  • Bearing Locknut Socket, Hex, Length 2 In, Sockets Included 6 Pt - 2 9/16 In, Used On Rounded or Standard Hex...More

  • Category : Brake Tools
Steel Disc
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Disc Steel Disc
  • Item # 1EKA4
  • Mfr. Model # 1EKA4
  • Disc, Brake Pad Spreader, For Disc Brake Pad Replacement And Installation, Material Steel

  • Category : Brake Tools
Steel Pitman Arm/Tie Rod Adjusting Tool
  • TM

    Grainger Choice

  • WESTWARD
  • Steel Pitman Arm/Tie Rod Adjusting Tool Steel Pitman Arm/Tie Rod Adjusting Tool
  • Item # 1MZN3
  • Mfr. Model # 1MZN3
  • Pitman Arm/Tie Rod Adjusting Tool,Tie Rod,Size 1-7/16 In.,Length (In.) 4-1/4,Material Steel,Adjusts Most...More

  • Category : Suspension Tools
Fuel Line Disconnect Tool Set, Red,Blue
  • TM

    Grainger Choice

  • WESTWARD
  • Fuel Line Disconnect Tool Set, Red, Blue Fuel Line Disconnect Tool Set, Red,Blue
  • Item # 1EKC8
  • Mfr. Model # 1EKC8
  • Disconnect Tool Set,Fuel Line,Length (In.) 12-1/4,For Use With -,Red,Blue,Ford and GM Fuel Line...More

  • Category : Fuel Systems Tools
2"   Bearing Locknut Socket
  • TM

    Grainger Choice

  • WESTWARD
  • 2" Bearing Locknut Socket 2" Bearing Locknut Socket
  • Item # 2HKZ4
  • Mfr. Model # 2HKZ4
  • Bearing Locknut Socket, Hex, Length 2 In, Sockets Included 6 Pt - 2 3/8 In, Used On Rounded or Standard Hex...More

  • Category : Brake Tools
2"   Bearing Locknut Socket
  • TM

    Grainger Choice

  • WESTWARD
  • 2" Bearing Locknut Socket 2" Bearing Locknut Socket
  • Item # 2HKZ1
  • Mfr. Model # 2HKZ1
  • Bearing Locknut Socket, Hex, Length 2 In, Sockets Included 6 Pt - 2 3/8 In, Used On Rounded or Standard Hex...More

  • Category : Brake Tools
5" Alloy steel Brake Pad Separator
  • TM

    Grainger Choice

  • WESTWARD
  • 5" Alloy steel Brake Pad Separator 5" Alloy steel Brake Pad Separator
  • Item # 45FF51
  • Mfr. Model # 45FF51
  • Brake Pad Separator, Separator, Length 5 In., Installing of Disc Brake Pads, For Use With Vehicles, Material...More

  • Category : Brake Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More