Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Maintenance Tools

24 Results Found that Include 27 Products

Results per page:  16 | 32 | 48
Funnel,Safety Drum
  • GAV
  • Funnel, Safety Drum Funnel,Safety Drum
  • Item # 3AM06
  • Mfr. Model # 08207
  • Safety Drum Funnel, Diameter 10-3/4 In., Durable Steel with Red Powder Paint Finish to Resists Chemicals,...More

  • Category : Funnels
Port. Power Source,Crank 800/600A,12/24V
  • TM

    Grainger Choice

  • WESTWARD
  • Port. Power Source, Crank 800/600A, 12/24V Port. Power Source,Crank 800/600A,12/24V
  • Item # 3LE86
  • Mfr. Model # 3LE86
  • Portable Power Source, Cranking Amps 800/600A, Amps 34 hr., Amp Hours 34Ah, Peak Amps 2000, Voltage Rating...More

  • Category : Portable Power and Jump Starters
Closing Funnels,Hinged Cover
  • JUSTRITE
  • Closing Funnels, Hinged Cover Closing Funnels,Hinged Cover
  • Item # 3UAJ6
  • Mfr. Model # 08227
  • Self-Closing Funnels, 18-Ga. Steel, 10-3/4 In Mouth. The Funnel Ft S Hinged Covers Reduce The Spread Of...More

  • Category : Funnels
Battery Charger,6/12V (M),250 A Start
  • TM

    Grainger Choice

  • Battery Charger, 6/12V (M), 250 A Start Manual Battery Chargers
  • Item # 1JYU1
  • Mfr. Model # 1JYU1
  • Battery Charger, UL Rated Amps 6V 60, UL Rated Amps 12V 2/40/60, UL Rated Amps Start 250, Voltage Rating...More

  • Category : Automotive Battery Chargers and Boosters
Oil Drain, 8 Gal, Metal
  • PROTO
  • Oil Drain, 8 Gal, Metal Oil Drain, 8 Gal, Metal
  • Item # 6RKP9
  • Mfr. Model # JFF11102
  • Oil Drain, Capacity (Gal.) 8, Metal Construction, Dia. 15 In., Height (In.) 13.78, Features Quick-release...More

  • Category : Drain and Drip Pans
Waste Oil Receiver,Steel,Dia. 14 In
Heavy Duty 25 ft. Parrot Jaw Booster Cable, Orange/Bla
  • TM

    Grainger Choice

  • WESTWARD
  • Heavy Duty 25 ft. Parrot Jaw Booster Cable, Orange/Black Booster Cable, Heavy-Duty
  • Item # 5RXG2
  • Mfr. Model # 5RXG2
  • Booster Cable, Heavy Duty, Copper (AWG/kcmil) 1, Cable Length (Ft.) 25, Orange/Black, Max. Amps 800, Max....More

  • Category : Jumper Cables
Electronic Switching Charger,Maintaining
  • TM

    Grainger Choice

  • WESTWARD
  • Electronic Switching Charger, Maintaining Electronic Switching Charger
  • Item # 5RXF1
  • Mfr. Model # 5RXF1
  • Battery Charger, UL Rated Amps 6V 2/10/20, UL Rated Amps 12V 2/10/20, UL Rated Amps 24V 2/5/10, Amps 100 hr.,...More

  • Category : Automotive Battery Chargers and Boosters
16" x 16" Creeper Seat with 4 Wheels and 500
18" x 20" Creeper Seat with 5 Wheels and 320
1G 25 ft. Standard Jumper Cables, Blue/Black
Battery Charger,120VAC,35/2A
  • DSR PROSERIES
  • Battery Charger, 120VAC, 35/2A Battery Charger, Wheel
  • Item # 2UXD9
  • Mfr. Model # PSW-2035
  • Battery Charger and Starter, UL Rated Amps 6V -, UL Rated Amps 12V 35/2A, UL Rated Amps 24V -, UL Rated Amps...More

  • Category : Automotive Battery Chargers and Boosters
Universal Terminal Tool Kit,23 Pc
Battery Charger/Starter,40/40/10A,120VAC
  • Battery Charger/Starter, 40/40/10A, 120VAC Automatic Battery Charger and Starters
  • Item # 29RV95
  • Mfr. Model # US18
  • Battery Charger and Starter, UL Rated Amps 6V 40, UL Rated Amps 12V 110, UL Rated Amps Start 200, Cranking...More

  • Category : Automotive Battery Chargers and Boosters
Heavy Duty 15 ft. Standard Jaw Booster Cable, Black
Self Closing Funnels,Fuse Link,165F
  • JUSTRITE
  • Self Closing Funnels, Fuse Link, 165F Self-Closing Funnels
  • Item # 3TZU8
  • Mfr. Model # 08205
  • Self-Closing Funnels, 18-Ga. Steel, 10-3/4 In Mouth. The Funnel Ft S Hinged Covers Reduce The Spread Of...More

  • Category : Funnels
40" x 17" Creeper with 6 Wheels and 570 lb.&
  • WHITESIDE
  • 40" x 17" Creeper with 6 Wheels and 570 lb. Load Capacity Creeper, Steel
  • Item # 14N890
  • Mfr. Model # MTLV6WC
  • Creeper, 40 In. Flame Resistant Weld Creeper w/ V-drop, Load Capacity 570 lb., Length 40 In., Width 17 In.,...More

  • Category : Creepers and Creeper Seats
Stranded Copper 30+4 ft. 500A Solid copper Plug-In Boo
Jump Starter,17-3/4 in. H,#4 AWG
  • DSR PROSERIES
  • Jump Starter, 17-3/4 in. H, #4 AWG Jump Starter,17-3/4 in. H,#4 AWG
  • Item # 49AK15
  • Mfr. Model # DSR100
  • Jump Starter, Cranking Amps 460, Cold Crank Amps 320A, Amps 460, Amp Hours 20Ah, Peak Amps 2000A, Voltage...More

  • Category : Portable Power and Jump Starters
Jump Starter,3-3/4 in. H,#6 AWG
  • DSR PROSERIES
  • Jump Starter, 3-3/4 in. H, #6 AWG Jump Starter,3-3/4 in. H,#6 AWG
  • Item # 49AK28
  • Mfr. Model # DSR109
  • Jump Starter, Cold Crank Amps 800A, Amps 800, Voltage Rating 12VDC, A, Input 12VDC, Overall Width 10-1/4 In.,...More

  • Category : Portable Power and Jump Starters
12 ft. Plug In/Standard Jaw Plug-In Booster Cable Set,
Lock Ring Spanner Wrench,1/2in.,Steel
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More