Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Maintenance Tools

39 Results Found that Include 46 Products

Results per page:  16 | 32 | 48
Portable Power Source, Crank 250A,12V
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 1YMN2
  • Mfr. Model # 1YMN2
  • Portable Power Source, Cranking Amps 250A, Amps 17 hr., Amp Hours 17Ah, Peak Amps 1000, Voltage Rating 12V,...More

  • Category : Portable Power and Jump Starters
Jump Starter,Sparkproof,800 Peak Amps
  • TM

    Grainger Choice

  • WESTWARD
  • Jump Starter, Sparkproof, 800 Peak Amps Jump Starter,Sparkproof,800 Peak Amps
  • Item # 23XX13
  • Mfr. Model # 23XX13
  • Battery Jump Starter, Cranking Amps 400A, Cold Crank Amps 200A, Amp Hours 17Ah, Peak Amps 800A, Voltage...More

  • Category : Portable Power and Jump Starters
20 ft. Parrot Jaws Booster Cables, Black
Battery Jump Starter,12V
  • ASSOCIATED EQUIP
  • Battery Jump Starter, 12V Battery Jump Starter,12V
  • Item # 11Z385
  • Mfr. Model # MSK6211
  • Battery Jump Starter, Cranking Amps 250A, Cold Crank Amps 360A, Amp Hours 22Ah, Peak Amps 1700A, Voltage...More

  • Category : Portable Power and Jump Starters
40" x 20" Creeper with 6 Wheels and 400 lb.&
Jump Starter,Sparkproof,400 Crank Amps
  • TM

    Grainger Choice

  • WESTWARD
  • Jump Starter, Sparkproof, 400 Crank Amps Jump Starter,Sparkproof,400 Crank Amps
  • Item # 23XX12
  • Mfr. Model # 23XX12
  • Battery Jump Starter, Cranking Amps 400A, Cold Crank Amps 200A, Amp Hours 17Ah, Peak Amps 800A, Voltage...More

  • Category : Portable Power and Jump Starters
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Cable, Heavy-Duty Booster Cable, Heavy-Duty
  • Multiple product options available

    Multiple product options available

  • Category : Jumper Cables
Drum Funnel,Flammables
  • JUSTRITE
  • Drum Funnel, Flammables Drum Funnel,Flammables
  • Item # 5LTP1
  • Mfr. Model # 28681
  • Drum Funnel, Flammables, Width 21 In, Height 3 1/4 In, Color Black, Material Polyethylene, For Use With 55...More

  • Category : Funnels
44" x 17" Creeper with 6 Wheels and 570 lb.&
Stranded Copper 25+4 ft. 500A Solid copper Plug-In Boo
Battery Charger/Maintainer,12V,16/8/2A
  • BATTERY DOCTOR
  • Battery Charger/Maintainer, 12V, 16/8/2A Automatic Battery Charger/Maintainer
  • Item # 6TXD0
  • Mfr. Model # 20087
  • Battery Charger and Maintainer, Charge Type Smart, UL Rated Amps 12V 16, Amps 16/8/2A, Amp Hours 6 to 120...More

  • Category : Automotive Battery Chargers and Boosters
Slack Adjuster Puller,Automatic
  • TM

    Grainger Choice

  • WESTWARD
  • Slack Adjuster Puller, Automatic Slack Adjuster Puller,Automatic
  • Item # 32J067
  • Mfr. Model # 32J067
  • Slack Adjuster Puller, Automatic, Length 5-9/10 In., Width 6-1/10, Height 2 In., Size W 1-24/25 In., OW...More

  • Category : Automotive Specialized Tools
45-1/2" x 25-1/2" Creeper with 4 Wheels and&
2 ft. x 3 ft. PVC Fender Cover, Black; PK10
40" x 17" Convertible Creeper with 6 Wheels and&#
20" x 20-1/2" Creeper Seat with 4 Wheels and
Charger and Maintainer,110VAC,Aluminum
  • SCHUMACHER
  • Charger and Maintainer, 110VAC, Aluminum Battery Charger and Maintainer
  • Item # 46MW24
  • Mfr. Model # SS-15A3-OB
  • Battery Charger and Maintainer, Charge Type Smart, Amps 15A, Peak Amps 15A, Voltage Rating 12VDC, Manual...More

  • Category : Automotive Battery Chargers and Boosters
Jump Starter,3-5/8 in. H,#8 AWG
  • DSR PROSERIES
  • Jump Starter, 3-5/8 in. H, #8 AWG Jump Starter,3-5/8 in. H,#8 AWG
  • Item # 49AK27
  • Mfr. Model # DSR108
  • Jump Starter, Cold Crank Amps 450A, Amps 450, Voltage Rating 12VDC, A, Input 12VDC, Overall Width 9-3/8 In.,...More

  • Category : Portable Power and Jump Starters
Wheel Stud Service Kit,19 in. L
  • OTC
  • Wheel Stud Service Kit, 19 in. L Wheel Stud Service Kit,19 in. L
  • Item # 48XV31
  • Mfr. Model # 4295
  • Wheel Stud Service Kit, Manual, Color Silver, Spout Flex Size N/A, Length 19 In., Width 19 In., Automotive,...More

  • Category : Automotive Specialized Tools
Portable Oil Drain,Plastic,18 gal.
  • LINCOLN
  • Portable Oil Drain, Plastic, 18 gal. Portable Oil Drain,Plastic,18 gal.
  • Item # 45PG78
  • Mfr. Model # 3518
  • Portable Oil Drain, Capacity (Gal.) 18, Plastic Construction, Dia. 17-19/64 In., Length 17-1/2 In., Width 20...More

  • Category : Drain and Drip Pans
Standard Duty 25 ft. Plug In/Standard Jaw Booster Cabl
  • TM

    Grainger Choice

  • WESTWARD
  • Standard Duty 25 ft. Plug In/Standard Jaw Booster Cable, Orange/Black Booster Cable
  • Item # 5RXF5
  • Mfr. Model # 5RXF5
  • Booster Cable, Standard Duty, Copper (AWG/kcmil) 4, Cable Length (Ft.) 25, Orange/Black, Max. Amps 400, Max....More

  • Category : Jumper Cables
30 ft. Jump Start Vehicles with Low Battery Jump Start
40" x 17" Creeper with 6 Wheels and 570 lb.&
  • WHITESIDE
  • 40" x 17" Creeper with 6 Wheels and 570 lb. Load Capacity Steel
  • Item # 4WM26
  • Mfr. Model # MTLV6ADJ
  • Creeper, 40 In. Creeper w/ Adjustable Headrest and V-drop, Load Capacity 570 lb., Length 40 In., Width 17...More

  • Category : Creepers and Creeper Seats
Funnel,Polyethylene,10 qt.
  • NEW PIG
  • Funnel, Polyethylene, 10 qt. Funnel,Polyethylene,10 qt.
  • Item # 39UE87
  • Mfr. Model # DRM680-BK
  • Funnel, Flow Capacity 10 gal., Total Capacity 10 qt., Diameter 13-3/8 In., Polyethylene, Height 11 In.,...More

  • Category : Funnels
Clutch Spring Compressor
Universal Euro Terminal Tool Kit,12 Pc
  • STEELMAN
  • Universal Euro Terminal Tool Kit, 12 Pc Universal Euro Terminal Tool Kit,12 Pc
  • Item # 20C932
  • Mfr. Model # 95929
  • Terminal Tools Kit, Universal Euro, Color Black, Length 11-1/2 In., Width 7-1/2 In., Height 2 In., Electrical...More

  • Category : Automotive Specialized Tools
Ratcheting Crimper,30 In L
  • H.K. PORTER
  • Ratcheting Crimper, 30 In L Ratcheting Crimper,30 In L
  • Item # 3VTR3
  • Mfr. Model # 0390MLN
  • Chain Repair Tool, Chain Bender, Toggle Joint, Length 30 In., Heat Treated Alloy Steel Jaws, Toggle Joint...More

  • Category : Automotive Specialized Tools
VW/Audi Terminal Tool Kit,10 Pc
  • STEELMAN
  • VW/Audi Terminal Tool Kit, 10 Pc VW/Audi Terminal Tool Kit,10 Pc
  • Item # 20C931
  • Mfr. Model # 95928
  • Terminal Tools Kit, VW/Audi, Color Black, Length 8-1/2 In., Width 6-1/2 In., Height 2 In., Electrical System...More

  • Category : Automotive Specialized Tools
22" x 23" Knee Saver Work Seat with 4 Wheels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More