Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Maintenance Tools

24 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
15-3/4" x 14-1/2" Creeper Seat with 4 Wheels
  • TM

    Grainger Choice

  • WESTWARD
  • 15-3/4" x 14-1/2" Creeper Seat with 4 Wheels and 200 lb. Load Capacity Creeper Seat, Tubular Steel
  • Item # 1MZH8
  • Mfr. Model # 1MZH8
  • Creeper Seat, Load Capacity 200 lb., Length 15-3/4 In., Width 14-1/2 In., Height 15 In., Frame Material...More

  • Category : Creepers and Creeper Seats
Standard Duty 25 ft. Standard Jaw Booster Cable, Orange
  • TM

    Grainger Choice

  • WESTWARD
  • Standard Duty 25 ft. Standard Jaw Booster Cable, Orange/Black Booster Cable
  • Item # 5RXG5
  • Mfr. Model # 5RXG5
  • Booster Cable, Standard Duty, Copper (AWG/kcmil) 4, Cable Length (Ft.) 25, Orange/Black, Max. Amps 205, Max....More

  • Category : Jumper Cables
Steering Wheel,Pulley,Flywheel Puller
  • OTC
  • Steering Wheel, Pulley, Flywheel Puller Steering Wheel,Pulley,Flywheel Puller
  • Item # 3GYC6
  • Mfr. Model # 7403
  • Steering Wheel, Pulley, and Flywheel Puller, -, Spout Flex Size -, Size -, Capacity -, Valve Type -, Works On...More

  • Category : Automotive Specialized Tools
Battery Charger,Manual
  • TM

    Grainger Choice

  • Battery Charger, Manual Manual Battery Chargers
  • Item # 4KC93
  • Mfr. Model # 4KC93
  • Battery Charger, UL Rated Amps 6V 1, UL Rated Amps 12V 1, Taper to Amps .5A, Voltage Rating 120VAC, Manual...More

  • Category : Automotive Battery Chargers and Boosters
Brake Spring Plier,All Purpose,12-7/8 In
Spill Free Funnel, Plastic
  • PROTO
  • Spill Free Funnel, Plastic Spill Free Funnel, Plastic
  • Item # 6RKV6
  • Mfr. Model # JFF160
  • Spill Free Funnel, Plastic Construction, Height (In.) 6.69, Features Eliminates Trapped Air Pockets Which...More

  • Category : Drain and Drip Pans
2-3/4" x 1-1/2" Paper and Metal Key Tag
Battery Charger and Maintainer,6/12VDC
Drum Funnel,Dia 23 5/8 In,No Spout
  • ULTRATECH
  • Drum Funnel, Dia 23 5/8 In, No Spout Drum Funnel with Spout
  • Item # 3UAL6
  • Mfr. Model # 488
  • Drum Funnel, Total Capacity 6 Gallons, Diameter 23-5/8 In., Plastic, Height 5-1/2 In., Yellow, For...More

  • Category : Funnels
Smart Charger/Maintainer,6/3A,6/12V
  • SCHUMACHER
  • Smart Charger/Maintainer, 6/3A, 6/12V Battery Charger and Maintainer
  • Item # 46MW25
  • Mfr. Model # SC-600A-CA
  • Battery Charger and Maintainer, Charge Type Smart, Amps 6A, Peak Amps 6A, Voltage Rating 12VDC, Manual...More

  • Category : Automotive Battery Chargers and Boosters
Safety Pail Funnel 9 1/4 In Dia
  • ENPAC
  • Safety Pail Funnel 9 1/4 In Dia Safety Pail Funnel 9 1/4 In Dia
  • Item # 3JJW3
  • Mfr. Model # 3005-YE
  • Safety Pail Funnel, Dia 9 1/4 In, Polyethylene, Height 2.75 In, Spout Outside Dia 8.5 In, Yellow, For...More

  • Category : Funnels
Painted Measure,2 qt.,Steel,Black
Water Pump Holding Tool
Air Tool Oiler
26" x 10" Metal Adhesive Floor Mat Dispenser Rack
Drum Funnel Cover,Black
3" x 27" Plastic Rear Wiper Blade Protector, Clea
Bollard Base Cover,Black,12.50"H,14.00"W
RFID EV100 Software,Black,4.40"H,7.25"W
Heavy Duty Wiper Arm Puller
  • TM

    Grainger Choice

  • WESTWARD
  • Heavy Duty Wiper Arm Puller Heavy Duty Wiper Arm Puller
  • Item # 32J066
  • Mfr. Model # 32J066
  • Wiper Arm Puller, Heavy Duty, Length 3-1/10 In., Width 2 In., Height 1-3/5 In., For Removing Aluminum Arm...More

  • Category : Automotive Specialized Tools
Super SeamBuster
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More