Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Maintenance Tools

27 Results Found that Include 29 Products

Results per page:  16 | 32 | 48
Plastic Drain Pan,22x22 In.
  • FUNNEL KING
  • Plastic Drain Pan, 22x22 In. Plastic Drain Pan,22x22 In.
  • Item # 4CUR2
  • Mfr. Model # 40092
  • Plastic Drain Pan, Polypropylene Construction, Width 22 In, Length 22 In, Height 1 1/2 In, Features Chemical...More

  • Category : Drain and Drip Pans
Pan,Drain,3 1/2 G
Funnel,Steel,1 Qt
  • PLEWS-LUBRIMATIC
  • Funnel, Steel, 1 Qt Funnel,Steel,1 Qt
  • Item # 4F391
  • Mfr. Model # 75-007
  • Steel Funnel, Flow Capacity 1 Quart, Total Capacity 1.5 Pints, Diameter 6 Inches, With Extension, 13 Inches...More

  • Category : Funnels
Feeler Gauge,32 Blade,0.0015 to 0.035 In
Light Duty 12 ft. Standard Jaw Booster Cable, Orange/B
Plastic Drain Pan,4 Gal,Dia 17.3 In
  • FUNNEL KING
  • Funnel Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
Oil Drain,5-13/16 H (In.),23-1/4 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Drain, 5-13/16 H (In.), 23-1/4 in. L Oil Drain,5-13/16 H (In.),23-1/4 in. L
  • Item # 45CT66
  • Mfr. Model # 45CT66
  • Oil Drain, Capacity (Gal.) 4-1/4, Polyethylene Construction, Dia. 18-7/16 In., Height (In.) 5-13/16, Features...More

  • Category : Drain and Drip Pans
Drain Pan,5-13/16 H (In.),23-1/4 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Drain Pan, 5-13/16 H (In.), 23-1/4 in. L Drain Pan,5-13/16 H (In.),23-1/4 in. L
  • Item # 45CT67
  • Mfr. Model # 45CT67
  • Drain Pan, Capacity (Gal.) 4-1/4, Polyethylene Construction, Dia. 18-7/16 In., Height (In.) 5-13/16, Features...More

  • Category : Drain and Drip Pans
Magnetic Tool Tray,Steel,9-1/2 in. L
  • LINCOLN
  • Magnetic Tool Tray, Steel, 9-1/2 in. L Magnetic Tool Tray,Steel,9-1/2 in. L
  • Item # 45PG79
  • Mfr. Model # 3602
  • Magnetic Tool Tray, Capacity (Gal.) N/A, Steel Construction, Dia. N/A, Length 9-1/2 In., Width 5-19/32 In.,...More

  • Category : Drain and Drip Pans
Upholstrey Removal Tool,8 In. L,Handheld
Funnel W/Screen,Steel,2 Qt
Fixed Head Snow Brush and Scraper with 35-1/2" Fo
Swivel Filter Wrench
Extending Snow Broom with 42" Telescopic Steel Handle,
Oil Bottle Draining System,Black
  • FUNNEL KING
  • Oil Bottle Draining System, Black Oil Bottle Draining System,Black
  • Item # 10G588
  • Mfr. Model # 32947
  • Oil Bottle Draining System, Black, Holds Up To 5 Quart Sized Bottles To Ensure Last Drop Is Collected. Help...More

  • Category : Measuring Cups
Measure Flexible Spout,1 qt.,Steel,Black
Easy Pry
Measuring Container, 5 Qt.
  • FUNNEL KING
  • Measuring Container, 5 Qt. Measuring Container, 5 Qt.
  • Item # 10G594
  • Mfr. Model # 94240
  • Measuring Container, Removable Spout, 5 qt., 6-3/4 In., Clear, Accurate And Easy Measuring Of Fluids Or Dry...More

  • Category : Measuring Cups
Swivel Filter Wrench
Fast Fill Funnel, 2 qt., Yellow
  • FUNNEL KING
  • Fast Fill Funnel, 2 qt., Yellow Fast Fill Funnel
  • Item # 14N904
  • Mfr. Model # 94310
  • Fast Fill Funnel, Flow Capacity 2 qt., Total Capacity 2 qt., Diameter 4-1/2 In., Polyethylene, Height 15-1/4...More

  • Category : Funnels
Pouring Spout,2.5 oz.,PVC,Clear
  • FUNNEL KING
  • Pouring Spout, 2.5 oz., PVC, Clear Pouring Spout
  • Item # 34UH70
  • Mfr. Model # 20425
  • Pouring Spout, Flow Capacity 2.5 oz., Total Capacity 2.5 oz., Diameter 3/4 In., PVC, Length 24 In., Spout...More

  • Category : Funnels
Funnel,1.5 Qt, 7 In Dia
  • LIQUIDYNAMICS INC.
  • Funnel, 1.5 Qt, 7 In Dia Plastic Funnel
  • Item # 8C112
  • Mfr. Model # 810253
  • Funnel, Total Capacity 1-1/2 qt., Diameter 7 In., HDPE, Height 7 In., Length 10 In., Spout Outside Dia. 1...More

  • Category : Funnels
Pivoting Head Snow Brush with 54" Telescopic Handle, B
Measuring Container, 3 Qt
  • FUNNEL KING
  • Measuring Container, 3 Qt Measuring Container, 3 Qt
  • Item # 10G593
  • Mfr. Model # 94230
  • Measuring Container, Removable Spout, 3 qt., 5 In., Clear, Accurate And Easy Measuring Of Fluids Or Dry...More

  • Category : Measuring Cups
Funnel,4 qt.,Steel,Silver
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More