Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Maintenance Tools

40 Results Found that Include 42 Products

Results per page:  16 | 32 | 48
Funnel,Plastic,2 Qt
  • FUNNEL KING
  • Funnel, Plastic, 2 Qt Funnel
  • Item # 4ZH73
  • Mfr. Model # 32002
  • Funnel, Total Capacity 64 oz., Diameter 6-1/2 In., Polyethylene, Height 8-3/16 In., Length 9 In., Spout...More

  • Category : Funnels
  • TM

    Grainger Choice

  • TOUGH GUY
  • Plastic Funnel Plastic Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
Funnel with Flexible Spout,2qt.,Plastic
Utility Funnel Set,Plastic,3 pcs.
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel Set, Plastic, 3 pcs. Utility Funnel Set,Plastic,3 pcs.
  • Item # 1EKF3
  • Mfr. Model # 1EKF3
  • Utility Funnel Set, Flow Capacity -, Total Capacity -, Plastic, Translucent, -, - Cover, Fits -, -, - Spout,...More

  • Category : Funnels
Utility Funnel,Flow Capacity 64 Oz
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel, Flow Capacity 64 Oz Utility Funnel
  • Item # 1EKE8
  • Mfr. Model # 1EKE8
  • Utility Funnel, Flow Capacity 64 Oz, Dia 8 In, Plastic, Length 3 3/4 In, Spout Outside Dia 1 1/8 In,...More

  • Category : Funnels
Utility Funnel with Screen,5 In. Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel with Screen, 5 In. Dia. Utility Funnel with Screen,5 In. Dia.
  • Item # 1EKF2
  • Mfr. Model # 1EKF2
  • Utility Funnel with Screen, Total Capacity 25 oz., Diameter 5 In., Plastic, Length 6 In., Spout Outside Dia....More

  • Category : Funnels
Spout 2 In 1,Flow Capacity 42 Oz
Transmission Funnel,1.5 qt.
  • FUNNEL KING
  • Transmission Funnel, 1.5 qt. Transmission Funnel,1.5 qt.
  • Item # 4ZH72
  • Mfr. Model # 32500
  • Transmission Funnel, Flow Capacity 1.5 qt., Total Capacity 1.5 qt., Diameter 4-3/4 In., Polyethylene, Height...More

  • Category : Funnels
Fixed Head Snow Brush with 22" Control Grip Handle,&#x
Scoop,Polypropylene,3 qt,Yellow
Funnel Extension Spout
  • FUNNEL KING
  • Funnel Extension Spout Funnel Extension Spout
  • Item # 10G585
  • Mfr. Model # 32167-7
  • Funnel Extension Spout, Diameter 5/32 In., Polyethylene, Height 0.15625, Length 14-1/4 In., Spout Outside...More

  • Category : Funnels
Funnel,1 Pint,Orange
Guzzler Swivel Spout,3 qt.
Flexible Spout,Easy Pour,Plastic
  • PLEWS-LUBRIMATIC
  • Flexible Spout, Easy Pour, Plastic Flexible Spout,Easy Pour,Plastic
  • Item # 6Y804
  • Mfr. Model # 60-200
  • Easy Pour Plastic Flexible Spout, Total Capacity -, Plastic, Length 9-1/4 In., Spout Outside Dia. 3/4 In.,...More

  • Category : Funnels
Measuring Container, 1 Qt.
  • FUNNEL KING
  • Measuring Container, 1 Qt. Measuring Container, 1 Qt.
  • Item # 10G591
  • Mfr. Model # 94210
  • Measuring Container, Removable Spout, 1 qt., 3-1/2 In., Clear, Accurate And Easy Measuring Of Fluids Or Dry...More

  • Category : Measuring Cups
Feeler Gauge,Steel,32 Blade
  • TM

    Grainger Choice

  • WESTWARD
  • Feeler Gauge, Steel, 32 Blade Feeler Gauge,Steel,32 Blade
  • Item # 40XA75
  • Mfr. Model # 40XA75
  • Feeler Gauge, 32 Blade, Color Natural, Length 3-1/2 In., Capacity 0.0015 to 0.035 In., Used with Standard...More

  • Category : Automotive Specialized Tools
Spark Plug Gap and Feeler Gauge,Steel
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Gap and Feeler Gauge, Steel Spark Plug Gap and Feeler Gauge,Steel
  • Item # 40XA71
  • Mfr. Model # 40XA71
  • Spark Plug Gap and Feeler Gauge, 12 Blade, Color Natural, Length 3-1/2 In., Capacity 0.010 to 0.045 In., Used...More

  • Category : Automotive Specialized Tools
Funnel with Screen,2 qt.,Plastic,Red
Fixed Head Ice Scraper with 7" Fixed Handle, Blue
Fixed Head Snow Brush and Scraper with 16" Plastic
Feeler Gauge,15 Blade
Scoop, Poly, All Purpose Black, 3 Qt
Pour Spout,Dia 0.98 In
  • FUNNEL KING
  • Pour Spout, Dia 0.98 In Pouring Spout
  • Item # 4CUN4
  • Mfr. Model # 32177
  • Pour Spout, Dia 0.98 In, Polyethylene/, Height 0.394 In, Length 16 In, Spout Outside Dia 1 In In, Clear, Fits...More

  • Category : Funnels
Scoop,Blue,3 Qt,Poly
Funnel,1-1/2 qt.,HDPE,14-1/4in L,Yellow
  • GREATFUNNEL
  • Funnel, 1-1/2 qt., HDPE, 14-1/4in L, Yellow Funnel,1-1/2 qt.,HDPE,14-1/4in L,Yellow
  • Item # 41HE40
  • Mfr. Model # CF420
  • Funnel, Flow Capacity 1-1/2 qt., Total Capacity 1-1/2 qt., Diameter 3/4 In., HDPE, Height 5-3/4 In., Length...More

  • Category : Funnels
Measuring Funnel, 1-1/3 qt., Clear
  • FUNNEL KING
  • Measuring Funnel, 1-1/3 qt., Clear Measuring Funnel, 1-1/3 qt., Clear
  • Item # 14N898
  • Mfr. Model # 32107
  • Measuring Funnel, Flow Capacity 1-1/3 qt., Total Capacity 1-1/3 qt., Diameter 4 In., Polyethylene, Height 16...More

  • Category : Funnels
All Purpose Scoop,Polypropylene,3 qt,Red
Scoop,All Purpose,3 Qt,Orange
Scoop,All Purpose,3 Qt,Green
Funnel Valve Kit,Dia 1 In,Polyproplyene
Funnel,10 oz.,Tin,Silver
  • LUBRIMATIC
  • Funnel, 10 oz., Tin, Silver Funnel,10 oz.,Tin,Silver
  • Item # 41AA68
  • Mfr. Model # 75-009
  • Funnel, Total Capacity 10 oz., Diameter 4-1/2 In., Tin, Height 5-1/2 In., Spout Outside Dia. 1/2 In., Silver,...More

  • Category : Funnels
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More