Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Maintenance Tools

28 results found that include 37 products

Results per page:  16 | 32 | 48
Polyethylene,8 oz.,4-1/8",4-1/4",3/8"
Measuring Cup,8 Oz
  • TM

    Grainger Choice

  • TOUGH GUY
  • Measuring Cup, 8 Oz Measuring Cup,8 Oz
  • Item # 3U608
  • Mfr. Model # 3U608
  • Polyethylene Measuring Cup, Capacity 8 Ounces, Graduated, With Handle

  • Category : Measuring Cups
Polyethylene,16 oz.,4-1/2",4-1/2",3/4"
Utility Funnel,1/2 pt.,Plastic,Red
Funnel,Utility,48 Oz
  • PLEWS-LUBRIMATIC
  • Funnel, Utility, 48 Oz Funnel,Utility,48 Oz
  • Item # 4ZH71
  • Mfr. Model # 75-064
  • Plastic Utility Funnel, Flow Capacity 48 Ounces, Total Capacity 48 Ounces, Diameter 8 Inches, Oil/Gas...More

  • Category : Funnels
Polyethylene,1 qt.,18",4-3/4",1/2",Black
Polyethylene,3/4 to 10 oz.,6",5"
  • FUNNEL KING
  • Polyethylene, 3/4 to 10 oz., 6", 5" Polyethylene,3/4 to 10 oz.,6",5"
  • Item # 4CUL4
  • Mfr. Model # 32837
  • 4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene,...More

  • Category : Funnels
Polyethylene,1 pt.,9",4",1/2",Orange
  • FUNNEL KING
  • Polyethylene, 1 pt., 9", 4", 1/2", Orange Capped Funnel
  • Item # 4CUL7
  • Mfr. Model # 32105
  • Capped Funnel, Flow Capacity 1 Pint, Total Capacity 1 Pint, Dia 4 In, Polyethylene, Height 9 In, Length 4 In,...More

  • Category : Funnels
  • FUNNEL KING
  • Funnel Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel Utility Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
  • TM

    Grainger Choice

  • TOUGH GUY
  • Plastic Funnel Plastic Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
Utility Funnel with Screen,5 In. Dia.
  • TM

    Grainger Choice

  • WESTWARD
  • Utility Funnel with Screen, 5 In. Dia. Utility Funnel with Screen,5 In. Dia.
  • Item # 1EKF2
  • Mfr. Model # 1EKF2
  • Utility Funnel with Screen, Total Capacity 25 oz., Diameter 5 In., Plastic, Length 6 In., Spout Outside Dia....More

  • Category : Funnels
Spout 2 In 1,Flow Capacity 42 Oz
Fixed Head Ice Scraper with 5" Fixed Handle, Assorted
Polyethylene,1 qt.,16",6",1/2",Black
  • FUNNEL KING
  • Polyethylene, 1 qt., 16", 6", 1/2", Black Polyethylene,1 qt.,16",6",1/2",Black
  • Item # 4CUL3
  • Mfr. Model # 32825
  • Funnel and Flexible Spout, Flow Capacity 1 Quart, Total Capacity 1 Quart, Dia 6 In, Polyethylene, Height 16...More

  • Category : Funnels
Thermoplastic Elastomer,5-1/2",5-1/2"
  • FUNNEL KING
  • Thermoplastic Elastomer, 5-1/2", 5-1/2" Thermoplastic Elastomer,5-1/2",5-1/2"
  • Item # 4CUN2
  • Mfr. Model # 32157
  • Flex Funnel, Diameter 1-1/2 In., Thermoplastic Elastomer, Height 5-1/2 In., Length 5-1/2 In., Spout Outside...More

  • Category : Funnels
Utility Funnel,1 pt.,Plastic,White
Spark Plug Gap Gauge
Fixed Head Ice Scraper with 6" Fixed Handle, Black
Bottle Funnel,2 In.,Co-Polymer Poly
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Bottle Funnel, 2 In., Co-Polymer Poly Bottle Funnel,2 In.,Co-Polymer Poly
  • Item # 21YM01
  • Mfr. Model # SNP-MIX
  • Bottle Funnel, Diameter 2 In., Co-Polymer Polypropylene, Height 2-1/2 In., Length 2 In., Spout Outside Dia....More

  • Category : Funnels
Polypropylene,3-1/2 oz.,1-1/2",10-1/2"
  • FUNNEL KING
  • Polypropylene, 3-1/2 oz., 1-1/2", 10-1/2" Pouring Spout
  • Item # 34UH66
  • Mfr. Model # 32187
  • Pouring Spout, Flow Capacity 3.5 oz., Total Capacity 3.5 oz., Diameter 3/4 In., Polypropylene, Height 1-1/2...More

  • Category : Funnels
Spark Plug Gap Gauge,Coin
Spark Plug Gap Gauge Set,Coin
Polypropylene,1-3/4",2-3/4",1-1/2",Black
Spark Plug Gap Gauge,Steel,Wire
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Gap Gauge, Steel, Wire Spark Plug Gap Gauge,Steel,Wire
  • Item # 40XA72
  • Mfr. Model # 40XA72
  • Spark Plug Gap Gauge, Wire, Color Natural, Length 2 In., Capacity 0.040 to 0.080 In., Used with Standard...More

  • Category : Automotive Specialized Tools
Spark Plug Gap Gauge,Steel,2 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Spark Plug Gap Gauge, Steel, 2 in. L Spark Plug Gap Gauge,Steel,2 in. L
  • Item # 40XA73
  • Mfr. Model # 40XA73
  • Spark Plug Gap Gauge, Wire, Color Natural, Length 2 In., Capacity 0.025 to 0.045 In., Used with Metric...More

  • Category : Automotive Specialized Tools
Feeler Gauge,3-1/2 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Feeler Gauge, 3-1/2 in. L Feeler Gauge,3-1/2 in. L
  • Item # 40XA74
  • Mfr. Model # 40XA74
  • Feeler Gauge, 15 Blade, Color Natural, Length 3-1/2 In., Capacity 0.002 to 0.025 In., Used with Standard...More

  • Category : Automotive Specialized Tools
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More