Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Automotive Maintenance Tools

23 Results Found that Include 24 Products

Results per page:  16 | 32 | 48
Battery Term Cleaner
Portable Power Source, Crank 250A,12V
  • PROTO
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 6RKL4
  • Mfr. Model # JFE5120
  • Portable Power Source, Cranking Amps 250A, Cold Crank Amps 9A, Amps 900, Amp Hours 9Ah, Peak Amps 900A,...More

  • Category : Portable Power and Jump Starters
Mechanics Stethoscope
Battery Term Sprdr/Rmr
Piston Ring Compressor
27" x 34-1/2" Vinyl Fender Cover, Black; PK1
Spill Free Funnel, Plastic
  • PROTO
  • Spill Free Funnel, Plastic Spill Free Funnel, Plastic
  • Item # 6RKV6
  • Mfr. Model # JFF160
  • Spill Free Funnel, Plastic Construction, Height (In.) 6.69, Features Eliminates Trapped Air Pockets Which...More

  • Category : Drain and Drip Pans
Connector Plier
16" x 16" Creeper Seat with 4 Wheels and 500
Adjustable Pliers
24 x 36" Vinyl Fender Cover, Red; PK2
Battery Charger,12/24V,1400A
  • Battery Charger, 12/24V, 1400A Automatic Battery Chargers
  • Item # 6RKW4
  • Mfr. Model # JFE14289
  • Battery Charger, UL Rated Amps 12V 1400A, UL Rated Amps 24V 800A, Cranking Amps 1400-12V; 800 - 24V, Cold...More

  • Category : Automotive Battery Chargers and Boosters
Oil Filter Wrench, 3 1/2-3 7/8 In
Oil Filter Wrench,2 7/8-3 1/4 In
Oil Drain, 8 Gal, Metal
  • PROTO
  • Oil Drain, 8 Gal, Metal Oil Drain, 8 Gal, Metal
  • Item # 6RKP9
  • Mfr. Model # JFF11102
  • Oil Drain, Capacity (Gal.) 8, Metal Construction, Dia. 15 In., Height (In.) 13.78, Features Quick-release...More

  • Category : Drain and Drip Pans
Oil Filter Wrench,4 1/8-4 1/2 In
Brake Spring Plier,All Purpose,12-7/8 In
Battery Charger,6/12/24V,65A
  • Battery Charger, 6/12/24V, 65A Manual Battery Chargers
  • Item # 6RKL3
  • Mfr. Model # JFEH6006
  • Battery Charger, UL Rated Amps 6V 75A, UL Rated Amps 12V 65A, UL Rated Amps 24V 30A, UL Rated Amps Start...More

  • Category : Automotive Battery Chargers and Boosters
27 x 34-1/2" Vinyl Fender Cover, Black/White;
Terminal Tool Kit, 12 Pc.
  • PROTO
  • Terminal Tool Kit, 12 Pc. Terminal Tool Kit, 12 Pc.
  • Item # 6RKP2
  • Mfr. Model # JFE96030
  • Terminal Tool Kit, Description/Special Features Fits Most GM And American Motors Computer Connectors And...More

  • Category : Automotive Specialized Tools
Ratchet Pump; For Use With 3/8 In. Air Ratchet
Oil Filter Pliers
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More