Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Brand
Price
Shop By
Ratings

Automotive Maintenance Tools

426 Results Found that Include 675 Products

Results per page:  16 | 32 | 48
Scoop,Plastic,3 Qt
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scoop, Plastic, 3 Qt Scoop,Plastic,3 Qt
  • Item # 3U607
  • Mfr. Model # 3U607
  • Plastic Scoop, Capacity 3 Quarts, Height 6 Inches, Length 8 1/2 Inches, 6 Inches Wide, White Polyethylene

  • Category : Measuring Cups
Hood Safety Lift Prop,25 In to 5 Ft.
Transmission Funnel,1.5 qt.
  • FUNNEL KING
  • Transmission Funnel, 1.5 qt. Transmission Funnel,1.5 qt.
  • Item # 4ZH72
  • Mfr. Model # 32500
  • Transmission Funnel, Flow Capacity 1.5 qt., Total Capacity 1.5 qt., Diameter 4-3/4 In., Polyethylene, Height...More

  • Category : Funnels
Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • FUNNEL KING
  • Funnel Set, 3/4 Oz, 2 Oz, 6 Oz, 10 Oz Funnel Set,3/4 Oz,2 Oz,6 Oz,10 Oz
  • Item # 4CUL4
  • Mfr. Model # 32837
  • 4 Piece Funnel Set, Flow Capacity 3/4 Oz to 10 Oz, Total Capacity 3/4 Oz to 10 Oz, Dia 5 In, Polyethylene,...More

  • Category : Funnels
Funnel,Poly Drum
Funnel with Screen,2 qt.,Plastic,Red
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Cable Booster Cable
  • Multiple product options available

    Multiple product options available

  • Category : Jumper Cables
Funnel,Utility,16 oz.
  • FUNNEL KING
  • Funnel, Utility, 16 oz. Funnel,Utility,16 oz.
  • Item # 4ZH70
  • Mfr. Model # 32831
  • Utility Funnel, Total Capacity 16 oz., Diameter 3/4 In., Plastic, Height 4-1/2 In., Length 5-1/2 In., Spout...More

  • Category : Funnels
Oil Drain,5-13/16 H (In.),23-1/4 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Oil Drain, 5-13/16 H (In.), 23-1/4 in. L Oil Drain,5-13/16 H (In.),23-1/4 in. L
  • Item # 45CT66
  • Mfr. Model # 45CT66
  • Oil Drain, Capacity (Gal.) 4-1/4, Polyethylene Construction, Dia. 18-7/16 In., Height (In.) 5-13/16, Features...More

  • Category : Drain and Drip Pans
  • FUNNEL KING
  • Funnel Funnel
  • Multiple product options available

    Multiple product options available

  • Category : Funnels
Oil Drain Basin,Drain 4 1/2 in. H
Pitcher/ Measuring Container, 10 Ltr.
20 ft. Parrot Jaws Jumper Cables, Blue/Black
Portable Power Source, Crank 250A,12V
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 3LE85
  • Mfr. Model # 3LE85
  • Portable Power Source, Cranking Amps 250A, Amps 17 hr., Amp Hours 17Ah, Peak Amps 1000, Voltage Rating 12V,...More

  • Category : Portable Power and Jump Starters
Fixed Head Snow Brush and Scraper with 26" Foam C
Filler,Battery,2 Qt
Funnel,Safety Drum
  • GAV
  • Funnel, Safety Drum Funnel,Safety Drum
  • Item # 3AM06
  • Mfr. Model # 08207
  • Safety Drum Funnel, Diameter 10-3/4 In., Durable Steel with Red Powder Paint Finish to Resists Chemicals,...More

  • Category : Funnels
Measuring Cup,8 Oz
  • TM

    Grainger Choice

  • TOUGH GUY
  • Measuring Cup, 8 Oz Measuring Cup,8 Oz
  • Item # 3U608
  • Mfr. Model # 3U608
  • Polyethylene Measuring Cup, Capacity 8 Ounces, Graduated, With Handle

  • Category : Measuring Cups
Portable Power Source, Crank 250A,12V
  • TM

    Grainger Choice

  • WESTWARD
  • Portable Power Source, Crank 250A, 12V Portable Power Source, Crank 250A,12V
  • Item # 1YMN2
  • Mfr. Model # 1YMN2
  • Portable Power Source, Cranking Amps 250A, Amps 17 hr., Amp Hours 17Ah, Peak Amps 1000, Voltage Rating 12V,...More

  • Category : Portable Power and Jump Starters
Jump Starter,Sparkproof,800 Peak Amps
  • TM

    Grainger Choice

  • WESTWARD
  • Jump Starter, Sparkproof, 800 Peak Amps Jump Starter,Sparkproof,800 Peak Amps
  • Item # 23XX13
  • Mfr. Model # 23XX13
  • Battery Jump Starter, Cranking Amps 400A, Cold Crank Amps 200A, Amp Hours 17Ah, Peak Amps 800A, Voltage...More

  • Category : Portable Power and Jump Starters
Swivel Filter Wrench
Funnel and Flexible Spout,1 Qt,Dia 6 In
  • FUNNEL KING
  • Funnel and Flexible Spout, 1 Qt, Dia 6 In Funnel and Flexible Spout,1 Qt,Dia 6 In
  • Item # 4CUL3
  • Mfr. Model # 32825
  • Funnel and Flexible Spout, Flow Capacity 1 Quart, Total Capacity 1 Quart, Dia 6 In, Polyethylene, Height 16...More

  • Category : Funnels
Pan,Drain,3 1/2 G
Hose Pinch Pliers,Mini,Green,5-1/2 In
Plastic Drain Pan,4 Gal,Dia 17.3 In
40" x 18-1/2" Creeper with 6 Wheels and 280&
40" x 18" Creeper with 6 Wheels and 450 lb.&
  • TM

    Grainger Choice

  • WESTWARD
  • Booster Cable, Heavy-Duty Booster Cable, Heavy-Duty
  • Multiple product options available

    Multiple product options available

  • Category : Jumper Cables
Jump Starter,Plastic,18 hr.Amps,12VDC
  • DSR PROSERIES
  • Jump Starter, Plastic, 18 hr.Amps, 12VDC Jump Starter,Plastic,18 hr.Amps,12VDC
  • Item # 46MW22
  • Mfr. Model # PSJ-1812
  • Jump Starter, Cranking Amps 280A, Cold Crank Amps 225A, Amps 18 hr., Amp Hours 18Ah, Peak Amps 1800A, Voltage...More

  • Category : Portable Power and Jump Starters
Results per page:  16 | 32 | 48

Maintaining your vehicles is easy when you stock up on Grainger's durable mechanic tools. Outfit mechanics with a car creeper to easily swivel under and around vehicles for convenient and quick maintenance. Jumper cables still offer a quick way to start a dead battery, but for vehicles that need something more, consider an engine starter or car battery charger. Grainger makes it easy to keep your vehicles performing their best with a vast selection of mechanic tools.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More