Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Sub-Category
Shape
Color
Type
Length
Volt Bulb
Number of Bulbs
Diameter
Lamp Type
Lamp Life
Brand
Price
Shop By
Ratings

Automotive Lamps and Bulbs

307 Results Found that Include 945 Products

Results per page:  16 | 32 | 48
  • OPTRONICS
  • Dome Lamp Rectangle Dome Lamp Rectangle
  • Multiple product options available

    Dome Lamp, Clear, Shape Rectangle, Material Polycarbonate, Termination Type Hardwired and Mounting Type Surface; Varies by Type, Length, Depth, Volt Bulb, Width,...More

  • REESE
  • Magnetic Emergency Light Oblong Magnetic Emergency Light Oblong
  • Multiple product options available

    Magnetic Emergency Light, Length 6-1/5", Width 5-3/5", Shape Oblong, Base Mounting Centers Magnetic Mount, Lamp Type LED, 12, Material Acrylic Lens, Used For All...More

  • OPTRONICS
  • Work Lamp Square Work Lamp Square
  • Multiple product options available

    Work Lamp, LED, Clear, Shape Square, Lamp Type LED, 12.8, Termination Type Hardwired with 10 ft. Leads, Mounting Type Stainless Steel Bracket and Used For Replacement;...More

  • GROTE
  • Utility Lamp Round Utility Lamp Round
  • Multiple product options available

    Utility Lamp, Shape Round and Lamp Type Incandescent; Varies by Sub-Category, Color, Depth, Volt Bulb and Diameter

  • GROTE
  • Replacement Lamp Candle Replacement Lamp Candle
  • Multiple product options available

    Replacement Lamp, Clear, Shape Candle, Lamp Type Halogen, Current Rating 2.7A, Termination Type Hardwired with Spade Terminal and Used For Replacement Bulb for Warning...More

  • DISCO
  • Lamp T-3 1/4 Lamp T-3 1/4
  • Multiple product options available

    Lamp, Shape T-3 1/4 and Material Glass; Varies by Color, Type, Length, Volt Bulb, Number of Bulbs, Width, Diameter, Lamp Type and Lamp Life

Work Lamp,10 LED,4 In,Square
License Lamp,Rectangle,Clear
  • TRUCK LITE CO INC
  • License Lamp, Rectangle, Clear License Lamp,Rectangle,Clear
  • Item # 5NEK6
  • Mfr. Model # 15208
  • License Plate Lamp, Sealed, Length 2-1/2 In., Width 7/8 In., Diameter 1-1/4 In., Depth 2-1/2 In., Clear,...More

Back Up Lamp, Round,Clear
  • TRUCK LITE CO INC
  • Back Up Lamp, Round, Clear Back Up Lamp, Round,Clear
  • Item # 5LLU4
  • Mfr. Model # 40204
  • Back Up Lamp, Sealed, Length 5-1/2 In., Width 2 In., Diameter 5-1/2 In., Depth 2 In., Clear, Shape Round,...More

  • TRUCK LITE CO INC
  • Turn Lamp Oval Turn Lamp Oval
  • Multiple product options available

    Turn Lamp, Length 6-1/2", Width 2-1/2", Diameter 2-1/4", Depth 6-1/2", Shape Oval, Lamp Type Incandescent, 12 and Termination Type Pigtail; Varies by Color and Type

Back Up Light,9 LED,6x3In,Oval,White
  • MAXXIMA
  • Back Up Light, 9 LED, 6x3In, Oval, White Back Up Light,9 LED,6x3In,Oval,White
  • Item # 6FDW0
  • Mfr. Model # M63347
  • Back Up Lamp, 9 Diode, Width 6 In., Depth 1-7/8 In., White, Shape Oval, Lamp Type LED, Lamp Life 100,000 hr.,...More

  • GROTE
  • Utility Trailer Light Square Utility Trailer Light Square
  • Multiple product options available

    Utility Trailer Light, Length 5", Width 4-1/2", Depth 3", Red, Shape Square, Base Mounting Centers 2", Post 1/4 20 x 1, Lamp Type Incandescent, 12, 1, Material...More

  • GROTE
  • Dome Lamp Round Dome Lamp Round
  • Multiple product options available

    Dome Lamp, White/Clear and Shape Round; Varies by Sub-Category, Type, Length, Depth, Volt Bulb, Number of Bulbs, Width, Diameter, Lamp Type and Lamp Life

Work Lamp,Mini,Flush Mount,LED
  • GROTE
  • Work Lamp, Mini, Flush Mount, LED Work Lamp,Mini,Flush Mount,LED
  • Item # 5UVX6
  • Mfr. Model # 63610
  • Flood Lamp, Flood, Mini, Length 6-7/8 In., Width 3-7/8 In., Depth 2-7/16 In., Clear, Shape Rectangle, Lamp...More

Cargo Light,36 LED,18 In,White
  • MAXXIMA
  • Cargo Light, 36 LED, 18 In, White Cargo Light,36 LED,18 In,White
  • Item # 6FDY1
  • Mfr. Model # M844280-A
  • Cargo Light, 9 Diode 700 Lumens, Length 19-4/5 In., Depth 5/8 In., White, Shape Rectangle, Base Mounting...More

  • DISCO
  • Lamp G-4 1/2 Lamp G-4 1/2
  • Multiple product options available

    Lamp, Minature, Length 1.07", Width 0.59", Diameter 0.56", Clear, Shape G-4 1/2, Lamp Type Minature, 14, 10, Material Glass and Termination Type Hard Wired; Varies by...More

Snow Plow Light Kit
  • TRUCK LITE CO INC
  • Snow Plow Light Kit Snow Plow Light Kit
  • Item # 8RP18
  • Mfr. Model # 80888
  • Snow Plow Light Kit, 12 Volt Bulb, Material Polycarbonate and Steel, Includes High Beam/Low Beam Halogen...More

Results per page:  16 | 32 | 48

Find automotive tail lights, LED lamps and LED bulbs for your commercial car, truck or sport utility vehicle. Grainger has replacement lamps for license plates, markers, reflectors and more. Consider new LED options, such as an LED tail light instead of a standard incandescent bulb or reflector to experience a brighter, longer lasting shine while conserving power. You’ll also find a variety of spot lights and sport utility lighting kits ideal for off-road driving or for lighting after-hour construction projects. Replace dimming LED lamps and tail lights not just to be safe, but also to comply with federal lighting requirements.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More