Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Sub-Category
Shape
Color
Type
Length
Depth
Volt Bulb
Number of Bulbs
Item
Width
Diameter
Lamp Type
Lamp Life
Brand
Price
Shop By
Ratings

Automotive Lamps and Bulbs

351 results found that include 972 products

Results per page:  16 | 32 | 48
Fog Lamps,Slim-Line Halogen,PK2
  • GROTE
  • Fog Lamps, Slim-Line Halogen, PK2 Fog Lamps,Slim-Line Halogen,PK2
  • Item # 2VPH6
  • Mfr. Model # 64371-5
  • Fog Lights, Slim-Line, Length 5-1/2 In., Width 2-1/2 In., Depth 3-1/8 In., Clear, Shape Oval, Base Mounting...More

Clearance Marker Lamp,5-7/8" Length
  • GROTE
  • Clearance Marker Lamp, 5-7/8" Length Clearance Marker Lamp,5-7/8" Length
  • Item # 2FEA2
  • Mfr. Model # G2103
  • Clearance Marker Lamp, Length 5-7/8 In., Width 2 In., Depth 1-1/2 In., Yellow, Shape Rectangle, Lamp Type...More

Flourescent Lamp,Replacement
  • Work Lamp Cylinder Work Lamp Cylinder
  • Multiple product options available

    Work Lamp, LED, Clear, Shape Cylinder, Lamp Type LED, 12.8, Material Polycarbonate/Aluminum, Termination Type Hardwired with 10 ft. Leads, Mounting Type Stainless Steel...More

Backup Light,9 LED,4" Round,White
  • MAXXIMA
  • Backup Light, 9 LED, 4" Round, White Backup Light,9 LED,4" Round,White
  • Item # 6FDV9
  • Mfr. Model # M42347
  • Backup Light, 9 Diode, Diameter 4-1/4 In., Depth 1-7/8 In., White, Shape Round, Lamp Type LED, Lamp Life...More

Stop-Turn-Tail Lamp,LED,Red,4-5/16 in. L
  • FEDERAL SIGNAL
  • Stop-Turn-Tail Lamp, LED, Red, 4-5/16 in. L Stop-Turn-Tail Lamp,LED,Red,4-5/16 in. L
  • Item # 45TN82
  • Mfr. Model # 607100-04SB
  • Stop-Turn-Tail Lamp, KIT, Length 4-5/16 In., Width 1-3/4 In., Diameter 4-5/16 In., Depth 1-3/4 In., Red,...More

  • Dome Lamp Round Dome Lamp Round
  • Multiple product options available

    Dome Lamp, Diameter 5-1/2", Depth 2", Clear, Shape Round, Lamp Type LED, Lamp Life 100,000 hr., 12.8, Material Polycarbonate, Termination Type Blunt Cut Wires and...More

  • Utility Trailer Light Square Utility Trailer Light Square
  • Multiple product options available

    Utility Trailer Light, Length 5", Width 4-1/2", Depth 3", Red, Shape Square, Base Mounting Centers 2", Post 1/4 20 x 1, Lamp Type Incandescent, 12, 1, Material...More

Bar ID Light,Black/Red,Rectangle
  • REESE
  • Bar ID Light, Black/Red, Rectangle Bar ID Light,Black/Red,Rectangle
  • Item # 20PT64
  • Mfr. Model # 86012
  • Bar ID Light, LED, Length 2 In., Width 2-29/32 In., Black/Red, Shape Rectangle, Base Mounting Centers 16 In.,...More

  • Work Lamp Square Work Lamp Square
  • Multiple product options available

    Work Lamp, LED, Clear, Shape Square, Lamp Type LED, 12.8, Termination Type Hardwired with 10 ft. Leads, Mounting Type Stainless Steel Bracket and Used For Replacement;...More

LED Sealed Beam,Clear
  • JETCO
  • LED Sealed Beam, Clear LED Sealed Beam,Clear
  • Item # 44ZE03
  • Mfr. Model # 130-LED4411-8
  • LED Sealed Beam, 24W, Diameter 4-3/8 In., Depth 2-1/2 In., Clear, Shape Round, Lamp Type LED, Lamp Life...More

Work Lamp,10 LED,4 In,Square
  • Magnetic Emergency Light Oblong Magnetic Emergency Light Oblong
  • Multiple product options available

    Magnetic Emergency Light, Length 6-1/5", Width 5-3/5", Shape Oblong, Base Mounting Centers Magnetic Mount, Lamp Type LED, 12, Material Acrylic Lens, Used For All...More

  • Stop-Turn-Tail Lamp Odd Stop-Turn-Tail Lamp Odd
  • Multiple product options available

    Stop-Turn-Tail Lamp, Length 6-3/4", Width 5-3/4", Depth 2-7/8", Red, Shape Odd, 12, Material Polycarbonate/Acrylic, Termination Type Hardwired and Used For Replacement;...More

Combo Stop/Tail/Turn Back Up Light,Red
  • MAXXIMA
  • Combo Stop/Tail/Turn Back Up Light, Red Combo Stop/Tail/Turn Back Up Light,Red
  • Item # 6FDY6
  • Mfr. Model # M85415R-KIT
  • Combination Stop/Tail/Turn and Back Up Light, Hybrid S, Diameter 4 In., Depth 2 In., Red, Shape Round, Lamp...More

Cargo Light,36 LED,18 In,White
  • MAXXIMA
  • Cargo Light, 36 LED, 18 In, White Cargo Light,36 LED,18 In,White
  • Item # 6FDY1
  • Mfr. Model # M844280-A
  • Cargo Light, 9 Diode 700 Lumens, Length 19-4/5 In., Depth 5/8 In., White, Shape Rectangle, Base Mounting...More

Work Lamp,Black,Round,12V Bulb
  • PETERSON
  • Work Lamp, Black, Round, 12V Bulb Work Lamp,Black,Round,12V Bulb
  • Item # 32UM54
  • Mfr. Model # M507
  • Work Lamp, Standard, Length 4-23/32 In., Width 4-23/32 In., Diameter 4-23/32 In., Depth 2-1/2 In., Black,...More

  • Work Lamp Odd Work Lamp Odd
  • Multiple product options available

    Work Lamp, Length 5-9/10", Width 2-1/5", Diameter 1/4", Depth 9/10", White, Shape Odd, Lamp Type LED, Lamp Life 100,000 hr., 12 to 24, Material Cast Aluminum,...More

  • Work Lamp Round Work Lamp Round
  • Multiple product options available

    Work Lamp and Shape Round; Varies by Color, Type, Length, Depth, Volt Bulb, Diameter, Lamp Type and Lamp Life

Snap-In License Plate Light,Chrome,Round
  • REESE
  • Snap-In License Plate Light, Chrome, Round Snap-In License Plate Light,Chrome,Round
  • Item # 20PT32
  • Mfr. Model # 73837
  • Snap-In License Plate Light, Length 2-3/4 In., Width 1-3/4 In., Diameter 1-1/2 In., Chrome, Shape Round, Post...More