Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Sub-Category
Shape
Color
Type
Length
Depth
Volt Bulb
Number of Bulbs
Item
Width
Diameter
Lamp Type
Lamp Life
Brand
Price
Shop By
Ratings

Automotive Lamps and Bulbs

69 Results Found that Include 107 Products

Results per page:  16 | 32 | 48
  • OPTRONICS
  • Work Lamp, Rectangle Work Lamp, Rectangle
  • Multiple product options available

    Work Lamp, LED, Clear, Shape Rectangle, Lamp Type LED, 12.8, Material Polycarbonate/Aluminum, Termination Type Hardwired with 10 ft. Leads, Mounting Type Stainless Steel...More

Snow Plow Light Kit
  • TRUCK LITE CO INC
  • Snow Plow Light Kit Snow Plow Light Kit
  • Item # 8RP18
  • Mfr. Model # 80888
  • Snow Plow Light Kit, 12 Volt Bulb, Material Polycarbonate and Steel, Includes High Beam/Low Beam Halogen...More

Cargo Light,36 LED,18 In,White
  • MAXXIMA
  • Cargo Light, 36 LED, 18 In, White Cargo Light,36 LED,18 In,White
  • Item # 6FDY1
  • Mfr. Model # M844280-A
  • Cargo Light, 9 Diode 700 Lumens, Length 19-4/5 In., Depth 5/8 In., White, Shape Rectangle, Base Mounting...More

Submersible LED Kit,Red,Rectangle
  • REESE
  • Submersible LED Kit, Red, Rectangle Submersible LED Kit,Red,Rectangle
  • Item # 20PT48
  • Mfr. Model # 73857
  • Submersible LED Kit, Stop Turn And Tail Light, Length 12-1/8 In., Width 4-3/4 In., Red, Shape Rectangle, Base...More

LED Step Light,Sealed,3-3/4in. Dia.
  • RIVERSIDE MFG.
  • LED Step Light, Sealed, 3-3/4in. Dia. LED Step Light,Sealed,3-3/4in. Dia.
  • Item # 36TP18
  • Mfr. Model # 360-LST-03
  • LED Step Light, Sealed, Diameter 3-3/4 In., Depth 1-55/64 In., Chrome, Shape Dome, Base Mounting Centers...More

Automotive Forward Lighting,Halogen,Whte
  • TM

    Grainger Choice

  • LUMAPRO
  • Automotive Forward Lighting, Halogen, Whte Automotive Forward Lighting Tube
  • Item # 26CU11
  • Mfr. Model # 26CU11
  • Automotive Forward Lighting, Halogen, Length 3-1/64 In., Width 1-13/16 In., Diameter 13/32 In., Depth 1-39/64...More

Dome Lamp,6-1/2" H,1.1A Rating
  • MAXXIMA
  • Dome Lamp, 6-1/2" H, 1.1A Rating Dome Lamp,6-1/2" H,1.1A Rating
  • Item # 49XE39
  • Mfr. Model # M84433-A
  • Dome Lamp, Low Profile, Length N/A, Width NA, Diameter 6 In., Depth 1 In., Clear, Shape Round, Post No, Lamp...More

Directional Lamp,1-7/64" H,1-1/2" D,LED
  • ECCO
  • Directional Lamp, 1-7/64" H, 1-1/2" D, LED Directional Lamp,1-7/64" H,1-1/2" D,LED
  • Item # 49KD79
  • Mfr. Model # ED3766AB
  • Directional Lamp, LED, Length 6-13/32 In., Width 6-13/32 In., Depth 1-1/2 In., Amber/Blue, Shape Rectangle,...More

  • OPTRONICS
  • Work Lamp Cylinder Work Lamp Cylinder
  • Multiple product options available

    Work Lamp, LED, Clear, Shape Cylinder, Lamp Type LED, 12.8, Material Polycarbonate/Aluminum, Termination Type Hardwired with 10 ft. Leads, Mounting Type Stainless Steel...More

Work Lamp,10 LED,4 In,Square
Work Lamp,Clear,Square
  • OPTRONICS
  • Work Lamp, Clear, Square Work Lamp Square
  • Item # 19YK94
  • Mfr. Model # TLL54FBPG
  • Work Lamp, LED, Length 4 In., Width 6 In., Clear, Shape Square, Lamp Type LED, 12.8 Volt Bulb, 9 Number of...More

Magnetic Towing Lamp Kit
  • GROTE
  • Magnetic Towing Lamp Kit Magnetic Towing Lamp Kit
  • Item # 2CWU4
  • Mfr. Model # 65402-4
  • Trailer and Towing Lamp Kit, Diameter 4 In., Depth 4 In., Red, Shape Round, Lamp Type Incandescent, 12 Volt...More

Spot Light in Rubber Housing,Clear
  • JETCO
  • Spot Light in Rubber Housing, Clear Spot Light in Rubber Housing,Clear
  • Item # 44ZD92
  • Mfr. Model # 128-50LED3611S-8
  • Spot Light in Rubber Housing, LED, Length 6-1/2 In., Width 5 In., Diameter 5 In., Depth 3-1/4 In., Clear,...More

Fog Lamps,Slim-Line Halogen,PK2
  • GROTE
  • Fog Lamps, Slim-Line Halogen, PK2 Fog Lamps,Slim-Line Halogen,PK2
  • Item # 2VPH6
  • Mfr. Model # 64371-5
  • Fog Lights, Slim-Line, Length 5-1/2 In., Width 2-1/2 In., Depth 3-1/8 In., Clear, Shape Oval, Base Mounting...More

Par 56, 7" Headlamp,Black,Powder Coated
  • GROTE
  • Par 56, 7" Headlamp, Black, Powder Coated Par 56, 7" Headlamp,Black,Powder Coated
  • Item # 2CWR8
  • Mfr. Model # 64071
  • Head Lamp, Par 56, Length 9-1/4 In., Diameter 7 In., Depth 4-5/8 In., White/Clear, Shape Round, Lamp Type...More

  • GROTE
  • Work Lamp Round Work Lamp Round
  • Multiple product options available

    Work Lamp and Shape Round; Varies by Color, Type, Length, Depth, Volt Bulb, Diameter, Lamp Type and Lamp Life

Work Lamp,3 LED,12/24V,700 Lumens
  • MAXXIMA
  • Work Lamp, 3 LED, 12/24V, 700 Lumens Work Lamp Odd
  • Item # 22N671
  • Mfr. Model # MWL-14
  • Work Lamp, Work Light, Length 5-9/10 In., Width 2-1/5 In., Diameter 1/4 In., Depth 9/10 In., White, Shape...More

  • GROTE
  • Dome Lamp Rectangle Dome Lamp Rectangle
  • Multiple product options available

    Dome Lamp, Shape Rectangle and Termination Type Hardwired; Varies by Sub-Category, Color, Type, Length, Depth, Volt Bulb, Width, Lamp Type and Lamp Life

  • GROTE
  • Dome Lamp Round Dome Lamp Round
  • Multiple product options available

    Dome Lamp, White/Clear and Shape Round; Varies by Sub-Category, Type, Length, Depth, Volt Bulb, Number of Bulbs, Width, Diameter, Lamp Type and Lamp Life

Dual-System LED Backup Lamp
  • GROTE
  • Dual-System LED Backup Lamp Back Up Lamp Round
  • Item # 2CWP3
  • Mfr. Model # 62391
  • Back Up Lamp, Dual-System, Diameter 4-5/16 In., Depth 3/4 In., Clear, Shape Round, Lamp Type LED, 12 Volt...More

  • GROTE
  • Two Sided Lamp Square Two Sided Lamp Square
  • Multiple product options available

    Two Sided Lamp, Length 4-7/8", Width 4-11/16", Depth 2-1/2", Red/Yellow, Shape Square, Base Mounting Centers 2", Post 5/16 18 X 1 3/8, Lamp Type LED, 12, Material...More

  • GROTE
  • Box Lamp Square Box Lamp Square
  • Multiple product options available

    Box Lamp, Length 6-3/4", Width 5-3/4", Depth 2-7/8", Red, Shape Square, Lamp Type LED, 12, Material Polycarbonate/Acrylic and Termination Type Hardwired; Varies by Type

  • GROTE
  • Stop-Turn-Tail Lamp Odd Stop-Turn-Tail Lamp Odd
  • Multiple product options available

    Stop-Turn-Tail Lamp, Length 6-3/4", Width 5-3/4", Depth 2-7/8", Red, Shape Odd, 12, Material Polycarbonate/Acrylic, Termination Type Hardwired and Used For Replacement;...More

Mid-Turn,LED,Marker Lamp,Yellow
  • GROTE
  • Mid-Turn, LED, Marker Lamp, Yellow Mid-Turn,LED,Marker Lamp,Yellow
  • Item # 2VNZ2
  • Mfr. Model # 53493
  • Mid-Turn/Marker Lamp, Length 6 In., Width 1-7/8 In., Depth 2-15/16 In., Yellow, Shape Oval, Lamp Type LED, 12...More

Turn Lamp,LED,7 In,Arrow Pattern,Yellow
Box Lamp,LED With Sidemarker,LH,Red
  • GROTE
  • Box Lamp, LED With Sidemarker, LH, Red Box Lamp,LED With Sidemarker,LH,Red
  • Item # 2VRD1
  • Mfr. Model # G5212
  • Box Lamp, LH, Length 6-3/4 In., Width 5-3/4 In., Depth 2-7/8 In., Red, Shape Odd, Base Mounting Centers 2...More

Three-Stud Replacement LED Lamp
  • GROTE
  • Three-Stud Replacement LED Lamp Stop-Turn-Tail Lamp Rectangle
  • Item # 2CWB3
  • Mfr. Model # 50920
  • Stop-Turn-Tail Lamp, Three Stud, Length 6-3/4 In., Width 5-3/4 In., Depth 2-7/8 In., Red, Shape Rectangle,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More