Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Sub-Category
Shape
Color
Type
Length
Depth
Volt Bulb
Number of Bulbs
Item
Width
Diameter
Lamp Type
Lamp Life
Brand
Price
Shop By

Automotive Lamps and Bulbs

29 Results Found that Include 33 Products

Results per page:  16 | 32 | 48
Strobe Tube,Helix Shaped,12 Volt Bulb
Chevy Bow-Tie Emblem,Gold,Bow-Tie
  • REESE
  • Chevy Bow-Tie Emblem, Gold, Bow-Tie Chevy Bow-Tie Emblem,Gold,Bow-Tie
  • Item # 20PR91
  • Mfr. Model # 86092
  • Chevy Bow-Tie Emblem, Light, Length 5-29/32 In., Width 1-3/4 In., Gold, Shape Bow-Tie, Lamp Type LED, Lamp...More

Skull Light,Chrome,Skull
  • REESE
  • Skull Light, Chrome, Skull Skull Light,Chrome,Skull
  • Item # 20PR94
  • Mfr. Model # 86523
  • Skull Light, Hitch Cover, Length 3 In., Width 4-29/32 In., Chrome, Shape Skull, Lamp Type LED, Lamp Life...More

LED Dome Light,800 Lumens
  • MAXXIMA
  • LED Dome Light, 800 Lumens LED Dome Light, Round
  • Item # 36E862
  • Mfr. Model # M84435
  • LED Dome Light, 800 Lumens, Diameter 6 In., Depth 1 In., White, Shape Round, Lamp Type Dome Light, 12 Volt...More

Stop-Turn-Tail,Oval,LED,Yellow
  • TRUCK LITE CO INC
  • Stop-Turn-Tail, Oval, LED, Yellow Stop-Turn-Tail Lamp Oval
  • Item # 5LMW3
  • Mfr. Model # 60275Y
  • Stop-Turn-Tail Lamp, Model 60, Length 6-1/2 In., Width 1-5/8 In., Diameter 2-1/4 In., Depth 6-1/2 In.,...More

Dome Light,24 LED,4 In,Round,Clear
  • MAXXIMA
  • Dome Light, 24 LED, 4 In, Round, Clear Dome Lamp Round
  • Item # 6FDX9
  • Mfr. Model # M84406-B
  • Dome Lamp, 24 Diode, Diameter 5-1/2 In., Depth 2 In., Clear, Shape Round, Lamp Type LED, Lamp Life 100,000...More

Full-Pattern Stop/Tail/Turn LED Lamp
  • GROTE
  • Full-Pattern Stop/Tail/Turn LED Lamp Stop-Turn-Tail Lamp Round
  • Item # 2CWF3
  • Mfr. Model # 53312
  • Stop-Turn-Tail Lamp, Full Pattern, Diameter 4-5/16 In., Depth 3/4 In., Red, Shape Round, Lamp Type LED, 12...More

Strip Light,Self Adhesive,45 In,White
Turn Lamp,LED,Double Face,Red/Yellow
  • GROTE
  • Turn Lamp, LED, Double Face, Red/Yellow Double Face Lamp Round
  • Item # 2VRD2
  • Mfr. Model # G5300
  • Double Face Lamp, Multiple-Diode Design, Diameter 4-3/16 In., Depth 4-1/2 In., Red/Yellow, Shape Round, Post...More

Courtesy Lamp,LED,Slimlite With Switch
  • GROTE
  • Courtesy Lamp, LED, Slimlite With Switch Courtesy Lamp Oblong
  • Item # 2VPD6
  • Mfr. Model # 60591
  • Courtesy Lamp, Length 13-15/16 In., Width 1-11/64 In., Depth 15/16 In., White/Clear, Shape Oblong, Base...More

Work Lamp,Sealed Beam,Flood
  • FEDERAL SIGNAL
  • Work Lamp, Sealed Beam, Flood Work Lamp,Sealed Beam,Flood
  • Item # 5UVL3
  • Mfr. Model # 325541
  • Work Lamp, Flood,Sealed Beam, Length 7 In., Width 4-1/2 In., Diameter 7-1/2 In., Depth 4-1/2 In., Clear,...More

21-Diode
  • OPTRONICS
  • 21-Diode Dome Lamp Round
  • Item # 13L103
  • Mfr. Model # ILL21CBPG
  • Dome Lamp, 21 Diode, Length 6-3/32 In., Width 6-3/32 In., Diameter 6-3/32 In., Depth 5/8 In., Clear, Shape...More

ID Bar Lamp,LED,Rectangle,Red
  • TRUCK LITE CO INC
  • ID Bar Lamp, LED, Rectangle, Red Identification Bar Lamp Rectangle
  • Item # 5LLR1
  • Mfr. Model # 35740R
  • Identification Bar Lamp, Model 35, Length 23 In., Width 1-5/8 In., Diameter 1 In., Depth 23 In., Red, Shape...More

  • TM

    Grainger Choice

  • LUMAPRO
  • Automotive Forward Lighting Tube Automotive Forward Lighting Tube
  • Multiple product options available

    Automotive Forward Lighting, White, Shape Tube, 1 and Material Glass/Metal; Varies by Type, Length, Depth, Volt Bulb, Width, Diameter, Lamp Type and Lamp Life

Stop/Tail/Turn Lamp,Oval,LED,SS
  • GROTE
  • Stop/Tail/Turn Lamp, Oval, LED, SS Stop-Turn-Tail Lamp Oval
  • Item # 2CWG5
  • Mfr. Model # 53972
  • Stop-Turn-Tail Lamp, Length 6-1/2 In., Width 2-1/4 In., Depth 1-3/8 In., Red, Shape Oval, Lamp Type LED, 12...More

Two-Stud Chrome Lamp with Pigtail
  • GROTE
  • Two-Stud Chrome Lamp with Pigtail Stop-Turn-Tail Lamp Square
  • Item # 2CWG6
  • Mfr. Model # 55340
  • Stop-Turn-Tail Lamp, Two Stud, Length 4-3/4 In., Width 4-9/16 In., Depth 2-7/8 In., Red/Yellow, Shape Square,...More

Chevy Bow-Tie Light,Gold,Bow-Tie
  • REESE
  • Chevy Bow-Tie Light, Gold, Bow-Tie Chevy Bow-Tie Light,Gold,Bow-Tie
  • Item # 20PR97
  • Mfr. Model # 86062
  • Chevy Bow-Tie Light, Hitch Cover, Length 2-1/2 In., Width 4-29/32 In., Gold, Shape Bow-Tie, Lamp Type LED,...More

US Flag Light,Blue/Red/White,Rectangle
  • REESE
  • US Flag Light, Blue/Red/White, Rectangle US Flag Light,Blue/Red/White,Rectangle
  • Item # 20PR95
  • Mfr. Model # 86524
  • US Flag Light, Hitch Cover, Length 2-3/8 In., Width 4-29/32 In., Blue/Red/White, Shape Rectangle, Lamp Type...More

GMC Light,Chrome,Rectangle
  • REESE
  • GMC Light, Chrome, Rectangle GMC Light,Chrome,Rectangle
  • Item # 20PR96
  • Mfr. Model # 86061
  • GMC Light, Hitch Cover, Length 2-1/2 In., Width 4-29/32 In., Chrome, Shape Rectangle, Lamp Type LED, Lamp...More

Dome Lamp,White,2-1/4 in. L,LED
  • J.W. SPEAKER
  • Dome Lamp, White, 2-1/4 in. L, LED Dome Lamp, Rectangle
  • Item # 45RJ52
  • Mfr. Model # 412
  • Dome Lamp, Optic Lens, Length 2-1/4 In., Width 6-1/2 In., Diameter NONONO, Depth 1-3/32 In., White, Shape...More

Mounting Bracket,Blk,Steel,5-57/64 in. L
  • J.W. SPEAKER
  • Mounting Bracket, Blk, Steel, 5-57/64 in. L Mounting Bracket, Rectangle
  • Item # 45RJ41
  • Mfr. Model # 265
  • Mounting Bracket, Optic Lens, Length 5-57/64 In., Width 12-3/4 In., Diameter NONONO, Depth 1-1/2 In., Black,...More

Warning Whip 6 Flashing LED Light,Red
Fog Lights,2-7/64 in. Depth,White
  • MAXXIMA
  • Fog Lights, 2-7/64 in. Depth, White Fog Lights,2-7/64 in. Depth,White
  • Item # 49CT71
  • Mfr. Model # MFL-100W
  • Fog Lights, LED, Length 5-29/32 In., Width 3-45/64 In., Depth 2-7/64 In., White, Shape Rectangular, Post No,...More

Dome Lamp,Clear,6-1/2" H x 6" Dia.
  • MAXXIMA
  • Dome Lamp, Clear, 6-1/2" H x 6" Dia. Dome Lamp,Clear,6-1/2" H x 6" Dia.
  • Item # 49XE38
  • Mfr. Model # M84434-A
  • Dome Lamp, Low Profile, Width NA, Diameter 6 In., Depth 1 In., Clear, Shape Round, Post No, Lamp Type LED,...More

Back-up Lamp, Oval, 36 Diode
  • OPTRONICS
  • Back-up Lamp, Oval, 36 Diode Back-up Lamp, Oval, 36 Diode
  • Item # 3HEK4
  • Mfr. Model # BUL52CBPG
  • LED Oval Back-up, Dual Lamp System, Length 6-1/2 In., Width 2-5/16 In.Depth 1-13/16 In., Clear, Shape...More

  • GE LIGHTING
  • Miniature Automotive Light Bulb T-4 3/4 Miniature Automotive Light Bulb T-4 3/4
  • Multiple product options available

    Miniature Automotive Light Bulb, Nighthawk, Clear, Shape T-4 3/4, Lamp Type Incandescent, 12.8, 1, Material Glass, Current Rating 13V and Used For Headlamp-Low Beam...More

Lamp,Sealed,Clear
  • TRUCK LITE CO INC
  • Lamp, Sealed, Clear Lamp Round
  • Item # 19LY29
  • Mfr. Model # 4060C
  • Lamp, Sealed, Diameter 4-1/2 In., Depth 1-3/4 In., Clear, Shape Round, Lamp Type LED, 12 Volt Bulb, 24 Number...More

Ford Light,Blue/Chrome,Oval
  • REESE
  • Ford Light, Blue/Chrome, Oval Ford Light,Blue/Chrome,Oval
  • Item # 20PR98
  • Mfr. Model # 86065
  • Ford Light, Hitch Cover, Length 2-1/8, Width 4-29/32 In., Blue/Chrome, Shape Oval, Lamp Type LED, Lamp Life...More

  • GE LIGHTING
  • Miniature Automotive Light Bulb T-4 Miniature Automotive Light Bulb T-4
  • Multiple product options available

    Miniature Automotive Light Bulb, Nighthawk, Length 3-1/8", Width 13/32", Diameter 13/32", Clear, Shape T-4, Lamp Type Incandescent, 12.8, 1, Material Glass, Current...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More